Beli ultrasonic cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jeken Ultrasonic Cleaneratribut:
- Frequency (kHz): 40
- GT Sonic Ultrasonic CleanerDeskripsi:Mesin pembersih dengan teknologi ultrasonik untuk alat lab, elektronik, spare part, alat kesehatan, perhiasan, dll
- Hwashin Ultrasonic Cleaner BathDeskripsi:Microprocessor controller ultrasonic cleaning selectable ultrasonic strength controller. Digital thermometer and timer. Easy to read operation status on digital display, built in drain valve unit. Temperature range: 0-50°C, timer 0-99 min. Model 405. Bath capacity 5.7 ltr. Bath size 295 x 150 x 150 mmatribut:
- Transducer: Industrial BLT Type
- Frequency (kHz): 40
- Jeken Multifunctional Ultrasonic Cleaner with LCD DisplayDeskripsi:TUC seriesMultifunctional Ultrasonic Cleaner With LCD Display @TUC Series- With large LCD display to show the precise time, temperature , power level- Time setting with 1-99 minutes and built-in heating to 60℃ , adjustable power range of 10%~100%.- Built-in “sound insulation paste” keep this series with low noise- With sweep function & degas function- Humanized carrying handle and drain valve for whole models- Memory function will automatically save the most recently used setup parameters for next use.- With sleeping mode to keep electrical energy savingSelling points for this series: - Adjustable power- Low noise- Sweep function- Degas function- Heating function- Adjustable time- Memory function- Sleeping modeatribut:
- Material: SUS 304
- Frequency (kHz): 40
- Adjustable Power (%): 10 to 100
- Ambient Temperature for Heater (°C): ~60
- Times (minute): 1-99
- Branson Ultrasonic CleanerDeskripsi:Heated Ultrasonic Cleaners with Digital Timers utilize high-frequency sound waves to safely clean instruments, parts, equipment, and other items. They are ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.atribut:
- UNSPSC: 42281712
- Frequency (kHz): 40
- Includes: Cover
- Includes Timer: Yes
- Maximum Temperature (°C): 69
- Standards: CE; CSA; FCC; ISO14006; ISO9001; UL
- Tank Material: Stainless Steel
- Timer Range (minute): 0 to 99; Continuous Run
- Voltage (V): 120
- Branson Ultrasonic Cleaneratribut:
- Oscillation Frequency (kHz): 40
- Material: Vessel / Stainless Steel (SUS304), Outer Tank / PP (polypropylene)
- Power Supply (V AC): 100 (at 50/60Hz)
- Sub Feature: Yes
- ELMA Ultrasonic Cleaner ElmasonicDeskripsi:The Elmasonic EASY family include a range of 9 different device sizes with tank volumes ranging from 0.8 to 28 litres. Microprocessor-controlled ultrasonic with sweep technology offers a state-of-the-art solution.atribut:
- Ultrasonic Frequency (kHz): 37
- ELMA ULTRASONICS Ultrasonic CleanerDeskripsi:Heated Ultrasonic Cleaners with Digital Timers utilize high-frequency sound waves to safely clean instruments, parts, equipment, and other items. They are ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.atribut:
- UNSPSC: 42281712
- Auto Shutoff: Yes
- Cleaning Mode: Degas; Heat; Sweep
- Heated: Yes
- Includes: Cover
- Includes Timer: Yes
- Maximum Temperature (°C): 80
- Tank Material: Stainless Steel
- Timer Style: Digital
- Voltage (V): 110/120
- AS ONE Ultrasonic Cleaner Stainless Steel Asum SeriesDeskripsi:The high output is 1.5 times that of conventional models, so cleaning time can be shortened (excluding some models). Despite its high output, it does not consume unnecessary power. The highly visible digital display makes it easy to read. The heater runs separately from cleaning and stops at the set temperature. Power can be adjusted in 3 levels according to the items to be washed. (Excluding ASU-2M and 3M) Also, if there are too many items to wash, it will automatically stop. The timer function is a subtraction type digital display, so you can check the remaining time at a glance. Equipped with a program function, high/middle/low oscillation power alternating operation and intermittent operation are possible. (Excluding ASU-2M and 3M) With the memory function, once set temperature, time, and program contents are memorized even if the power is turned off. Ministry of Internal Affairs and Communications type approval has been obtained.atribut:
- Material: (Drainboard) Stainless Steel (SUS304), (Lid) ABS Resin
- Body Material: Stainless steel (SUS430)
- Material (Water Tank): Stainless steel (SUS304)
- Power Cord (m): 2 (3P plug)
- Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
- Series: Stainless steel/ASUM
- Warranty Period: 1 year
- ELMA ULTRASONICS Ultrasonic CleanerDeskripsi:Heated Ultrasonic Cleaners with Digital Timers utilize high-frequency sound waves to safely clean instruments, parts, equipment, and other items. They are ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.atribut:
- UNSPSC: 42281712
- Auto Shutoff: Yes
- Cleaning Mode: Degas; Heat; Sweep
- Frequency (Hz): 37
- Heated: Yes
- Includes: Cover
- Includes Timer: Yes
- Maximum Temperature (°C): 80
- Tank Material: Stainless Steel
- Timer Range (minute): 1 to 30
- Timer Style: Digital
- Voltage (V): 110/120
- BAKU Ultrasonic Cleaner Digitalatribut:
- Color: Silver
- Material: SUS304 Stainless Steel
- RAYTECH Ultrasonic CleanerDeskripsi:Heated Ultrasonic Cleaners with Analog Timers include models with selectable frequencies for coarse and fine cleaning. They are suitable for hard surfaces made of metal and glass in industrial, craft, and jewelry manufacturing applications.atribut:
- UNSPSC: 42281712
- Auto Shutoff: No
- Cleaning Mode: Degas; Heat
- Frequency (Hz): 50
- Heated: Yes
- Includes: Basket
- Includes Timer: Yes
- Maximum Temperature (°C): 176
- Overall Depth (inch): 10-3/4
- Overall Height (inch): 14
- Overall Width (inch): 38-1/2
- Special Features: 500W/40000Hz; Drain Function; Ultrasonic Frequency
- Standards: CE
- Tank Capacity (gal): 7
- Tank Depth (inch): 8
- Tank Height (inch): 6-1/4
- Tank Material: Stainless Steel
- Tank Width (inch): 35-3/4
- Timer Range (minute): 1 to 20
- Timer Style: Analog
- Voltage (V): 115
- AMTAST Ultrasonic CleanerDeskripsi:Alat Pembersih Digital AMTAST CE-7200A adalah sebuah alat pembersih digital yang digunakan bermanfaat membantu pengguna dalm membersihkan barang panjang, karena alat ini memiliki desain tangki yang terbuat dari besi tahan karat berukuran panjang. Alat ini juga menggunakan teknologi ultrasonik sehingga akan sangat menunjang pekerjaan pengguna dalam melakukan pembersihan dengan cepat dan tepat.Alat pembersih yang banyak diaplikasikan di lingkungan Keluarga, Kantor, Salon Kecantikan, Laboratorium, Bengkel Elektron, Toko Kacamata, Toko Perhiasan, Toko Jam, Toko Jam Tangan, Bengkel Telepon Handphone, Rumah Sakit dll. Alat pembersih ini juga memiliki kapasitas Tangki hingga 2.5L, dengan jumlah tangki yang muat banyak ini dapat memberikan keefesienan kepada pengguna dalam melakukan pembersihan.Aplikasi Alat Pembersih Digital AMTAST CE-7200A :- Kalung, Gelang, Cincin, Anting, Lencana, Stickpin.- Kacamata, kacamata matahari, Watchband, jam tahan air, perangkat keras rumah tangga, segel, kepala pena, kepala printer.- Gigi tiruan, sikat gigi, kosmetik, sisir, pisau cukur.- Bagian Mobil dan Motor, Alat Golf.- Alat Lab, Instrumen dan Fitting.- Alat makan logam, botol susu dan puting susu, koin kuno, katup, nosel mesin, dll.
- AS ONE Ultrasonic CleanerDeskripsi:In addition to normal oscillation, it uses a highly effective burst mode (intermittent oscillation) with half the power consumption.atribut:
- Oscillation Frequency (kHz): 35
- Power Supply (V): 100 (AC)/(50/60Hz)
Daftar Harga ultrasonic cleaner Terbaru March 2026
| Jeken Ultrasonic Cleaner | Rp2.599.900 |
| GT Sonic Ultrasonic Cleaner | Rp2.699.900 |
| BAKU Ultrasonic Cleaner Digital | Rp879.900 |
| Hwashin Ultrasonic Cleaner Bath | Rp20.999.900 |
| Jeken Multifunctional Ultrasonic Cleaner with LCD Display | Rp4.699.900 |
| Branson Ultrasonic Cleaner | Rp23.999.900 |
| Branson Ultrasonic Cleaner | Rp12.999.900 |
| Hexachem Ultrasonic Cleaner | Rp129.900 |
| ELMA Ultrasonic Cleaner Elmasonic | Rp11.999.900 |
| ELMA ULTRASONICS Ultrasonic Cleaner | Rp26.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)