ELMA Ultrasonic Cleaner Elmasonic (Pembersih Ultrasonik)

Sebelum PPN:
Rp13.999.900 - Rp189.999.900
Spesifikasi
Ultrasonic Frequency (kHz)37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Elmasonic EASY family include a range of 9 different device sizes with tank volumes ranging from 0.8 to 28 litres.
Microprocessor-controlled ultrasonic with sweep technology offers a state-of-the-art solution.
Feature
- efficient 37 kHz ultrasonic high-performance transducers
- cleaning tank made of cavitation-resistant stainless steel
- user-friendly and clearly arranged operating panel; sealed against liquid intrusion to protect the electronics
- LED display for ultrasonic function
- rotary switch for easy preselection of the cleaning time
- continuous operating or short-term operation between 1 and 30 minutes
- permanent sweep function for optimized sound field distribution through frequency modulation
- dry-run protected heating
- temperature selectable by rotary switch; from 30°C to 80°C in increments of 5°C
- LED display for heating operation
- detachable power cord with IEC plug
- selectable temperature threshold with alarm
- automatic safety shutdown after 8 hours of continuous operation
- automatic safety shutdown at a bath temperature of 90 °C
- ergonomically shaped plastic handles
- „Pulse“ function

Ulasan Produk

Tidak ada ulasan