Beli tube cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vikan Tube BrushDeskripsi:-It is a pipe cleaner with a rod corresponding to every inner diameter.-For washing the interior of pipe or equipment that cannot be reached by hand.
- Union Tube Brushes with Thread (TT)atribut:
- Material: Brass
- GOODWAY Tube Cleaning Brush BrassDeskripsi:Brass Brushes from Goodway are recommended for removing soft and light scale deposits in straight, ferrous and nonferrous tubes. Brush should be equal to, or 1/16" (1.6mm) smaller than tube I.D. For tubes 1/4"-1" (6.4-25.4mm) I.D.
- RIDGID All Purpose Wind CableDeskripsi:The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
- LS Electric Earth Leakage Circuit Breaker Metasol 125AFatribut:
- Ics: 100% x Icu
- Protection : Overload, Short Circuit, Ground Fault
- Standard: IEC 60497-2
- GOODWAY Flexible Shaft Wet Tube Cleaning Nylon CasingDeskripsi:Goodway’s genuine flexible tube cleaning shaft with durable nylon casing for wet tube cleaning applications are durable and reliable. Use this advanced technology to reduce breakage and high quality galvanized steel cores for unmatched performance. Fits tubes 1/4”-3/8” (6.4-9.5mm) I.D. Available with standard threaded fittings only. Additional custom lengths are available.
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- GOODWAY Tube Cleaning Brush Spin GritDeskripsi:Spin-Grit Brushes from Goodway are recommended for removing soft and light scale deposits in straight, ferrous and nonferrous tubes. The abrasive, impregnated nylon bristles of the brush clean and polish tubes in one step. Unlike regular spiral brushes, the Spin-Grit is designed to be oversized in the tube, so the bristles lay over, putting the abrasive in contact with the tube wall. For tubes 1/4"-1" (6.4-25.4mm) I.D.atribut:
- Tube Inner Diameter (inch/mm): 7/16 to 5/8 / 11.1 - 15.9
- Fitting Type: Quick Connect
- HPMT Endmill Cutteratribut:
- Flute: 4
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
- Feed Rate (m/minute): 5.4 (18ft/min)
- Operating Speed (rpm): 450
- Standard equipment: PowerClear, Hose Extension
- HPMT Long Endmills, 4 FlutesDeskripsi:- Gash Land Design, Significantly improves strength and provide great chipping resistance.- Eccentric Grinding, Optimum eccentric grinding in order to avoid rubbing, while maintaining maximum cutting tool strength.- Cutting Edge Preparation, Enhances tool life, Less material adhere on the cutting edge for stable machining, Improves wear resistance and reduces excessive friction- Superior Coating to Reduce Friction, Increases hardness and higher abrasive wear resistance, Higher thermal resistance, Smoother chips evacuation.- Suitable for Material Groups P, K, N
Daftar Harga tube cleaner Terbaru March 2026
| KRISBOW Mesin Pembersih Pipa | Rp199.900 |
| Vikan Tube Brush | Rp239.900 |
| Union Tube Brushes with Thread (TT) | Rp48.900 |
| RIDGID Cable Kit | Rp4.799.900 |
| GOODWAY Tube Cleaning Brush Brass | Rp219.900 |
| RIDGID Sectional Machine | Rp40.999.900 |
| RIDGID Drain Cleaner Sink Machine | Rp15.999.900 |
| RIDGID All Purpose Wind Cable | Rp1.099.900 |
| LS Electric Earth Leakage Circuit Breaker Metasol 125AF | Rp1.999.900 |
| GOODWAY Flexible Shaft Wet Tube Cleaning Nylon Casing | Rp6.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P101003488-1.jpg)







/01P102260001-19.jpg)




/dnP102047491-5.jpg)