Spesifikasi
| Application | Small Particles |
|---|---|
| Cable Length (m) | 3 |
| Colour | Black |
| Dry Capacity (L) | 4.6 Hepa cartridge |
| Includes | Brush, Crevice Tool, Flexible Hose, Flexible Snorkel Tube |
| Plug Type | Type G - British 3-pin |
| Power Rating (W) | 800 |
| Supply Voltage (V) | 220 - 240 AC |
| Vacuum Cleaner Type | Handheld |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Compact service engineers' vacuum cleaner for small particles
Introducing a compact, mains powered service engineers’ vacuum cleaner from RS PRO. This excellent vacuum cleaner has been designed for 220/240V a.c. operation and combined with a powerful 800W motor for powerful suction. Conductive utensils, clipped into a lid, and filtration down to 0.3 microns, makes the unit ideal for collection of small particles in the laboratory or black and coloured toners from lasers, copiers and printers. This vacuum cleaner is also ESD safe for electronic devices and features self-sealing cartridge system to avoid spills in transit of the cleaner and also during filter changes. Cartridges are easily replaceable and replacements are available to buy separately (484-4826).
Typical Applications:
This portable mini vacuum cleaner for small particles has been designed to be used with office and laboratory equipment. It is ESD approved so can be safely used with all kind of electronic devices. Powerful, mains powered 800W electric motor ensures high suction power and hassle-free operation.The set includes:
• Flexible hose,
• Crevice tool and brush,
• Flexible snorkel tube
Introducing a compact, mains powered service engineers’ vacuum cleaner from RS PRO. This excellent vacuum cleaner has been designed for 220/240V a.c. operation and combined with a powerful 800W motor for powerful suction. Conductive utensils, clipped into a lid, and filtration down to 0.3 microns, makes the unit ideal for collection of small particles in the laboratory or black and coloured toners from lasers, copiers and printers. This vacuum cleaner is also ESD safe for electronic devices and features self-sealing cartridge system to avoid spills in transit of the cleaner and also during filter changes. Cartridges are easily replaceable and replacements are available to buy separately (484-4826).
Typical Applications:
This portable mini vacuum cleaner for small particles has been designed to be used with office and laboratory equipment. It is ESD approved so can be safely used with all kind of electronic devices. Powerful, mains powered 800W electric motor ensures high suction power and hassle-free operation.The set includes:
• Flexible hose,
• Crevice tool and brush,
• Flexible snorkel tube
Feature
Features and Benefits:• Conductive utensils clipped into the lid
• Ideal for a collection of small particles in the laboratory or black and coloured toners from lasers, copiers and printers
• Easy-change cartridge system
• 4.6-litre capacity
• ESD safe
• 3m long power cord for comfortable operation
• Hepa filtration to 0.3micron
• Large round handle in balanced position, for comfortable long-distance carrying
• Warning light indicates when filter bag is full
• Thermal protection prevents overheating
• Airflow up to 34 l/min
• 800W 240V, CE Approved
• Manufactured to BS5415, IEC335-2.69 and VDE0700 standards
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
