Beli trusco spatter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Spatter Sheet
    Mulai

    Rp6.299.900

    TRUSCO Spatter Sheet
    Deskripsi:
    -The sheet material is a flame resistant fiber fabrics and a single side machined silicone, spatter sheet passed JIS A 1323 C (no.08A3825) is used.-It does not contain hazardous fibers like asbestos or RCF (refractory ceramic fiber).
    atribut:
    • Length (mm): 1970
  2. TRUSCO Spatter Felt 50EX
    56%
    Mulai

    Rp999.900

    TRUSCO Spatter Felt 50EX
    Deskripsi:
    -Coated with single-sided special flame retardant resin, spark repelling is good and the non-coated side on the back absorbs water and the safety aspect has improved.-Durability has been further improved.-JIS A 1323 Class A Passing No. 02A3662
    atribut:
    • Thickness: 4.5mm
    • Material: Flame resistant fiber, Single-sided Special Flame Retardant Resin
  3. TRUSCO Spatter Sheet
    Mulai

    Rp5.499.900

    TRUSCO Spatter Sheet
    Deskripsi:
    -The sheet material is a flame resistant fiber fabrics and a single side machined silicone, spatter sheet passed JIS A 1323 C (no.08A3825) is used.-It does not contain hazardous fibers like asbestos or RCF (refractory ceramic fiber).-Resin Coated Steel Pipe Frame
    atribut:
    • Sheet Thickness (mm): 0.7
  4. monotaro Sputtered Sheet Light
    Mulai

    Rp1.399.900

    monotaro Sputtered Sheet Light
    Deskripsi:
    One side silicon coated product.It is light and excellent in workability.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • JIS Standard: Al 3232 C type accepted product
    • Specification: C type accepted product
    • Eyelet Inner Diameter (mm): Φ 12
    • Material: Flame resistant fiber (Silicone resin one side coating)
    • Eyelet Pitch (mm): About 450
    • Thickness (mm): 0.7
    • Moment Use Temperature (°C): 1300
    • Continuous Use Temperature (°C): 200
  5. TRUSCO Spatter Felt
    56%
    Mulai

    Rp809.900

    TRUSCO Spatter Felt
    Deskripsi:
    -Spatter felt fabric is lightweight textile products.-Since there is no texture, it is difficult for slag to enter, and the attached slag is easy to remove.-The cut surface does not get frayed.-Hot rolling process keeps uniform thickness.-Safe with no asbestos/RCF.-For slag receiving work. (Becomes more effective by sprinkling water)
    atribut:
    • Width (m): 1
    • Material: 100% Flame Resistant Fiber
    • Purpose of Use: For slag receiving work. (Becomes more effective by sprinkling water)
  6. Non Brand Tarpaulin Fire Retardant Vinyl (Terpal)
    Mulai

    Rp1.299.900

    Non Brand Tarpaulin Fire Retardant Vinyl (Terpal)
    Deskripsi:
    Offering protection from dust, debris, and inclement weather, these durable tarps are suitable for a variety of outdoor applications. Features include UV, mildew, tear, or flame resistance. Built-in grommets let you tie the tarps down, keeping them securely in place.
    atribut:
    • UNSPSC: 24141506
    • Breathable: No
    • Color: White
    • Fabric Weight (oz/sq yd): 13
    • Grommet Material: Brass
    • Grommet Spacing (inch): 24
    • High-Visibility: No
    • Insulated: No
    • Standards: NFPA 701
    • Tarp Material: Vinyl
    • Tarp Resistant Features: Flame ResistantMildew ResistantTear ResistantUV Resistant
    • Tarp Seam Finish: Rope Reinforced; Single Stitched
    • Tarp Strength: Standard Duty
    • Thickness (mil): 15
    • Water Resistant/Waterproof: Waterproof
  7. HAGIHARA Tarpaulin White Flame-retardant (Terpal)
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

  8. Shell Engine Oil Helix ECO Plus (Oli Mesin)
    Mulai

    Rp78.900

    Shell Engine Oil Helix ECO Plus (Oli Mesin)
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  9. Non Brand Tarpaulin Tear Resistand Canvas (Terpal)
    Mulai

    Rp669.900

    Non Brand Tarpaulin Tear Resistand Canvas (Terpal)
    Deskripsi:
    These mildew-resistant tarps offer the strength and durability of cotton canvas combined with the moisture resistance of polyester. The nickel-plated brass grommets are placed approximately every 24".
    atribut:
    • UNSPSC: 24141506
    • Breathable: No
    • Color: Jade Green
    • Fabric Weight (oz/sq yd): 15
    • Grommet I.D. (inch): 0.5
    • Grommet Material: Nickel Plated Brass
    • Grommet Spacing (inch): 24
    • High-Visibility: No
    • Insulated: No
    • Standards: CPAI-63
    • Tarp Material: Polyester Coated Cotton Canvas
    • Tarp Resistant Features: Mildew Resistant
    • Tarp Seam Finish: Double Stitched
    • Tarp Strength: Standard Duty
    • Thickness (mil): 15
    • Water Resistant/Waterproof: Water Resistant
  10. monotaro Spatter Sheet, Light
    Mulai

    Rp729.900

    monotaro Spatter Sheet, Light
    Deskripsi:
    Protective sheet and partioning screen for sparks. Fire curtains. For welding or fusing.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Flame resistant fibers (single-sided Silicon series resin coated)
    • Thickness (mm): 0.7
    • Number of Eyelet: 4
    • Eyelet Pitch (mm): about 450
    • JIS Standard: A1323C
    • Moment Use Temperature (°C): 1300
    • Eyelet Inner Diameter (mm): phi12
    • Continuous Use Temperature (°C): 200
    • Dimensions (mm): 920x920
    • Package Weight (g): 418
  11. TRUSCO Tarpaulin Water-Resistant UV Sheet (Terpal)
    75%
    Mulai

    Rp1.299.900

    TRUSCO Tarpaulin Water-Resistant UV Sheet (Terpal)
    Deskripsi:
    Usage:Time management of manufacture and work schedule, kitchen, etc.
    atribut:
    • Color: OD Green-Black
    • Tear Strength (N): 300 vertical, horizontal 300
    • Sheet Thickness (mm): 0.6
    • Grommet Pitch (cm): 90
    • Water Pressure Resistance (kg/cm²): 0.8
    • Purpose of Use: Tent for storehouse. Coastal package cover. Waterproof cover for water storage tank.
  12. HAGIHARA Tarpaulin Flame-Retardant Cloth (Terpal)
    68%
    Mulai

    Rp1.999.900

    HAGIHARA Tarpaulin Flame-Retardant Cloth (Terpal)
    atribut:
    • Material: Polyethylene (PE)
    • Thickness (mm): 0.12
    • Width (mm): 1800
    • Length (m): 100
    • Purpose of Use: Packing cloth, packaging cloth, simple cover etc.
  13. Koshin Hand-operated Drum Pump LP-32 Parts
    Mulai

    Rp309.900

    Koshin Hand-operated Drum Pump LP-32 Parts
    Deskripsi:
    Parts for Koshin High Litter Pump LP-32
    atribut:
    • Standard: ADC
    • Suitable For: LP-32-AAA-5 LP-32-AAC-0
    • Engineering Drawing Part No.: 1
    • Part Number: 3800101
  14. TRUSCO Tarpaulin Flame-Retardant (Terpal)
    78%
    Mulai

    Rp1.599.900

    TRUSCO Tarpaulin Flame-Retardant (Terpal)
    Deskripsi:
    Use:Fuel within the regulated security area. Waterproof and shatter proof concealed place for temporary storage for fuel.
    atribut:
    • Color: White
    • Certification Number: (Fire and Disaster Management Agency Subscriber Number) AFE-27-0504
    • Eyelet Inner Diameter (mm): 12
    • Eyelet Pitch (mm): 450
    • Finishing Material: (Sheet Material) Polyester Base Fabric (Vinyl Chloride Coating) (Eyelet Material) Aluminium
    • Purpose of Use: Inside safety regulation area such as fuel oil. The case of covering with scattering prevention or rain water countermeasure at temporary storage of flammable materials.
    • Thickness (mm): 0.3
  15. SUN FELT Felt Craft Jumbo Roll 40cm (Kain Flanel)
    Mulai

    Rp129.900

    SUN FELT Felt Craft Jumbo Roll 40cm (Kain Flanel)
    Deskripsi:
    A handicraft felt that has been popular for a long time with the bear's "Bonchan" mark. 60% wool, 40% rayon felt is ideal for handicrafts, and the wide variety of 69 colors makes it even more fun to choose.
    atribut:
    • Color No.: 790
    • Dimensions (cm): 40x40
    • Material: 60% wool, 40% rayon
    • Thickness (mm): 1
  16. TRUSCO Tarpaulin Flame-Retardant Prevention (Terpal)
    66%
    Mulai

    Rp309.900

    TRUSCO Tarpaulin Flame-Retardant Prevention (Terpal)
    Deskripsi:
    Lightweight and improves usability.High strength and excellent light transmittance.It is a sheet with little generation of dioxins at incineration.Use:Fire resistant sheet for construction of painting. All types of covers.
    atribut:
    • Color: White
  17. Linshang Colorimeter
    Mulai

    Rp3.799.900

    Linshang Colorimeter
    Deskripsi:
    LS170 portable and smart colorimeter is designed to provide users color measurement and color comparison of materials for that color control is important. It provides Bluetooth transmission and can be used with a powerful app designed by Linshang. After connecting to the app via Bluetooth, the colorimeter can quickly measure the color and make color comparisons on mobile interface. Besides, It has some electronic color charts in it and can quickly match the color number. You can share the color value to your friends.LS170 colorimeter meets the following standards:GBT 3978-2008 Standard illuminants and geometric conditionsGBT 3979-2008 Methods for the measurement of object colorGBT 7921-2008 Uniform color space and color difference formulaGBT 11186.1-1989 Methods for measuring the color of paint films-Part 1: PrinciplesGBT 11186.2-1989 Methods for measuring the color of paint films-Part 2: Color measurementGBT 11186.3-1989 Methods for measuring the color of paint films-Part 3: Calculation of color differencesJJG 595-2002 Colorimeters and Color Difference MetersContent:LS170 Colorimeter 1 pcsUSB data cable 1 pcsCleaning cloth 1 pcsUser manual 1 pcsCalibration Report 1 pcs
    atribut:
    • Charging Port: USB (Type-C)
    • Illumination Light Source: Full spectrum LED light source
    • Measurement Condition: Light source D65, field of view 10°
  18. Fort Push Button Command Switch LA115 Series (Saklar Tombol Tekan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    Fort Push Button Command Switch LA115 Series (Saklar Tombol Tekan)
    atribut:
    • Contact: 1NO/1NC
    • Diameter (mm): 22
  19. Joyko Buku Catatan A6
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    Joyko Buku Catatan A6
    Deskripsi:
    Buku Tulis Catatan Bergaris Ruled Notebook Joyko NB-716 A6
    atribut:
    • Size: A6
    • Thickness (gsm): 80
    • Dimensions (cm): 9x14
  20. Tacbecon Gear Oil (PAO)
    Mulai

    Rp11.999.900

    Tacbecon Gear Oil (PAO)
    atribut:
    • Corrosion Protection (A): 1
    • Fourball Weld Load (kg): 250
    • Pour Point (°C): -42
Daftar Harga trusco spatter Terbaru October 2026
TRUSCO Spatter SheetRp6.299.900
TRUSCO Spatter Felt 50EXRp999.900
TRUSCO Spatter SheetRp5.499.900
monotaro Sputtered Sheet LightRp1.399.900
TRUSCO Spatter FeltRp809.900
Non Brand Tarpaulin Fire Retardant Vinyl (Terpal)Rp1.299.900
HAGIHARA Tarpaulin White Flame-retardant (Terpal)Rp439.900
Shell Engine Oil Helix ECO Plus (Oli Mesin)Rp78.900
Non Brand Tarpaulin Tear Resistand Canvas (Terpal)Rp669.900
monotaro Spatter Sheet, LightRp729.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)