TILLMAN Welding Blanket (Selimut Las)

Sebelum PPN:
Rp1.499.900 - Rp2.899.900
Spesifikasi
UNSPSC23171528
Fastener TypeGrommets
Grommet LocationTwo on Each Corner
Grommet Spacing (in)18
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Spark Resistant, Spatter Resistant, Water Resistant
StandardsFM Approved
Width (ft)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium-duty acrylic-coated fiberglass welding blankets protect nearby surfaces from sparks, spatter, and slag on the vertical plane (hanging). Acrylic-coated fiberglass has high resistance to abrasion.
Feature
Welding Blanket Protective Material Fiberglass Protective Material Coating Acrylic Maximum Temperature 1 000 Degrees F Overall Length 6 ft Overall Width 6 ft Protective Material Color Yellow Protective Material Weight 24 oz/sq yd Protective Material Thickness 0.87 mm Grommet Location Two on Each Corner Resistance Properties Abrasion Resistant Chemical Resistant Spark Resistant Spatter Resistant Water Resistant Standards FM Approved Duty Rating Medium Grommet Spacing 18 in

Ulasan Produk

Tidak ada ulasan