monotaro Thin Blue Sheet Roll

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp299.900 - Rp599.900
Spesifikasi
ShapeRoll type
ColorGreen
Length (m)100
Thickness# 1000 equivalent
KindNone eyelet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Leisure, such as in home gardening. As dumping cover. Apart from rain, awnings, to except dust. The do-it-yourself.
Warning
Tolerance of dimension is ordered and within 5% +/- . Do not use in the vicinity of the fire or sparks occur. There is a risk of fire. . Contact with the hot product in excess of environmental and 60 degree Celsius greater than about 60 degree Celsius dissolution of the sheet, deformation, there is a risk of deterioration of physical properties. . Or hit the sharp protrusions, dragged or, will cause the break and forcibly or pull the seat. . Please first to check your if there is any damage or malfunction when used. Please conduct a regular inspection at the time of use for a long period. In addition, when not in use should be stored in a flat location of the indoor cool, dark place. . For outdoor use, there are times when the strength of the sheet, waterproof reduced by sunlight and wind and rain. . If you want to discard, in accordance with the disposal method of each region, be sure to properly dispose

Ulasan Produk

Tidak ada ulasan