FUNCTIONAL DEVICES INC / RIB Control Transformer

Sebelum PPN:
Rp1.899.900 - Rp4.599.900
Spesifikasi
Electrical Frequency (Hz)50; 60
Enclosure FinishNo Finish
Enclosure Style - TransformerOpen
Phase - Electrical1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Open Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Some of the transformers offer protective device options including circuit breaker, fuse, or primary thermal fuse that will break the circuit if overheated. Transformers without protective devices require separate overload and short-circuit protection products (sold separately). These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Control Transformer Input Voltage - Transformer 208V AC 240V AC 277V AC 480V AC Output Voltage - Transformer 120V AC VA Rating - Transformer 50 VA Protective Device Circuit Breaker Enclosure Style - Transformer Open Mounting - Transformer Dual 1/2 in Hub Foot Phase - Electrical 1 Hz - Electrical 50 Hz 60 Hz Temp Rise Not Rated Enclosure Finish No Finish

Ulasan Produk

Tidak ada ulasan

Halaman Terkait