Sebelum PPN:
Rp16.999.900 - Rp28.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Safety device | Self-diagnosis function (upper/lower temperature error detection, heater error detection, sensor error detection), abnormal heating prevention device (thermostat), overcurrent fuse |
|---|---|
| Material (Top Plate) | aluminum (ceramic coating) |
| Temperature Control Method | Microcomputer type PID control method, ON/OFF control method |
| Temperature display method | LCD digital display (setting/measurement temperature simultaneous display, heater output bar graph display) |
| Power Cord (m) | about 2 |
| Power Supply (V) | 100 (AC)/(50/60Hz) |
| Temperature Distribution Accuracy (°C) | 4 Indoor environment 25 (no wind, no load, internal sensor used), reference value when set to 200°C |
| Temperature Sensor | K thermocouple |
| Temperature Setting | Digital input type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- A microcomputer type PID control is adopted, and highly accurate temperature control is possible.
- The display unit uses an LCD screen with excellent visibility.
- Equipped with 4 types of timer functions (ON, OFF, ON/OFF, SET) as standard, and the program function allows input of temperature and time up to 8 steps.
- Dedicated software (CDROM) and communication cable (option) for data recording and communication make it possible to easily manage data on a personal computer.
- It is possible to directly control the sample temperature by using an external temperature sensor (option).
- Equipped with an alarm signal output as standard, it is possible to stop other devices or start a backup system in the event of an abnormality.
- A safety lamp is installed between the front panel of the main unit and the hot plate (lights up until the temperature of the top plate drops below 55°C).
- The safety device adopts a double locking mechanism consisting of two independent circuits.
- It heats up to the maximum temperature in about 30 minutes.
- Top plate temperature distribution width is 4°C (when set to 200°C) with high accuracy.
- The display unit uses an LCD screen with excellent visibility.
- Equipped with 4 types of timer functions (ON, OFF, ON/OFF, SET) as standard, and the program function allows input of temperature and time up to 8 steps.
- Dedicated software (CDROM) and communication cable (option) for data recording and communication make it possible to easily manage data on a personal computer.
- It is possible to directly control the sample temperature by using an external temperature sensor (option).
- Equipped with an alarm signal output as standard, it is possible to stop other devices or start a backup system in the event of an abnormality.
- A safety lamp is installed between the front panel of the main unit and the hot plate (lights up until the temperature of the top plate drops below 55°C).
- The safety device adopts a double locking mechanism consisting of two independent circuits.
- It heats up to the maximum temperature in about 30 minutes.
- Top plate temperature distribution width is 4°C (when set to 200°C) with high accuracy.
Kegunaan
Hot Plate Magnetic Stirrer adalah peralatan laboratorium yang digunakan untuk memanaskan dan mengaduk larutan satu dengan larutan lain yang bertujuan untuk membuat suatu larutan homogen dengan bantuan pengaduk batang magnet (stir bar).Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
