Beli timing belt optibelt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OPTIBELT OMEGA HP High Performance Timing Belt 2800 14MHP Width Range 5-100
    Mulai

    Rp529.900

    OPTIBELT OMEGA HP High Performance Timing Belt 2800 14MHP Width Range 5-100
    Deskripsi:
    Produk belt High Performance Timing Belt OMEGA 2800 14MHP dari Optibelt ini memiliki range panjang dari 5-100mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Pitch Length (mm): 2800
    • Number of Teeth: 200
    • Sleeve width (mm): 500
  2. Mitsuboshi Standard Timing Belt 15mm T10 Series (Polyurethane)
    Mulai

    Rp379.900

    Mitsuboshi Standard Timing Belt 15mm T10 Series (Polyurethane)
    Deskripsi:
    - Excellent precision for light power transmission.- Excellent oil resistance.- It has a beautiful appearance, no scattering of rubber powder, and is good at clean transmission.
    atribut:
    • Belt Material: Polyurethane
    • Belt Width (mm): 15
    • Height (mm): 4.5
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 45
    • Belt Type: Timing Belt
    • Type: Standard
    • Number of Teeth: 10
    • Tooth Profile: T10
    • Tooth pitch (mm): 10
  3. OPTIBELT Super TX M=S BX-62
    Mulai

    Rp399.900

    OPTIBELT Super TX M=S BX-62
    Deskripsi:
    CLASSICAL V-BELTS raw edge, moulded cogged as per DIN 2215 and ISO 4184
  4. OPTIBELT OMEGA HP High Performance Timing Belt 158 2MHP Width Range 5-100
    Mulai

    Rp41.000

    OPTIBELT OMEGA HP High Performance Timing Belt 158 2MHP Width Range 5-100
    Deskripsi:
    Produk belt OMEGA 158 2MHP dari Optibelt ini memiliki range panjang dari 5-100mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Pitch Length (mm): 158.0
    • Number of Teeth: 79
    • Sleeve width (mm): 470
  5. OPTIBELT SK Wedge Belt 5V Type
    Mulai

    Rp169.900

    OPTIBELT SK Wedge Belt 5V Type
    Deskripsi:
    Optibelt has manufactured - based on meanwhile far more than one hundred years of experience in rubber processing - transmission belts in a broad range of variants since 1948.Continuous investment in material research and production technology as well as an increasing knowledge about the conditions prevailing in the different applications had the result that, thanks to the improvement of the belt to a high-tech transmission element, the performance limits of the machines were extended.
    atribut:
    • Height of Belt h (mm): 13
    • Max. Manufacturing Length [mm]: 18000
    • Minimum Pulley Diameter (mm): 151
  6. Mitsuboshi Standard Timing Belt 50mm T10 Series (Polyurethane)
    Mulai

    Rp1.099.900

    Mitsuboshi Standard Timing Belt 50mm T10 Series (Polyurethane)
    Deskripsi:
    - Excellent precision for light power transmission.- Excellent oil resistance.- It has a beautiful appearance, no scattering of rubber powder, and is good at clean transmission.
    atribut:
    • Belt Material: Polyurethane
    • Belt Type: Timing Belt
    • Belt Width (mm): 50
    • Height (mm): 4.5
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 45
    • Number of Teeth: 10
    • Tooth Profile: T10
    • Tooth pitch (mm): 10
    • Type: Standard
  7. Mitsuboshi Standard Timing Belt 25mm T10 Series (Polyurethane)
    Mulai

    Rp579.900

    Mitsuboshi Standard Timing Belt 25mm T10 Series (Polyurethane)
    Deskripsi:
    - Excellent precision for light power transmission.- Excellent oil resistance.- It has a beautiful appearance, no scattering of rubber powder, and is good at clean transmission.
    atribut:
    • Belt Material: Polyurethane
    • Belt Width (mm): 25
    • Height (mm): 4.5
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 45
    • Number of Teeth: 10
    • Tooth Profile: T10
    • Tooth pitch (mm): 10
    • Belt Type: Timing Belt
    • Type: Standard
  8. Mitsuboshi Single Side Timing Belt Type-T5 10mm (Polyurethane)
    Mulai

    Rp159.900

    Mitsuboshi Single Side Timing Belt Type-T5 10mm (Polyurethane)
    atribut:
    • Belt Type: Timing Belt
    • Type: Thermoplastic Type
    • Belt Width (mm): 10
    • Minimum Pulley Diameter (mm): 19
    • Maximum Speed (m/s): 30
    • Tooth pitch (mm): 5
    • Belt Material: Polyurethane
    • Belt Height (mm): 2.2
  9. Mitsuboshi Standard Timing Belt 20mm T10 Series (Polyurethane)
    Mulai

    Rp449.900

    Mitsuboshi Standard Timing Belt 20mm T10 Series (Polyurethane)
    Deskripsi:
    - Excellent precision for light power transmission.- Excellent oil resistance.- It has a beautiful appearance, no scattering of rubber powder, and is good at clean transmission.
    atribut:
    • Belt Material: Polyurethane
    • Belt Type: Timing Belt
    • Belt Width (mm): 20
    • Height (mm): 4.5
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 45
    • Number of Teeth: 10
    • Tooth Profile: T10
    • Tooth pitch (mm): 10
    • Type: Standard
  10. Mitsuboshi Super Torque Timing Belt S5M 150 Type
    Mulai

    Rp259.900

    Mitsuboshi Super Torque Timing Belt S5M 150 Type
    Deskripsi:
    Produk Super Torque Timing Belt S5M 150 Type dari Mitsuboshi ini memiliki range circumstance dari 225-2525mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
  11. FDR Tire Ban Luar
    Mulai

    Rp189.900

    FDR Tire Ban Luar
    Deskripsi:
    Ban motor dengan karakter tajam dan tegas dirancang untuk gaya mengemudi yang lincah.
  12. Mitsuboshi Super Torque Timing Belt Tipe S5M 100
    63%
    Mulai

    Rp70.000

    Mitsuboshi Super Torque Timing Belt Tipe S5M 100
    Deskripsi:
    Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.
    atribut:
    • Belt Width (mm): 10
  13. Mitsuboshi Single Side Timing Belt Type-T5 15mm (Polyurethane)
    Mulai

    Rp229.900

    Mitsuboshi Single Side Timing Belt Type-T5 15mm (Polyurethane)
    atribut:
    • Belt Type: Timing Belt
    • Type: Thermoplastic Type
    • Belt Width (mm): 15
    • Minimum Pulley Diameter (mm): 19
    • Maximum Speed (m/s): 30
    • Tooth pitch (mm): 5
    • Belt Material: Polyurethane
    • Belt Height (mm): 2.2
  14. OPTIBELT ZR Performance Neoprene Timing Belts L 150 Width Range 5-100
    74%
    Mulai

    Rp17.000

    OPTIBELT ZR Performance Neoprene Timing Belts L 150 Width Range 5-100
    Deskripsi:
    Performance ZR timing belts are made from a engineered synthetic rubber neoprene core, glass fiber cords and have an abrasion-resistant protective cover. This engineered combination makes these timing belts extremely durable and efficient at transferring power.
    atribut:
    • Number of Teeth: 40
    • Sleeve width (mm): 470
  15. OPTIBELT STD 1800 S8M Width Range 5-100
    Mulai

    Rp169.900

    OPTIBELT STD 1800 S8M Width Range 5-100
    Deskripsi:
    TIMING BELT MADE OF CHLOROPRENE maintenance-free, with glass-fibre tension cord
    atribut:
    • Pitch Length (mm): 1800
    • Number of Teeth: 225
    • Sleeve width (mm): 500
  16. OPTIBELT OMEGA Performance Timing Belts 363 3M Width Range 201-300
    Mulai

    Rp1.299.900

    OPTIBELT OMEGA Performance Timing Belts 363 3M Width Range 201-300
    Deskripsi:
    Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD, RPP, and MR pulleys so you get more performance and durability without the need to replace existing pulleys.
    atribut:
    • Pitch Length (mm): 363
    • Number of Teeth: 121
    • Sleeve width (mm): 470
  17. OPTIBELT OMEGA Performance Timing Belts 1050 5M Width Range 201-300
    Mulai

    Rp2.299.900

    OPTIBELT OMEGA Performance Timing Belts 1050 5M Width Range 201-300
    Deskripsi:
    Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD, RPP, and MR pulleys so you get more performance and durability without the need to replace existing pulleys.
    atribut:
    • Pitch Length (mm): 1050
    • Number of Teeth: 210
    • Sleeve width (mm): 500
  18. OPTIBELT OMEGA Performance Timing Belts 1500 5M Width Range 101-200
    Mulai

    Rp1.399.900

    OPTIBELT OMEGA Performance Timing Belts 1500 5M Width Range 101-200
    Deskripsi:
    Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.
    atribut:
    • Pitch Length (mm): 1500
    • Number of Teeth: 300
    • Sleeve width (mm): 500
  19. OPTIBELT OMEGA Performance Timing Belts 282 3M Width Range 201-300
    Mulai

    Rp1.199.900

    OPTIBELT OMEGA Performance Timing Belts 282 3M Width Range 201-300
    Deskripsi:
    Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD, RPP, and MR pulleys so you get more performance and durability without the need to replace existing pulleys.
    atribut:
    • Pitch Length (mm): 282
    • Number of Teeth: 94
    • Sleeve width (mm): 470
  20. Mitsuboshi Timing Belt L Type (Polyurethane)
    73%
    Mulai

    Rp87.000

    Mitsuboshi Timing Belt L Type (Polyurethane)
    Deskripsi:
    Accuracy as light power transmission has superior. Also excellent in oil. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
Daftar Harga timing belt optibelt Terbaru December 2025
OPTIBELT OMEGA HP High Performance Timing Belt 2800 14MHP Width Range 5-100Rp529.900
Mitsuboshi Standard Timing Belt 15mm T10 Series (Polyurethane)Rp379.900
OPTIBELT Super TX M=S BX-62Rp399.900
OPTIBELT OMEGA HP High Performance Timing Belt 158 2MHP Width Range 5-100Rp41.000
OPTIBELT SK Wedge Belt 5V TypeRp169.900
Mitsuboshi Standard Timing Belt 50mm T10 Series (Polyurethane)Rp1.099.900
Mitsuboshi Standard Timing Belt 25mm T10 Series (Polyurethane)Rp579.900
Mitsuboshi Single Side Timing Belt Type-T5 10mm (Polyurethane)Rp159.900
Mitsuboshi Standard Timing Belt 20mm T10 Series (Polyurethane)Rp449.900
Mitsuboshi Super Torque Timing Belt S5M 150 TypeRp259.900

Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)