Mitsuboshi Standard Timing Belt 15mm T10 Series (Polyurethane)

Sebelum PPN:
Rp449.900 - Rp1.799.900
Spesifikasi
Belt MaterialPolyurethane
Belt Width (mm)15
Height (mm)4.5
Maximum Speed (m/s)30
Minimum Pulley Diameter (mm)45
Belt TypeTiming Belt
TypeStandard
Number of Teeth10
Tooth ProfileT10
Tooth pitch (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Excellent precision for light power transmission.
- Excellent oil resistance.
- It has a beautiful appearance, no scattering of rubber powder, and is good at clean transmission.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait