OPTIBELT V-Belt SK Wedge SPZ Type (Vanbelt)

Rating:
100% of 100
(3)
Sebelum PPN:
Rp54.900 - Rp259.900
Spesifikasi
Height of Belt h (mm)8
Width of Belt b (mm)9.7
Max. Manufacturing Length [mm]4500
Minimum Pulley Diameter (mm)63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
SK Wedge Belts SPZ dengan spesifikasi SPZ 487 - SPZ 3960 adalah belt dari brand Optibelt untuk kebutuhan industri dan bisnis anda.
Description
Optibelt has manufactured - based on meanwhile far more than one hundred years of experience in rubber processing - transmission belts in a broad range of variants since 1948.
Continuous investment in material research and production technology as well as an increasing knowledge about the conditions prevailing in the different applications had the result that, thanks to the improvement of the belt to a high-tech transmission element, the performance limits of the machines were extended.

Ulasan Produk