Beli time switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic Surface Mount
    Mulai

    Rp239.900

    Panasonic Surface Mount
    Deskripsi:
    - 24-hour program - ON/OFF operations are set with separated pins - With a manual ON/OFF switch - Battery exchange from the front side
    atribut:
    • Program: Daily
    • Operating Voltage (V): 220-240 AC
    • Type of Contact: Single pole, single through (1a Contact)
  2. Panasonic Surface & DIN Rail Mount
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    Panasonic Surface & DIN Rail Mount
    Deskripsi:
    NO Battery, 1a contact AC motor, 50 Hz
    atribut:
    • Operating Voltage (V): 220-240 AC
    • Applicable Installation: Indoor use
    • Shortest Switching Time (minute): 15
  3. OMRON Digital, Time Switch
    Mulai

    Rp4.599.900

    OMRON Digital, Time Switch
    atribut:
    • Setting Value: Minimum unit: 1min unit
    • Power Consumption: Approximately 2.9VA (at AC264V)
    • Ambient Relative Humidity (RH): 25 to 85
    • Type: 2ch / week
    • Case Color: Light gray (Munsell 5Y7 / 1)
    • Accuracy: (Clock) Standard
    • Control Output: Number of circuits: 2 independent circuits (2a)
      Circuit: Power supply circuit and separate circuit (no voltage)
      Capacity: Resistance not possible AC250V 15A (cosΦ=1), induction not possible AC250V 10A (cosΦ=0.7)
    • Family Type: H5S
    • Impact Resistance Durability (m/s²): 300 3 axes 6 directions 3 times each
    • Influence of Voltage: ± 0.01% ± 0.05s or less ± 0.01% is the value for the set time interval
    • Insulation Resistance (MΩ): 100 or more Between conductive part terminals and exposed non-charged metal parts, between operation power supply circuit and control output, between control outputs, between non-continuous contacts
    • Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
    • Power Supply Voltage (V) : AC100-240 (50 / 60Hz shared)
    • Time: 1 cycle: 1 week (7 days)
    • Type of Operation: Digital quartz system
    • Vibration Resistance (Destruction): 10 to 55Hz, single amplitude 0.375mm, 3 directions, 2ch each
  4. OMRON Daily time switch H5L
    Mulai

    Rp4.899.900

    OMRON Daily time switch H5L
    Deskripsi:
    With a large clock display, weekly control. . Daily time switch with a kind setting of a kind setting that can set while interacting with the screen, and with a large display. . Easy operation with 5 keys. . ON / OFF time setting is 24 steps. . A free power supply with AC 100 to 240 V. .With long-term power failure compensation (about 10 years). .Overseas safety standard UL, CSA acquired. . Day-to-day operation is possible with the same settings as timer operation.
    atribut:
    • Setting Range: 0h0min to 23h59min
    • Operating Time Variation: ±0.01% ±0.05s or less ±0.01% is the value for the set time interval
    • Adjustable Time: 24h x 7 days (operation day can be specified)
    • Ambient Relative Humidity (RH): 35 to 85
    • Case Color: Light gray (Munsell 5Y7 / 1)
    • Wiring connection method: Screw terminal
    • Control Output: 2 circuits (1a x 2) AC250V 15A resistive load (ambient temperature 50°C) AC250V 12A (den-an certified rating) resistive load (ambient temperature 55°C)
    • Impact Resistance Durability (m/s²): 300 6 directions 3 times each
    • Impulse Voltage (V): 3k between operation power supply terminals 4.5k between current-carrying terminals and exposed non-current-carrying metal parts
    • Influence of Temperature: ±0.01% ±0.05s or less ±0.01% is the value for the set time interval
    • Influence of Voltage: ±0.01% ±0.05s or less ±0.01% is the value for the set time interval
    • Insulation Resistance (MΩ): 100 or more (between conductive part terminals and exposed non-current-carrying metal parts, between operation power supply circuit and contact control output circuit part, between discontinuous contacts)
    • Noise resistance: Square wave noise 2kV by noise simulator (width 100ns, rise 1ns, polarity ±, phase 0 to 360 °)
    • Operating Temperature Range (°C): -10 to +55 (no icing)
    • Power Consumption: Approx. 4 VA (at 240 VAC)
    • Power Supply Voltage (V) : AC100-240 50 / 60Hz (shared)
    • Service Life: 100,000 operations or more (resistive load, 250 VAC, 15 A)
    • Vibration Resistance (Destruction): 10 to 55Hz, single amplitude 0.375mm, 3 directions, 2h each
    • Withstand Voltage: 2000 VAC 50/60 Hz 1 min (between current-carrying terminals and exposed non-current-carrying metal parts, between operating power circuit and contact control output circuit) 1000 VAC 50/60 Hz 1 min (between non-continuous contacts)
  5. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  6. Scotch Rubber Splicing Tape
    Mulai

    Rp139.900

    Scotch Rubber Splicing Tape
    Deskripsi:
    Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
    atribut:
    • Size (inchxft): 3/4x30
    • Thickness (mm): 0.76
  7. OMRON Digital Time Switch H5S
    Mulai

    Rp4.499.900

    OMRON Digital Time Switch H5S
    Deskripsi:
    Independent day-of-week key adoption greatly improves operability. Equipped with a holiday setting function that easily turns off the output of holidays and holidays. Can be set even when the power is off. Test mode for easy program confirmation. Conforms to UL / CSA, Electric Safety Law standards, and EMC standards. The set value can be changed in the down direction, realizing speed setting! Built-in time counter / total counter. Equipped with a puncture function that can switch programs by external input. Built-in temperature compensation circuit that realizes high clock accuracy over a wide temperature range.
    atribut:
    • Vibration Resistance (Destruction): 10 to 55Hz, single amplitude 0.375mm, 3 directions, 2ch each
    • Ambient Relative Humidity (RH): 25 to 85
    • Type of Operation: Digital quartz system
    • Case Color: Light gray (Munsell 5Y7 / 1)
    • Impact Resistance Durability (m/s²): 300 3 axes 6 directions 3 times each
    • Influence of Voltage: ± 0.01% ± 0.05s or less ± 0.01% is the value for the set time interval
    • Insulation Resistance (MΩ): 100 or more Between conductive part terminals and exposed non-charged metal parts, between operation power supply circuit and control output, between control outputs, between non-continuous contacts
    • Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
    • Setting Value: Minimum unit: 1min unit
  8. OMRON Timer Digital
    Mulai

    Rp1.399.900

    OMRON Timer Digital
    atribut:
    • Power Failure Memory: EEP-ROM (Rewritable more than 100,000 times) Data retention: 10 years or more
    • Output Type: Contact output (time limit 1c)
    • Color: Front panel: Light gray (5Y7 / 1)
    • Protection Class: IEC standard IP66, UL508 Type 4X (indoor), but only on panel surface (when using waterproof packing Y92S-29)
    • Control Output: AC250/DC30V 5A resistive load (cosΦ=1) Minimum applicable load: DC5V 10mA (P level, reference value)
    • Type of Sign: Embedded mounting, surface mounting (shared)
    • Character Height (mm): (LCD) Clock value: 10 Set value: 6
    • Influence of Voltage: (Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for signal start)
    • Input Method: Non-voltage input short-circuit impedance: 1 kΩ or less (outflow current approx. 12 mA at 0 Ω) Short-circuit residual voltage: 3 V or less Open-circuit impedance: 100 kΩ or more
    • Input Signal: Signal, reset
    • Insulation Resistance (MΩ): (Between conductive part terminals and exposed non-current-carrying metal parts, between discontinuous contacts) 100 or more (at DC500V megger)
    • Number of Digits: 4 digits
    • Operating Ambient Temperature (°C): -10 to + 55 (when closely attached: -10 to + 50 ° C) (with no icing or condensation)
    • Power Consumption: About 6.2VA
    • Power Supply Voltage (V) : AC100 to 240
    • Service Life: Mechanical: 10 million times or more (no load, switching frequency 1800 times/h, ambient temperature conditions: 23°C) Electrical: 100,000 times or more (AC250V 5A resistance load, 1800 times/h, ambient temperature conditions: 23°C )
    • Storage Temperature (°C): -25 to + 70 ° C (with no icing or condensation)
    • Terminal Structure: Socket type (8 pins)
  9. EWIG Timer
    Mulai

    Rp95.900

  10. Theben Analog Time Switch
    Mulai

    Rp539.900

    Theben Analog Time Switch
    atribut:
    • Capacity Loss Maximum (W): 1.3
    • Drive: Quartz-controlled stepper motor
    • Frequency (Hz): 50 to 60
    • Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
    • Incandescent/Halogen Lamp Load (W): 1100
    • LED Lamp < 2W (W): 20
    • LED Lamp > 8W (W): 180
    • Number Of Switching Segments: 96
    • Number of Channels: 1
    • Operating Voltage (V AC): 110 to 230
    • Power Consumption Standby Mode (W): 0.5
    • Power Reserve at 110V (days): 3 Approx. 1.5
    • Programmable Every (minute): 15
    • Shortest Switching Times (minute): 15
    • Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
    • Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
    • Switching Output: Potential-Free And Phase-Independent
    • Type of Connection: DuoFix Spring Terminals
    • Type of Contact: Changeover Contact
    • Type of Protection: IP 20
  11. OMRON Din Rail Mounting Base
    Rating:
    100% of 100
    (1)
    Mulai

    Rp70.900

    OMRON Din Rail Mounting Base
    atribut:
    • Suitable For: Digital Weekly Time Switch (H5S-WFA2, H5S-WFB2, H5S-WFA2D, H5S-WFB2D), Digital / Annual Time Switch (H5S-YFA2-X, H5S-YFB2-X, H5S) -YFA2D-X, H5S-YFB2D-X, H5S-YFA4-X, H5S-YFB4-X, H5S-YFA4D-X, H5S-YFB4D-X)
  12. OMRON Timer H3CR-A Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer H3CR-A Type
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  13. LARKIN Analog Time Switch
    Mulai

    Rp209.900

    LARKIN Analog Time Switch
    atribut:
    • Voltage (V) (Ue): AC220 - 240
    • Frequency (Hz): 45-60
    • Interval (minute): 30
  14. TOHNICHI SH Type Open Head
    Mulai

    Rp339.900

    TOHNICHI SH Type Open Head
    Deskripsi:
    The SH type wrench head is ideal for screws that cannot use sockets, flare nuts for piping, and work in confined spaces.
  15. OMRON Solid State Timer H3cr-F
    Mulai

    Rp1.999.900

    OMRON Solid State Timer H3cr-F
    Deskripsi:
    Improved resistance to power supply waveform distortion. Obtained UL, CSA, LR, NK. EN61812-1 compliant safety design. CE mark compatible. 14 time ranges can be selected between 0.05 seconds and 30 hours. 0 setting instantaneous output is possible. By turning the scale all the way to the 0 direction, the instantaneous output is made, making it easy to check the sequence operation. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  16. Onda Water Level Control Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Onda Water Level Control Switch
    Deskripsi:
    Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.
    atribut:
    • Material: Plastic ABS
  17. OMRON Digital Daily Time Switch H5F
    Mulai

    Rp3.299.900

    OMRON Digital Daily Time Switch H5F
    Deskripsi:
    Easy operation of day time control (selectable operation day) ON / OFF time setting is 24 steps. CE mark compatible. Acquired UL and CSA standards. Easily handle sudden holidays such as public holidays with the holiday function. Easily check programs with the test mode function. Semi-automatic operation can handle sudden schedule changes. Pulse operation possible, daylight saving time supported. Supports finger protection. Daily operation is possible with the same setting as timer operation.
Daftar Harga time switch Terbaru March 2026
Panasonic Surface MountRp239.900
Panasonic Surface & DIN Rail MountRp329.900
OMRON Digital, Time SwitchRp4.599.900
OMRON Daily time switch H5LRp4.899.900
Autonics TimerRp119.900
Scotch Rubber Splicing TapeRp139.900
OMRON Digital Time Switch H5SRp4.499.900
OMRON Timer DigitalRp1.399.900
EWIG TimerRp95.900
Theben Analog Time SwitchRp539.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)