Theben Motion Sensor the Mova Series (Sensor Gerak)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Ambient Temperature (°C)-15 to 50
ColorWhite
Compact And Flourescent Lamps (VA)1150 (cos f = 0.5)
Detection Angle (°)360
Detection Range (m²)50 (ø8m/360°)
Frequency (Hz)50
Impact ResistanceIK04
Incandescent/Halogen Lamp Load (W)2300
Inrush Current (A/µs)Max. 400/200
Installation Height (m)2 to 4
Installation TypeCeiling installation
LED Lamp < 2W (W)25
LED Lamp > 8W (W)250
LampsIncandescent/Halogen Lamps, Fluorescent Lamps, Energy Saving Lamps, LEDs
Light MeasurementMixed Light Measurement
Operating Voltage (V AC)230
Power Consumption (W)0.5
Setting Range Brightness (lx)30 to 3000
Type of ConnectionSpring Terminals
Type of ProtectionIP 54 (When Fitted)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Passive infra-red motion detector for ceiling installation in false ceilings
- Automatic motion and brightness-dependent control for lighting
- Daylight sensor mode for brightness-dependent control of the lighting, switchable via app
- Mixed light measurement
- Operation as fully automatic device
- Brightness switching value configurable, teach-in function
- Pulse function for staircase light time switch
- Time delay configurable
- Detection sensitivity configurable
- Test mode for checking function and detection area
- Ready for immediate use due to factory presetting (Brightness switching value 300 lux, Time delay 10 min.)
- One of these optional remote controls is required for changing the values and attitudes:
- Management remote control SendoPro
- Installation remote control theSenda P
- Optional user remote control: theSenda S

Ulasan Produk

Tidak ada ulasan

Halaman Terkait