Beli thermo sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  2. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  3. RIDGID Micro Non-Contact Infrared Thermometer
    Mulai

    Rp5.199.900

    RIDGID Micro Non-Contact Infrared Thermometer
    atribut:
    • Emissivity: Adjustable 0.1 - 1
    • Power Source: Battery (1 x \"9V\") Included
    • Container protection class: IP54
    • Catalog Number: 36798
    • Distance to Spot Ratio: 30 to 1
    • Measuring Range (m): 0.05 to 50
    • Temperature Display: Current Temperature, MAX Temperature
  4. Custom IP54 Infrared Thermometer
    Mulai

    Rp2.399.900

    Custom IP54 Infrared Thermometer
    Deskripsi:
    -With laser point, backlight function and auto power off function.-With maximum, minimum, deviation (maximum and minimum temperature difference), average value display function.-PSC mark accredited product
    atribut:
    • Measuring Temperature Range: -60 to 550°C
    • Temperature Min Display: 0.1/1°C
    • Container protection class: IP54
    • Power Supply: AAA Dry Batteryx2 (Sold Separately)
    • Emissivity: 0.10 to 1.00 (0.01 step)
    • Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
    • Width x Depth x Height: 43x117x144mm
  5. Shinwa Rules Radiation Thermometer with Laser Point Function
    Mulai

    Rp1.299.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  6. TOTAL Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    TOTAL Infrared Thermometer
    Deskripsi:
    Color Display Screen. D:S = 12:1. - Respon Time:
    atribut:
    • Temperature (°C): -30 to 550
    • D:S: 12:1
    • Temperature (°F): 22 to 1022
    • Ambient Temperature (°C): -10 to 60
    • Ambient Temperature (°F): -14 to 40
  7. Horiba Multi-Parameter Water Quality Meter
    Mulai

    Rp63.999.900

    Horiba Multi-Parameter Water Quality Meter
    atribut:
    • Cable Length (m): Sensor Probe : Standard : 2; option : 10, 30
  8. KRISBOW Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    KRISBOW Infrared Thermometer
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  9. 3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)
    atribut:
    • Closure Type: Two-way Zipper
    • Primary Material: Polypropylene
    • Color: White
    • Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
  10. 3M Protective Coverall Safety Work Wear 4570
    Mulai

    Rp1.099.900

    3M Protective Coverall Safety Work Wear 4570
    Deskripsi:
    - Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
    atribut:
    • Color: Gray
    • Size: L
    • Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
    • Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
    • Closure Type: Double front closing system with large ring zip pull for easy wear
    • Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
    • Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
  11. SENSI Masker Medis Earloop 3 Ply Sekali Pakai
    25%
    Rating:
    100% of 100
    (30)
    Mulai

    Rp43.900

    SENSI Masker Medis Earloop 3 Ply Sekali Pakai
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  12. OneMed Automatic Hand Sanitizer Dispenser
    37%
    Mulai

    Rp149.900

    OneMed Automatic Hand Sanitizer Dispenser
    Deskripsi:
    Automatic Hand Sanitizer Dispenser Tanpa SentuhKamu tidak perlu lagi berkali-kali menyentuh kepala botol untuk mengeluarkan cairan hand sanitizer. Pertama, masukkan cairan disinfektan/hand sanitizer sprayer ke dalam device, nyalakan turn on pada bagian atas, dan device tersebut akan mengeluarkan spray secara otomatis ketika tangan diarahkan ke area mulut sensor spray device iniDevice yang didesain dengan teknologi canggih, bentuk yang menarik, dan kini kamu bisa membersihkan tangan tanpa menyentuh botol (dijamin lebih steril dan bersih). Sangat cocok diletakkan di area pintu masuk, dapur, kamar mandi, hotel, kantor, mall, restoran, dan lain-lain.Spesifikasi:- Model : P 1- Input : DC-5V/1A- Rated Power : 1.5 W- Sensing Distance : <7cm- Product Size : 72x98x188mm- Box Size : 90x90x195mm- Bottle Capacity : 350mlFitur:- Splash proof- Durable motor- Enviromental protection- 0.25s Rapid sensing
    atribut:
    • Rated Power (V): DC 5
    • Current (A): 1
    • Sensing Distance (cm): <7
    • Rated Power (W): 1.5
    • Dimensions (mm): 72x98x188
    • Bottle Capacity (ml): 350
    • Input Voltage (V): DC-5/1
    • Model : P 1
Daftar Harga thermo sensor Terbaru March 2026
AND Infrared ThermometerRp1.999.900
FLUKE Infrared ThermometerRp1.399.900
RIDGID Micro Non-Contact Infrared ThermometerRp5.199.900
Custom IP54 Infrared ThermometerRp2.399.900
Shinwa Rules Radiation Thermometer with Laser Point FunctionRp1.299.900
TOTAL Infrared ThermometerRp909.900
Horiba Multi-Parameter Water Quality MeterRp63.999.900
KRISBOW Infrared ThermometerRp469.900
3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)Rp90.900
3M Protective Coverall Safety Work Wear 4570Rp1.099.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)

Halaman Terkait