RIDGID Micro Non-Contact Infrared Thermometer

Sebelum PPN:
Rp5.299.900
Spesifikasi
EmissivityAdjustable 0.1 - 1
Power SourceBattery (1 x \"9V\") Included
Container protection classIP54
Catalog Number36798
Distance to Spot Ratio30 to 1
Measuring Range (m)0.05 to 50
Temperature DisplayCurrent Temperature, MAX Temperature

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Ultra Sharp Dual Class II Lasers easily identify the surface area being measured.- 30 To 1 Distance To Spot Ratio allows you to take more accurate measurements from a farther distance.- Adjustable Emissivity to accurately measure the temperatu

Ulasan Produk

Tidak ada ulasan