3M Protective Coverall Safety Work Wear 4570

Sebelum PPN:
Rp519.900 - Rp1.099.900
Spesifikasi
ColorGray
MaterialSuit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
Style3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
Closure TypeDouble front closing system with large ring zip pull for easy wear
ApplicationChemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
Standards ApprovalsCertified to European Standards to help protect against certain industrial hazards

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection
- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection
- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement
- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place
- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and more

The 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.

Ulasan Produk

Tidak ada ulasan