Beli thermo logger di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAVIS Solar Radiation Sensor (Sensor Radiasi Matahari)
    Mulai

    Rp9.599.900

    DAVIS Solar Radiation Sensor (Sensor Radiasi Matahari)
    Deskripsi:
    These sensors and probes replace damaged parts and expand the use of existing weather stations. They measure properties like wind direction and speed, temperature, humidity, rainfall, pressure, and certain soil properties.
    atribut:
    • Bluetooth Enabled: No
    • Cable Length (ft): 2
    • Compatible Weather Monitoring System: Mfr. No. 6100, Mfr. No. 6152, Mfr. No. 6152C, Mfr. No. 6153, Mfr. No. 6332, Mfr. No. 6670, Mfr. No. 6673, Mfr. No. 6810, Mfr. No. 7876-008, Mfr. No. 7876-040, Mfr. No. 7876-100
    • For Air: Yes
    • For Soil: No
    • For Water: No
    • Includes: 2 ft Cable
    • Item: Solar Radiation Sensor
    • Probe Material: Silicon (Photodiode)
    • Product Type: Sensor
    • Series: Davis Vantage Pro & Davis Vantage Pro2
    • UNSPSC: 41114410
    • Weather Sensor Type: Solar Radiation
    • Wi-Fi Compatible: No
  2. Misole Data Logger Thermo Hygrometer
    Mulai

    Rp1.999.900

    Misole Data Logger Thermo Hygrometer
    Deskripsi:
    Misole Data Logger ThermohygrometerSmall, simple, and affordable, this data logger can measure and record data at specified intervals ranging from once every 8 seconds to once every 4hours.You can connect it to the computer, and extract the data.There are 3 types of logging mode: Cycle Mode, Acyclic Mode, and Segmented Mode1. Cycle Mode: When the memory is full, the oldest data sets stored will be overwritten by the new ones entered.2. Acyclic Mode: when the memory is full, data record stops. (when memory is cleared via the PC software, Data record will restart.)3. Segmented Mode: You can set max. 4 time periods through the setting menu on the PC software. These periods cant be overlapped. The time period must be later than current time. It will start logging from the set start time and stop from the set end time in a time period.SPECIFICATION:Package Contents1x data logger unit1x USB cable1x CD ROM1x 3 V lithium battery CR20321x Instruction manual (English)
    atribut:
    • Memory: Max. 20736 Temperature And Relative Humidity Readings
    • Logging interval: 8 Seconds to 4 Hours
    • Temperature Accuracy (°C): +/- 1 (in 0-50 range)
    • Measure Humidity Range (%RH): 10-99
    • Humidity Accuracy (%): ± 4 ( In The Humidity Range 20%-80%)
    • Battery Life: 1 Year Typical (Depends On The Sample Rate, Ambient Temperature)
    • Dimensions (mm): 92x62x18
    • Measurement Temperature Range (°C): -40 to 60
    • Power (V): 1 Unit Of 3 Lithium Battery
    • Software: Windows XP, Windows Vista, Windows 7,Windows 8, Window 10
  3. Elitech Temperature Data Logger
    Mulai

    Rp519.900

    Elitech Temperature Data Logger
    Deskripsi:
    Elitech RC-5 USB Temperature Data Logger terutama digunakan untuk pencatatan suhu selama penyimpanan dan transportasi laut / udara / jalan raya bahan makanan, obat-obatan, bahan kimia dan produk lainnya, terutama banyak digunakan di semua jenis pergudangan, logistik dan rantai dingin, seperti wadah berpendingin, berpendingin truk paket berpendingin, penyimpanan dingin, laboratorium, dll. atau dalam bisnis rantai pasokan global berskala besar.Pencatat Data Suhu mini ini memiliki rentang pengukuran yang luas -30 ° C ~ + 70 ° C, akurasi tinggi, interval pencatatan yang dapat disesuaikan & masa pakai baterai yang lama untuk perekaman, pemantauan, dan analisis data suhu yang nyaman dan andal.Memiliki memori data permanen besar 32000 poin dan dilengkapi dengan perangkat lunak manajemen data untuk mengunduh data dengan mudah ke komputer melalui antarmuka USB. Dengan software ini, Anda dapat menganalisis data dalam bentuk tabel dan grafik dan mengekspornya dalam format gambar. Data dapat dipertanyakan, disimpan, dicetak dan diekspor dalam format Word / Excel / TXT / PDF.
    atribut:
    • Temperature Resolution (°C/°F): 0.1
  4. TEKIRO Air Sander (Mesin Poles)
    Mulai

    Rp1.399.900

    TEKIRO Air Sander (Mesin Poles)
    Deskripsi:
    TEKIRO AIR SANDER 5" / ORBITAL SANDER / TOOLS / PERKAKASKODE : AT-OS1873ORIGINAL TEKIRO
    atribut:
    • Air inlet (inch): 1/4
    • Average Air Consumption (CFM): 1.6
    • Diameter Orbit (mm): 5
    • Noise Level (dBa): 80
    • Minimum Hose Size (inch): 3/8
    • Minimum Hose Size (mm): 10
    • Speed (rpm): 11000
    • Vibration (m/s2): 0.8
  5. Hioki Temperature Logger
    Mulai

    Rp8.999.900

    Hioki Temperature Logger
    Deskripsi:
    1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.
    atribut:
    • Measurement Items: Temperature, Humidity
    • Measurement Range: (Temperature) -40 to 80 , Range 100°C f.s., Max. resolution 0.1°C, (Humidity) 0 to 100% RH, Range 100% RH f.s., Max. resolution 0.1%RH
  6. TSUBAKI (Tsubakimoto Chain) Coupler Torque Limiter
    Mulai

    Rp1.599.900

    TSUBAKI (Tsubakimoto Chain) Coupler Torque Limiter
    Deskripsi:
    Easy Torque Adjustment-Slip torque can be easily set and adjusted by tightening or tightening adjustment nuts or adjustment bolts. Torque is transmitted by friction between the friction plate and the center member, so it slips reliably against overload and protects the machine. Auto-recovery-Slip when overloaded and automatically recover and rotate when overloaded. There are no replacement parts such as shear pins, so no hassle. Can be combined with various drives-Sprocket, gear, pulley, etc. can be attached to the center member.It can be attached to a shaft and transmitted by a roller chain, belt, or gear.
  7. KRISBOW Data Logger Suhu & Kelembaban
    Mulai

    Rp3.299.900

    KRISBOW Data Logger Suhu & Kelembaban
    atribut:
    • Dimensions (mm): 94x48x33
    • Memory: 32700
    • Measuring Rate: 1sec to 24h
    • Analys Software: Windows 2000, XP, Vista
    • Accuracy (°C): +/- 3%RH, +/- 1%
    • Measurement Range (°C): -40 to 70
    • Resolution (A): 0,1%RH, 0,1 degrees C
  8. Logitech Tap Scheduler
    Mulai

    Rp17.999.900

    Logitech Tap Scheduler
    Deskripsi:
    Tap Scheduler makes it easy to see meeting details and reserve a room for ad hoc or future meetings. Easily deploy as a purpose-built scheduling panel for leading room scheduling solutions to help workers find and claim the right space.
    atribut:
    • Screen Size (inch): 10.1
    • Brightness (nits): 400
    • Contrast: 1000:1
    • Power and Cables: Power over Ethernet (PoE), IEEE 802.3af Type 1, Class 3 device.
    • Resolutions (pixel): 1280 x 800
    • Sensors: Accelerometer, Ambient light
    • Touch: Capacitive 10 points multi-touch
    • Viewing Angle (°): 85 (up/down/left/right)
  9. Lutron Temperature Recorder 12 Channel (Pendeteksi Suhu)
    Mulai

    Rp11.999.900

    Lutron Temperature Recorder 12 Channel (Pendeteksi Suhu)
    atribut:
    • Temperature (°C): 1300
    • Power Supply: AAlkaline or heavy duty DC 1.5 V battery
    • Circuit: Custom one-chip of microprocessor LSI circuit
    • Channels: T1-T12
    • Sensor Type: Type K thermocouple probe; Type J/T/E/R/S thermocouple probe
    • Dimensions (mm): 225x125x64
  10. Schneider Electric Surge Arrester Domae PF (Penangkal Petir)
    Mulai

    Rp479.900

    Schneider Electric Surge Arrester Domae PF (Penangkal Petir)
    atribut:
    • Class Type: T2
    • Nominal Discharge Current (kA): 15
    • Maximum Discharge Current: 40
    • Earthing System: TT, TN-S, TN-C
    • Disconnector Device Type: Circuit breaker Domae MCB 20 A Curve C
    • Local Signalling: Operating state: Green, Fault indication: Red
  11. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  12. Gulaku Gula Pasir Premium Putih (Sugar)
    Rating:
    99% of 100
    (62)
    Mulai

    Rp5.900

    Gulaku Gula Pasir Premium Putih (Sugar)
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
  13. Nicetymeter Wireless Weather Station
    Mulai

    Rp5.499.900

    Nicetymeter Wireless Weather Station
    Deskripsi:
    Weather Station generasi baru dengan teknologi dan fitur update:1. Ukuran display besar 10.2" dengan backlight2. Fitur terlengkap. Selain fitur standar, terdapat juga parameter: Curah Hujan, Radiasi UV, Dew Point, Sunlight, HI, Arah Angin, dll3. Koneksi via WIFI. Sinkronisasi melalui situs Weather Underground, Weather Cloud dll4. Koneksi ke PC, Smartphone, Tablet5. Power via Panel Surya atau Baterai
  14. EKO Instruments Simplified Solar Radiation Meter
    Mulai

    Rp189.999.900

    EKO Instruments Simplified Solar Radiation Meter
    atribut:
    • Size (mm): 200x250x350
    • Sensitivity (μV/W/m²): 1.785
    • Wavelength Range (nm): 300 to 2700
    • Accessories: ground wire (1 m)
    • Analog Voltage Output (V): 0 to 2.5
    • Direct Solar Radiation Detection Error: ± 5%
    • Cable Length (m): 10
    • Latitude: -58 to + 58°
    • Mirror Speed (rpm): 240
    • Operating Temperature Range (°C): -20 to + 45
    • Package Size (mm): 390x260x410
    • Power Supply (VDC-V): 10.5 to 12.5
    • Sun Threshold: Direct solar radiation intensity 120 W/m2
    • Sunlight Output: Voltage free contact output Pulse width/1 sec ± 0.005 sec (Voltage 60 V), with sun/contact closed for 1 sec every 15 sec (1 pulse/15 seconds, 240 pulses/hour), without sun/contact open
  15. B-ONE Water Bath Digital with Cover and Test Tube Pack (Penangas Air)
    Mulai

    Rp11.999.900

    B-ONE Water Bath Digital with Cover and Test Tube Pack (Penangas Air)
    atribut:
    • Accuracy (°C): 0.5
    • Power (W): 1500
    • Safety device: Over Temperature Alarm
    • Temp. Control Mode: PID
    • Temperature Range (°C): 5-100
    • Voltage (V/Hz): 220/50
  16. Elitech Data Logger Suhu dan Kelembaban
    Mulai

    Rp1.199.900

    Elitech Data Logger Suhu dan Kelembaban
    Deskripsi:
    Elitech GSP-6 Temperature & Humidity Data Logger ini terutama digunakan untuk mencatat suhu dan kelembaban makanan, obat-obatan dan bahan kimia, dll. Dalam penyimpanan dan transportasi. Ini secara luas berlaku untuk setiap tautan dalam penyimpanan dan logistik rantai dingin, seperti wadah berpendingin, truk kulkas, tas pendingin, lemari coo, lemari obat, cold storage, laboratorium, dll.Elitech GSP-6 sesuai dengan standar GSP edisi baru. Ini memiliki satu layar LCD besar, tombol, sensor suhu eksternal dan sensor kelembaban eksternal. Dengan dua mode untuk menyimpan data: rekaman berhenti penuh dan rekaman siklik, pencatat data memiliki fungsi melebihi batas alarm suara-cahaya. Ini juga dapat secara otomatis mempersingkat rekaman, interval jika suhu berlebih dan batas kelembaban. Dua buah magnet built-in nyaman untuk memperbaiki pencatat data ke permukaan bahan logam.Elitech GSP-6 data suhu dan kelembaban logger terutama digunakan untuk mencatat suhu dan kelembaban makanan, obat-obatan dan bahan kimia, dll. Hal ini secara luas berlaku untuk setiap link dalam penyimpanan dan logistik rantai dingin, seperti wadah berpendingin, truk kulkas, tas pendingin, lemari pendingin, lemari obat, penyimpanan dingin, laboratorium, dll. Data logger ini sesuai dengan standar GSP edisi baru sangat sesuai dengan harga.
  17. AND Thermo - Hygrometer Logger
    Mulai

    Rp4.099.900

    AND Thermo - Hygrometer Logger
    Deskripsi:
    Digital Thermo Hygro Sd Data Logger
    atribut:
    • Type: Digital Thermo Hygo Sd Data Logger
Daftar Harga thermo logger Terbaru October 2026
DAVIS Solar Radiation Sensor (Sensor Radiasi Matahari)Rp9.599.900
AND Digital Thermo-HygrometerRp549.900
Misole Data Logger Thermo HygrometerRp1.999.900
Elitech Temperature Data LoggerRp519.900
OMRON High-Precision Temperature And Humidity Logger Logger PartRp7.499.900
TEKIRO Air Sander (Mesin Poles)Rp1.399.900
Hioki Temperature LoggerRp8.999.900
TSUBAKI (Tsubakimoto Chain) Coupler Torque LimiterRp1.599.900
KRISBOW Data Logger Suhu & KelembabanRp3.299.900
Logitech Tap SchedulerRp17.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)