EKO Instruments Simplified Solar Radiation Meter

Sebelum PPN:
Rp189.999.900
Spesifikasi
Size (mm)200x250x350
Sensitivity (μV/W/m²)1.785
Wavelength Range (nm)300 to 2700
Accessoriesground wire (1 m)
Analog Voltage Output (V)0 to 2.5
Direct Solar Radiation Detection Error± 5%
Cable Length (m)10
Latitude-58 to + 58°
Mirror Speed (rpm)240
Operating Temperature Range (°C)-20 to + 45
Package Size (mm)390x260x410
Power Supply (VDC-V)10.5 to 12.5
Sun ThresholdDirect solar radiation intensity 120 W/m2
Sunlight OutputVoltage free contact output Pulse width/1 sec ± 0.005 sec (Voltage 60 V), with sun/contact closed for 1 sec every 15 sec (1 pulse/15 seconds, 240 pulses/hour), without sun/contact open

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Direct solar radiation captured by a rotating reflector is guided to a pyroelectric element with flat spectral sensitivity, and direct solar radiation can be measured simply by pulse signals.
Since direct insolation can be measured, it is possible to calculate horizontal plane scattering insolation by combining with a global insolation meter.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait