Beli theben di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Theben Analog Time Switch (Saklar Pewaktu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Theben Analog Time Switch (Saklar Pewaktu)
    atribut:
    • Capacity Loss Maximum (W): 1.3
    • Drive: Quartz-controlled stepper motor
    • Frequency (Hz): 50 to 60
    • Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
    • Incandescent/Halogen Lamp Load (W): 1100
    • LED Lamp < 2W (W): 20
    • LED Lamp > 8W (W): 180
    • Number Of Switching Segments: 96
    • Number of Channels: 1
    • Operating Voltage (V AC): 110 to 230
    • Power Consumption Standby Mode (W): 0.5
    • Power Reserve at 110V (days): 3 Approx. 1.5
    • Programmable Every (minute): 15
    • Shortest Switching Times (minute): 15
    • Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
    • Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
    • Switching Output: Potential-Free And Phase-Independent
    • Type of Connection: DuoFix Spring Terminals
    • Type of Contact: Changeover Contact
    • Type of Protection: IP 20
  2. Theben Electronic Timer (Pewaktu Elektronik)
    Mulai

    Rp4.799.900

    Theben Electronic Timer (Pewaktu Elektronik)
    Deskripsi:
    An automatic summer/winter time changeover is included with this electronic timer, which includes a weekly program, an annual program, and an astro range.
    atribut:
    • UNSPSC: 39121523
    • Amps (A): 10
    • Backup Device: Lithium Battery
    • Backup Time (yr): 10
    • Color: Gray
    • Depth (inch): 2 3/4
    • Display Height (inch): 3/4
    • Enclosure: Plastic
    • Height (inch): 3 1/2
    • Mounting: DIN Rail
    • NEMA Rating: 1
  3. Theben Motion Sensor the Mova Series (Sensor Gerak)
    Mulai

    Rp1.599.900

    Theben Motion Sensor the Mova Series (Sensor Gerak)
    Deskripsi:
    - Passive infra-red motion detector for ceiling installation in false ceilings- Automatic motion and brightness-dependent control for lighting- Daylight sensor mode for brightness-dependent control of the lighting, switchable via app- Mixed light measurement- Operation as fully automatic device- Brightness switching value configurable, teach-in function- Pulse function for staircase light time switch- Time delay configurable- Detection sensitivity configurable- Test mode for checking function and detection area- Ready for immediate use due to factory presetting (Brightness switching value 300 lux, Time delay 10 min.)- One of these optional remote controls is required for changing the values and attitudes:- Management remote control SendoPro- Installation remote control theSenda P- Optional user remote control: theSenda S
    atribut:
    • Ambient Temperature (°C): -15 to 50
    • Color: White
    • Compact And Flourescent Lamps (VA): 1150 (cos f = 0.5)
    • Detection Angle (°): 360
    • Detection Range (m²): 50 (ø8m/360°)
    • Frequency (Hz): 50
    • Impact Resistance: IK04
    • Incandescent/Halogen Lamp Load (W): 2300
    • Inrush Current (A/µs): Max. 400/200
    • Installation Height (m): 2 to 4
    • Installation Type: Ceiling installation
    • LED Lamp < 2W (W): 25
    • LED Lamp > 8W (W): 250
    • Lamps: Incandescent/Halogen Lamps, Fluorescent Lamps, Energy Saving Lamps, LEDs
    • Light Measurement: Mixed Light Measurement
    • Operating Voltage (V AC): 230
    • Power Consumption (W): 0.5
    • Setting Range Brightness (lx): 30 to 3000
    • Type of Connection: Spring Terminals
    • Type of Protection: IP 54 (When Fitted)
  4. Theben Digital Time Switches DIN Rail Mount Weekly Program (Saklar Pewaktu)
    Mulai

    Rp1.099.900

    Theben Digital Time Switches DIN Rail Mount Weekly Program (Saklar Pewaktu)
    atribut:
    • Frequency (Hz): 50/60
    • Installation Type: DIN rail
    • Operating Voltage (V): 230 AC
    • Program: Weekly program
    • Program Functions: ON-OFF
    • Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 10
    • Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
    • Type of Protection: IP 20
    • Width: 2 modules
  5. GES Stop Kontak Anti Petir (Power Socket/Power Outlet)
    Mulai

    Rp159.900

    GES Stop Kontak Anti Petir (Power Socket/Power Outlet)
    atribut:
    • Maximum Power (W): 3680
    • Output Current (A): 16
  6. SPS Solar Panel (Panel Surya)
    Mulai

    Rp1.799.900

    SPS Solar Panel (Panel Surya)
    Deskripsi:
    SPS Solar Power Black Series12V 40W20AH/3.2V
    atribut:
    • Charging Time (hour): ≥5
    • Charging system: MPPT fast charging controller
    • IP Rating: IP65
    • Maximum Current Output (A): 12V2
    • Output: DC 12V2A
  7. Theben Motion Sensor Luxa Series (Sensor Gerak)
    Mulai

    Rp2.099.900

    Theben Motion Sensor Luxa Series (Sensor Gerak)
    Deskripsi:
    - Passive infrared presence detector, ceiling installation as supplied or flush-mounting by means of removable springs/protection cap and enclosed mounting frame- Extension of the detection area by parallel switching, a maximum of 8 detectors can be connected in parallel- Networking with wall detector theMura Slave possible- Connection option for push-button for manual switching- Operation as fully or semi-automatic possible- One directional brightness measurement (mixed light measurement)- Teach-in function, pulse function, test function, staircase lighting function- Ready for operation immediately due to factory presetting- Changes of values and settings are possible with potentiometers and with one of these optional remote controls:- App/universal remote control theSenda B- Service remote control theSenda P- Optional user remote control for manual override theSenda S/theSenda B- Restriction of the detection range possible
    atribut:
    • Ambient Temperature (°C): -25 to 55
    • Color: White
    • Detection Angle (°): 360
    • Detection Range (m²): 113 (ø12m/360°)
    • Frequency (Hz): 50
    • Incandescent/Halogen Lamp Load (W): 2300
    • Inrush Current (A/µs): Max. 500/200
    • Installation Height (m): 2.5 to 3.5
    • Installation Type: Ceiling installation
    • LED Lamp 2-8W (W): 400
    • LED Lamp > 8W (W): 400
    • Lamps: Incandescent/Halogen Lamps, Fluorescent Lamps, Energy Saving Lamps, LEDs
    • Light Measurement: Mixed Light Measurement
    • Light Switch-off Delay (s-minute): 15-30
    • Operating Voltage (V AC): 230
    • Power Consumption Standby Mode (W): ca. 0.5
    • Remote Controlled: Yes
    • Setting Range Brightness (lx): 5 to 1000
    • Switching Output: Light
    • Type of Protection: IP 54 (When Fitted)
  8. EWON Industrial Internet Router
    Mulai

    Rp23.999.900

    EWON Industrial Internet Router
    Deskripsi:
    The Ewon Cosy 131 is an industrial VPN gateway designed to offer easy remote access, across the Internet, to machines and installations on customer sites or in the field.
    atribut:
    • Power Supply (V): 12 - 24 VDC +/-20%, LPS
  9. Chint Time Switch DIN Rail Type
    Mulai

    Rp429.900

    Chint Time Switch DIN Rail Type
    atribut:
    • Rated Voltage (V): AC220
  10. Autonics Proximity Sensors Inductive PS Series
    Mulai

    Rp179.900

    Autonics Proximity Sensors Inductive PS Series
    Deskripsi:
    Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
  11. Fort Saklar Timer Analog (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fort Saklar Timer Analog (Pengatur Waktu Otomatis)
    atribut:
    • Voltage (V): AC 220
    • Hour: 24
    • Frequency (Hz): 45-60
  12. SPS Solar Panel IoT Series (Panel Surya)
    Mulai

    Rp3.299.900

    SPS Solar Panel IoT Series (Panel Surya)
    Deskripsi:
    SPS Solar Power System 12V 60W 54Ah IOT Series
    atribut:
    • Charging Time (hour): ≥5
    • Charging system: MPPT fast charging controller
    • Color: Black
    • IP Rating: IP65
  13. MASKO Timer Analog Switch Panel (Saklar Timer)
    Mulai

    Rp449.900

    MASKO Timer Analog Switch Panel (Saklar Timer)
    atribut:
    • Insulation Resistance (MΩ): ≥ 100
    • Coil Voltage (V): 110, 230 (AC)
    • Contact Resistance (miliΩ): ≤ 50
    • Operating Temperature (°С): -40 - +55
    • Range Timer (hour): 24
  14. Kennedy Set Obeng Ketok 1/2inch (Obeng Ketok Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    Kennedy Set Obeng Ketok 1/2inch (Obeng Ketok Set)
    atribut:
    • Size (inch): 1/2
    • Screwdriver Type: Impact Driver Set
    • Tip Type: Slotted
  15. SPS MPPT Controller Panel Package (Panel Pengendali Tenaga Surya)
    Mulai

    Rp1.099.900

    SPS MPPT Controller Panel Package (Panel Pengendali Tenaga Surya)
    Deskripsi:
    SPS SOLAR PANEL PACKAGE MPPT CONTROLLER 400WP 100AH 24V400W 25.6V 100AH Output 24V
  16. LARKIN Analog Time Switch
    Mulai

    Rp329.900

    LARKIN Analog Time Switch
    atribut:
    • Voltage (V) (Ue): AC220 - 240
    • Frequency (Hz): 45-60
    • Interval (minute): 30
  17. SPS Portable Power Bank
    Mulai

    Rp329.900

    SPS Portable Power Bank
    Deskripsi:
    DC1036P Mini DC UPS 36WMultifunctional Network Portable Power BankIntroducing SPS MINI CD UPS 36W DC1036P designed specifically to power compatible routers/modems, VoIP systems and other smart home devices during a power outage.SPS DC1036P is a reliable, flexible and affordable UPS with lithium-ion battery ensuring service continuity for connected equipment during power outages.Designed to keep your network devices such as routers, smart home assistants connected and online during power outages.Reliable connectivityKeeps your connected devices online and operating during power outages.Flexible compatibilityComes with 2 additional pair for a total of 3 different DC output connector tips to ensure compatibility with multiple networking devices.Long runtimeUp to 5 hours of runtime.
  18. JUMO STB/STW Temperature Limiter
    Mulai

    Rp25.999.900

    JUMO STB/STW Temperature Limiter
    Deskripsi:
    Jumo Temperature LimiterThe Jumo STB/STW series temperature controller has supply voltage ranging from 110VAC to 240VAC. This controller has a width of 45mm and a height of 85mm device. It has two universal analogue inputs, two relay outputs (pre and limit alarm) and a universal analogue output. It has two pt100 measuring input in a 3-wire circuit. This safety temperature limiter (STB) and the safety temperature monitor (STW) detect and avert hazards that are harmful to the environment or cause destruction of production plants and produced goods, or even cause injuries, at an early stage. Its primary task is to reliably monitor thermal processes and switch the systems to operational safe status in the event of malfunctions.
    atribut:
    • Additional Function: Safety Temperature Monitor, Temperature Limiter
    • Communication Module Available: No
    • Display Colour: Monochrome
    • Display Type: Digital
    • IP Rating: IP20
    • Input Type: Universal
    • Maximum Operating Temperature (°C): 55
    • Minimum Operating Temperature (°C): 0 (zero)
    • Number of Inputs: 2
    • Number of Outputs: 2
    • Panel Depth (mm): 104.8
    • Series: STB/STW
    • Termination Type: Screw
  19. SPS Starlink Package Solution
    Mulai

    Rp21.999.900

    SPS Starlink Package Solution
    Deskripsi:
    SPS SOLAR PANEL PACKAGE SUPPORT TO STARLINK GEN 2&3 400WP 100AH400W 25,6V 100AH Output DC 12V, 24V & 48V POE 150W
    atribut:
    • MPPT: MC4010 MPPT 40A 12/24V Input 520/1040W
Daftar Harga theben Terbaru October 2026
Theben Analog Time Switch (Saklar Pewaktu)Rp539.900
Theben Electronic Timer (Pewaktu Elektronik)Rp4.799.900
Theben Motion Sensor the Mova Series (Sensor Gerak)Rp1.599.900
Theben Digital Time Switches DIN Rail Mount Weekly Program (Saklar Pewaktu)Rp1.099.900
GES Stop Kontak Anti Petir (Power Socket/Power Outlet)Rp159.900
SPS Solar Panel (Panel Surya)Rp1.799.900
Theben Motion Sensor Luxa Series (Sensor Gerak)Rp2.099.900
EWON Industrial Internet RouterRp23.999.900
Chint Time Switch DIN Rail TypeRp429.900
Autonics Proximity Sensors Inductive PS SeriesRp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)