Sebelum PPN:
Rp25.999.900 - Rp29.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Additional Function | Safety Temperature Monitor, Temperature Limiter |
|---|---|
| Communication Module Available | No |
| Display Colour | Monochrome |
| Display Type | Digital |
| IP Rating | IP20 |
| Input Type | Universal |
| Maximum Operating Temperature (°C) | 55 |
| Minimum Operating Temperature (°C) | 0 (zero) |
| Number of Inputs | 2 |
| Number of Outputs | 2 |
| Panel Depth (mm) | 104.8 |
| Series | STB/STW |
| Termination Type | Screw |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Jumo Temperature Limiter
The Jumo STB/STW series temperature controller has supply voltage ranging from 110VAC to 240VAC. This controller has a width of 45mm and a height of 85mm device. It has two universal analogue inputs, two relay outputs (pre and limit alarm) and a universal analogue output. It has two pt100 measuring input in a 3-wire circuit. This safety temperature limiter (STB) and the safety temperature monitor (STW) detect and avert hazards that are harmful to the environment or cause destruction of production plants and produced goods, or even cause injuries, at an early stage. Its primary task is to reliably monitor thermal processes and switch the systems to operational safe status in the event of malfunctions.
The Jumo STB/STW series temperature controller has supply voltage ranging from 110VAC to 240VAC. This controller has a width of 45mm and a height of 85mm device. It has two universal analogue inputs, two relay outputs (pre and limit alarm) and a universal analogue output. It has two pt100 measuring input in a 3-wire circuit. This safety temperature limiter (STB) and the safety temperature monitor (STW) detect and avert hazards that are harmful to the environment or cause destruction of production plants and produced goods, or even cause injuries, at an early stage. Its primary task is to reliably monitor thermal processes and switch the systems to operational safe status in the event of malfunctions.
Feature
12 linearization can be set1oo2D structure for a high degree of process safety and reliability
Can be configured as STB or STW
Digital input filter with adjustable filter time constant
Internal and external unlocking possible
LC display with background lighting and plain text display for simplified operation
Panel depth is 104.8mm
Pre-alarm absolute or adjustable as a margin from the limit value
Setup program for configuration and archiving via USB interface
Certifications
DIN EN 14597
IP20 rated
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
