Beli tekiro 5m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita 10.8V driver drill (chuck type)
    Mulai

    Rp2.099.900

    Makita 10.8V driver drill (chuck type)
    Deskripsi:
    Keyless chuck specification that allows use of a wide range of cutting tools.
    atribut:
    • Battery Voltage (V): 10.8
    • Chucking Size (mm): 0.8~10
    • Drilling Capacity, to Steel (mm): 10
    • Drilling Capacity, to Wood (mm): 21
    • Mass (kg): 1
    • Overall Length (mm): 189
    • Rotational Speed (min -1 [rpm]): High speed / 0 to 1300, low speed / 0 to 350
    • Screw Tightening Capacity (mm): 6
    • Screw Tightening Capacity (mm), Wood screw: DIA5.1x63
    • Work Volume (Reference): (Drilling) per charge / (iron work drill DIA3mm1.6 steel plate) approx. 250 pieces, (woodworking drill) DIA9mm 2 5 lauan approx.
  2. Makita 10.8V driver drill
    Mulai

    Rp1.699.900

    Makita 10.8V driver drill
    Deskripsi:
    The agility of a 7.2V powerhouse plus the power of a 14.4V powerhouse! The new 10.8V lithium-ion battery makes it lightweight and compact! With a battery weight of approximately 0.9kg, the length and weight of the unit have been reduced, resulting in a compact and lightweight body. This allows you to work comfortably in tight spaces and hard-to-reach areas.
    atribut:
    • Applicable battery: A-48692
    • Battery Voltage (V): 10.8
    • Chucking Size (mm): Opposite side 6.35 hexagonal bit
    • Drilling Capacity, to Steel (mm): 10
    • Drilling Capacity, to Wood (mm): 21
    • Mass (kg): 0.88
    • Overall Length (mm): 157
    • Rotational Speed (min -1 [rpm]): High speed / 0 to 1300, low speed / 0 to 350
    • Screw Tightening Capacity (mm): 6
    • Screw Tightening Capacity (mm), Wood screw: DIA5.1x63
  3. Makita Rechargeable driver drill
    Mulai

    Rp2.999.900

    Makita Rechargeable driver drill
    atribut:
    • Applicable battery: A-48692
    • Battery: lithium
    • Battery Capacity (AH): 1.3
    • Battery Voltage (V): 10.8
    • Chucking Size (mm): Opposite side 6.35 (hexagonal bit)
    • Drilling Capacity, to Steel (mm): DIA10
    • Drilling Capacity, to Wood (mm): DIA21
    • Included Accessories: Bit (2-65), battery BL1013, charger DC10WA, soft case
    • Maximum Torque (Nm): 22
    • Number of clutches (stage): 18
    • Rotational Speed (min -1 [rpm]): High speed: 0 to 1300, low speed: 0 to 350
    • Screw Tightening Capacity (mm): M6
    • Screw Tightening Capacity (mm), Wood screw: DIA5.1x63
  4. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  5. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  6. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  7. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  8. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  9. TEKIRO Measuring Tape Transparant (Meteran)
    Rating:
    94% of 100
    (7)
    Mulai

    Rp32.900

    TEKIRO Measuring Tape Transparant (Meteran)
    Deskripsi:
    TEKIRO Meteran. Merupakan alat ukur panjang atau jarak benda maupun ruang. Dengan ujung dan satuan ganda (cm & inch) sehingga memudahkan dalam penggunaan dan pembacaan hasil ukur.Dimensi Produk : 60mmx30mmTEKIRO Meteran. Merupakan alat ukur panjang atau jarak benda maupun ruang. Dengan ujung dan satuan ganda (cm & inch) sehingga memudahkan dalam penggunaan dan pembacaan hasil ukur.Fungsi : Fungsi utama atau yang umum dari meteran adalah untuk mengukur jarak atau panjang.Material : Carbon Steel
    atribut:
    • Material: Carbon Steel
  10. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp7.799.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  11. Makita Rechargeable impact driver
    Mulai

    Rp3.199.900

    Makita Rechargeable impact driver
    Deskripsi:
    Excellent fit. Slim diameter and optimal grip shape for less fatigue. Improved durability. Multiple terminal contact points for a secure hold on the device.
    atribut:
    • Battery: lithium ion
    • Battery Voltage (V): 10.8
    • Screw Tightening Capacity (mm): M4~M8
    • Screw tightening Capacity (mm) Bolt: M5~M14
    • Screw tightening Capacity (mm) Course thread: 22~90
    • Screw tightening Capacity (mm) High strength bolt: M5~M12
  12. Makita Rechargeable pen driver drill
    Mulai

    Rp2.399.900

    Makita Rechargeable pen driver drill
    Deskripsi:
    High-precision, uniform tightening. Auto-stop mechanism. The motor stops when the clutch is activated. Tightening at a constant torque is possible. Battery remaining capacity stop function. The motor will not start when the battery capacity is low, preventing insufficient tightening force. A flashing LED light also notifies you. 1.5Ah provides ample work capacity. Compact, lightweight, slim body. Wider illumination LED light. The illumination range is expanded to brightly illuminate the surroundings while working. Can be turned on at will with a dedicated switch. Convenient for additional tightening. Comes with a hand tightening function. For electrical equipment, various assembly tasks, and modular bath construction. Can also be used as a hand screwdriver.
    atribut:
    • Battery: lithium ion
    • Battery Capacity (AH): 1.5
    • Battery Voltage (V): 7.2
    • Drilling Capacity, to Steel (mm): DIA5
    • Drilling Capacity, to Wood (mm): DIA6
    • Included Accessories: One plus bit (2-45)
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 218 x 44 x 142 (when bent), 273 x 44 (when straight)
    • Maximum Torque (Nm): 8
    • Number of clutches (stage): 21
    • Rotational Speed (min -1 [rpm]): (High speed) 650, (Low speed) 200
    • Screw Tightening Capacity (mm): M5
    • Screw Tightening Capacity (mm), Wood screw: DIA3.8x45
  13. Scotch-Brite Tough Clean Scrub
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

  14. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  15. Sherlock Grendel Pintu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    Sherlock Grendel Pintu
    Deskripsi:
    Grendel Slot Kunci Pintu Stainless Steel Sherlock- Design Simple dan Classic- Awet dan Handal- Sudah Termasuk SkrupMaterial : Stainless Steel
  16. TEKIRO Letter Punch (Ketok Huruf)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp159.900

    TEKIRO Letter Punch (Ketok Huruf)
    Deskripsi:
    TEKIRO Huruf Ketok. Merupakan alat untuk membentuk huruf atau menandai benda kerja yang berbahan besi.Dimensi produk : 60mmx5mmx5mmFungsi : Untuk mencetak Huruf pada benda kerjaMaterial : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Carbon Steel
  17. TEKIRO Number Punch (Ketok Angka)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

    TEKIRO Number Punch (Ketok Angka)
    Deskripsi:
    TEKIRO Nomor Ketok 1.5mm Merupakan alat untuk membentuk Nomor atau menandai benda kerja yang berbahan besi.Dimensi produk : 60mmx5mmx6mmFungsi : Untuk Mencetak angka pada benda kerjaMaterial : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Carbon Steel
  18. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
Daftar Harga tekiro 5m Terbaru October 2026
Makita 10.8V driver drill (chuck type)Rp2.099.900
Makita 10.8V driver drillRp1.699.900
Makita Rechargeable driver drillRp2.999.900
Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)Rp4.499.900
Makita Cordless Drill Driver (Mesin Bor Baterai)Rp1.799.900
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900
Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.999.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
TEKIRO Measuring Tape Transparant (Meteran)Rp32.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)