Spesifikasi
| Battery | lithium ion |
|---|---|
| Battery Capacity (AH) | 1.5 |
| Battery Voltage (V) | 7.2 |
| Drilling Capacity, to Steel (mm) | DIA5 |
| Drilling Capacity, to Wood (mm) | DIA6 |
| Included Accessories | One plus bit (2-45) |
| Main Unit Dimensions, Length L x Width W x Height H (mm) | 218 x 44 x 142 (when bent), 273 x 44 (when straight) |
| Maximum Torque (Nm) | 8 |
| Number of clutches (stage) | 21 |
| Rotational Speed (min <sup>-1</sup> [rpm]) | (High speed) 650, (Low speed) 200 |
| Screw Tightening Capacity (mm) | M5 |
| Screw Tightening Capacity (mm), Wood screw | DIA3.8x45 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-precision, uniform tightening. Auto-stop mechanism. The motor stops when the clutch is activated. Tightening at a constant torque is possible. Battery remaining capacity stop function. The motor will not start when the battery capacity is low, preventing insufficient tightening force. A flashing LED light also notifies you. 1.5Ah provides ample work capacity. Compact, lightweight, slim body. Wider illumination LED light. The illumination range is expanded to brightly illuminate the surroundings while working. Can be turned on at will with a dedicated switch. Convenient for additional tightening. Comes with a hand tightening function. For electrical equipment, various assembly tasks, and modular bath construction. Can also be used as a hand screwdriver.
Warning
High-precision, uniform tightening. Auto-stop mechanism. The motor stops when the clutch is activated. Tightening at a constant torque is possible. Battery remaining capacity stop function. The motor will not start when the battery capacity is low, preventing insufficient tightening force. A flashing LED light also notifies you. 1.5Ah provides ample work capacity. Compact, lightweight, slim body. Wider illumination LED light. The illumination range is expanded to brightly illuminate the surroundings while working. Can be turned on at will with a dedicated switch. Convenient for additional tightening. Comes with a hand tightening function. For electrical equipment, various assembly tasks, and modular bath construction. Can also be used as a hand screwdriver.Feature
High-precision, uniform tightening. Auto-stop mechanism. The motor stops when the clutch is activated. Tightening at a constant torque is possible. Battery remaining capacity stop function. The motor will not start when the battery capacity is low, preventing insufficient tightening force. A flashing LED light also notifies you. 1.5Ah provides ample work capacity. Compact, lightweight, slim body. Wider illumination LED light. The illumination range is expanded to brightly illuminate the surroundings while working. Can be turned on at will with a dedicated switch. Convenient for additional tightening. Comes with a hand tightening function. For electrical equipment, various assembly tasks, and modular bath construction. Can also be used as a hand screwdriver.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
