Makita 10.8V driver drill (chuck type)

Sebelum PPN:
Rp2.099.900 - Rp4.299.900
Spesifikasi
Battery Voltage (V)10.8
Chucking Size (mm)0.8~10
Drilling Capacity, to Steel (mm)10
Drilling Capacity, to Wood (mm)21
Mass (kg)1
Overall Length (mm)189
Rotational Speed (min <sup>-1</sup> [rpm])High speed / 0 to 1300, low speed / 0 to 350
Screw Tightening Capacity (mm)6
Screw Tightening Capacity (mm), Wood screwDIA5.1x63
Work Volume (Reference)(Drilling) per charge / (iron work drill DIA3mm1.6 steel plate) approx. 250 pieces, (woodworking drill) DIA9mm <sup>2</sup> 5 lauan approx.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keyless chuck specification that allows use of a wide range of cutting tools.
Warning
Keyless chuck specification that allows use of a wide range of cutting tools.
Feature
Keyless chuck specification that allows use of a wide range of cutting tools.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait