Makita Rechargeable driver drill

Sebelum PPN:
Rp2.999.900
Spesifikasi
Applicable batteryA-48692
Batterylithium
Battery Capacity (AH)1.3
Battery Voltage (V)10.8
Chucking Size (mm)Opposite side 6.35 (hexagonal bit)
Drilling Capacity, to Steel (mm)DIA10
Drilling Capacity, to Wood (mm)DIA21
Included AccessoriesBit (2-65), battery BL1013, charger DC10WA, soft case
Maximum Torque (Nm)22
Number of clutches (stage)18
Rotational Speed (min <sup>-1</sup> [rpm])High speed: 0 to 1300, low speed: 0 to 350
Screw Tightening Capacity (mm)M6
Screw Tightening Capacity (mm), Wood screwDIA5.1x63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait