Beli tapping machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. West Lake Mesin Bor Tap
    Mulai

    Rp5.799.900

    West Lake Mesin Bor Tap
    Deskripsi:
    Karakteristik. Struktur sederhana dan pengoperasian yang mudah. - Menggunakan machinery friction clutch memperpanjang usia motor, bekerja stabil dan sedikit kebisingan dan juga memiliki fungsi perlindungan terhadap kelebihan loading. - Dapat men-tapping secara terus menerus, secara umum digunakan pada semua jenis mesin, instrumen, perangkat keras, alat-alat dan lain sebagainya. Aksesoris Standar. - Drill chuck. - Tapping Chuck M8-M24 (SWJ-24).
    atribut:
    • Voltage (V): 220
  2. YEONG YIH Vertical Air Tapping Machine
    Mulai

    Rp26.999.900

    YEONG YIH Vertical Air Tapping Machine
    atribut:
    • Air Pressure (kg): 6 to 8
  3. BDS Pipe Drilling and Tap Machine
    Mulai

    Rp72.999.900

    BDS Pipe Drilling and Tap Machine
    Deskripsi:
    PipeMAB 525STRONG GRIP ON PIPES & CURVED SURFACESPipe Drilling + Tapping Machine With Special Magnetic SystemPowerful magnetic adhesion force up to max. 1020kg (20 mm material thickness / S 275 JR). The new PipeMAB magnetic core drilling machines from BDS Maschinen, Made in Germany. The patented pipe magnetic clamping system with two permanent magnets automatically adapts to the pipe diameter. The swivel arrangement of the permanent magnets allows pivoting to conform to any pipe 85 mm (3") diameter or larger, on straight surfaces as well as inside and outside of the curve surfaces. Result: Fast, accurate and safe drilling with the BDS PipeMAB series.
    atribut:
    • Core Drilling (mm): 50
    • Thread Cutting (mm): ≤ Ø 20
    • Voltage (V): AC 230-110/125
    • Max. Core Drill Cutting Depth (mm): 40
    • Core Drill Max. Ø HSS/TCT (mm): 50
    • Countersinking (mm): ≤ Ø 50
    • Gear 2 Range (rpm): 180-580
    • Gear Range 1 (rpm): 70-280
    • Magnet Dimensions (mm): 191x266x88
    • Motor Output Power (W): 1600
    • Reaming (mm): ≤ Ø 20
    • Spindletaper: MT 3
    • Stroke (mm): 160
    • Twist Drill (mm): ≤ Ø 20
  4. BDS Mesin Bor dan Milling Portabel
    Mulai

    Rp149.999.900

    BDS Mesin Bor dan Milling Portabel
    atribut:
    • Core Drill (mm): 80
    • Thread Cutting: M30
    • Powerfull Motor (W): 1800
    • Voltage (V): 230
    • Twist Drill: 31.75
    • Magnet Dimensions (mm): 220x220x54
    • Countersinking (mm): 50
  5. KRISBOW Mesin Bor dan Milling
    Mulai

    Rp85.999.900

    KRISBOW Mesin Bor dan Milling
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  6. Indocafe Kopi Instan Coffeemix 3in1
    Rating:
    99% of 100
    (23)
    Mulai

    Rp66.900

    Indocafe Kopi Instan Coffeemix 3in1
    Deskripsi:
    Coffeemix 3 in 1, kopi+krimer+gula.
    atribut:
    • Size (g): 20
  7. monotaro.id Tapping Screw PAB White PH Sekrup Tapping
    Mulai

    Rp9.900

    monotaro.id Tapping Screw PAB White PH Sekrup Tapping
    Deskripsi:
    Sekrup tapping ini terbuat dari bahan besi dan memiliki kepala yang bulat. Lapisan galvanis membuat sekrup ini tahan karat.
    atribut:
    • Material: Mild Steel
    • Finishing: Zinc Plated
  8. BDS Mesin Bor Magnet dan Tap
    Mulai

    Rp50.999.900

    BDS Mesin Bor Magnet dan Tap
    Deskripsi:
    The compact all-rounder. A wide range of possible applications and excellent performance make the MAB 485 one of the most popular machines among metal-working professionals.For greater comfort and precision, there is the MAB 485 SB with a Swivel Base adjustment fixture. This makes the centering of the hole to be drilled easier and quicker.
    atribut:
    • Voltage (V): 230
  9. West Lake Mesin Bor & Milling
    Mulai

    Rp8.799.900

    West Lake Mesin Bor & Milling
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  10. Sherlock Sekrup Gypsum
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

    Sherlock Sekrup Gypsum
    Deskripsi:
    SHERLOCK SKRUP GYPSUM- Tajam- Kuat- Membantu kerjaan anda lebih cepat dan ringkas
  11. BDS Mesin Bor Magnet Otomatis
    Mulai

    Rp37.999.900

    BDS Mesin Bor Magnet Otomatis
    Deskripsi:
    More time, more flexibility. Drilling - not longer manually but automatically. The new AutoMAB 1500 is a real enhancement, it allowsroom for parallel work and relieves the operator in the case of largedrilling volume. Several machines can be operated simultaneously.Productivity is increased many times
    atribut:
    • Motor Power (W): 1080
    • Core Drill Diameter (mm): 18-35x 30T
    • Tool Holder: Direct arbor
    • Revolution Per Minute (rpm): 360
    • Stroke (mm): 77
    • Voltage (V): AC 220-240, 50-60 Hz
  12. monotaro.id Sekrup Roofing Halus
    Mulai

    Rp10.900

    monotaro.id Sekrup Roofing Halus
    Deskripsi:
    Sekrup roofing ini memiliki kepala hex yang dapat dibuka dengan menggunakan kunci pas. Setiap sekrup roofing halus memiliki ring karet hitam di bawah kepala sekrup. Lapisan galvanis kuning membuat sekrup ini tahan karat.
    atribut:
    • Diameter (mm): 5.5
    • No. Size Head: #12
  13. West Lake Mesin Bor Duduk
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.099.900

    West Lake Mesin Bor Duduk
    Deskripsi:
    Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.
    atribut:
    • Voltage (V): 220
  14. monotaro.id Sekrup Gypsum
    Mulai

    Rp19.900

    monotaro.id Sekrup Gypsum
    Deskripsi:
    DRYWALL SCREW FINE THREAD BLACK PHOS Size #6x1 1/2"- Diameter Badan 3,5 (#6)- Kepala Obeng +- Panjang 38MM / 3,8CM (1 1/2 INCHI)- Material Carbon Steel- Finishing Black Zinc Plated (Hitam)- Kualitas Harden (Bisa digunakan untuk besi)
    atribut:
    • Finishing: Black Zinc Plated Hitam
    • Material: Carbon Steel
  15. KRISBOW Mesin Bubut CNC
    Mulai

    Rp759.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  16. RYU Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  17. 3M Sarung Tangan Safety Comfort Grip
    Rating:
    100% of 100
    (6)
    Mulai

    Rp99.900

  18. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  19. KRISBOW Mesin Milling Universal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
Daftar Harga tapping machine Terbaru January 2026
West Lake Mesin Bor TapRp5.799.900
YEONG YIH Vertical Air Tapping MachineRp26.999.900
BDS Pipe Drilling and Tap MachineRp72.999.900
BDS Mesin Bor dan Milling PortabelRp149.999.900
KRISBOW Mesin Bor dan MillingRp85.999.900
Indocafe Kopi Instan Coffeemix 3in1Rp66.900
monotaro.id Tapping Screw PAB White PH Sekrup TappingRp9.900
BDS Mesin Bor Magnet dan TapRp50.999.900
West Lake Mesin Bor & MillingRp8.799.900
Sherlock Sekrup GypsumRp5.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)