Suhatherm Bench Oven

Sebelum PPN:
Rp219.999.900 - Rp269.999.900
Spesifikasi
Maximum Operating Temperature (°C)500
Rise Time (minute)75 to 500°C on empty condition

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
a. 1 Tahun Garansi Sparepart
b. Belum termasuk Pengiriman luar Jabodetabek
Description
Our mass-produced, multipurpose bench ovens (also known as benchtop ovens) BO-05-125 are designed to handle temperature up to 500°C! This oven is capable for a myriad of purposes, that is to act as electrode baking oven, drying oven, heat treatment oven, and laboratory ovens amongst other things. We have prepared to common sizings, 125 Ltr and 216 Ltr of this series to suit your needs as customers!
Peringatan
Disarankan untuk kontak terlebih dahulu untuk stok dan diskusi aksesoris produk
Feature
- Mild Steel exterior finished by Jotun Protective paint
- Air tight single leaf manual swing door
- Manual adjustable air inlet and exhaust dumper
- Oven wall hanging type electrical control panel

Heating System
- Forced convection with:
- Hot air recirculating heating system
- Horizontal flow and side to side blowing direction
- Microprocessor based digital indicating temperature controller with 0.3% indication accuracy.
- Digital display screen for set point (SV) and actual (PV) temperature
- PID & Fuzzy PID auto tuning control
- Industrial process thermocouple sensor
- Full proportional heating control by SCR Power Regulator (Very good linear control, high accuracy, fast response, able to keep steady temperature well and extend heater life.

Features
- Digital timing system for soaking/holding process
- Full proporional heating contrl by SCR power regulator (very good linear control, high accuracy, fast response, and better heater durability and uniformity)
- Included SUS 304 workpiece tray x 5 pcs

Safety
- Overheat protection system with hi-limit alarm and electrical interlock between blower & heater
- Heater overheat protector

Ulasan Produk

Tidak ada ulasan

Halaman Terkait