Suhatherm Laboratory Furnace
#Grup produk P111540574
Spesifikasi
| Capacity (L) | ±5 |
|---|---|
| Heating Element Material | FE-Cr-Al Heating Alloy |
| Heating Element Model | Spiral wire in Grooves, placed on the left, right & rear side of the furnace wall |
| Heating Power | 1 Phase, 220VAC, 50-60Hz, ±3kW (±13.6A) |
| Inner Dimensions (WxDxH) (mm) | 170x200x150 (approx.) |
| Maximum Operating Temperature (°C) | 1100 (Continuous), 1200 (Short-Term) |
| Outer Dimensions (WxDxH) (mm) | 490x530x635 (approx.) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
a. 1 Tahun Garansi Sparepart
b. Belum termasuk Pengiriman luar Jabodetabek
b. Belum termasuk Pengiriman luar Jabodetabek
Description
Muffle furnace LBF-05/5 have been designed, and proven for daily laboratory use requiring any form of heat treatment and testing. These models stand out for their excellent reliability, quality, and advanced design, including the ability to perform 64 heating steps/patterns. This model is proudly Made in Indonesia.
Thermal rate (At empty load) (approx.) :
30 °C - 500 °C, Thermal Rate : ± 29 °C./Min
500 °C - 800 °C, Thermal Rate : ± 15 °C/Min
800 °C - 1200 °C, Thermal Rate : ± 5.8 °C/Min
Thermocontroller :
PID Control, Fuzzy PID control, self-tuning & auto-tuning control
Indication accuracy : ± 0,3%, ± 1 digit
Up to 64 heating steps and programmable to :
1 Nos heating patterns with 64 heating steps/pattern
2 Nos heating patterns with 32 heating steps/pattern
4 Nos heating patterns with 16 heating steps/pattern
8 Nos heating patterns with 8 heating steps/pattern
Thermal rate (At empty load) (approx.) :
30 °C - 500 °C, Thermal Rate : ± 29 °C./Min
500 °C - 800 °C, Thermal Rate : ± 15 °C/Min
800 °C - 1200 °C, Thermal Rate : ± 5.8 °C/Min
Thermocontroller :
PID Control, Fuzzy PID control, self-tuning & auto-tuning control
Indication accuracy : ± 0,3%, ± 1 digit
Up to 64 heating steps and programmable to :
1 Nos heating patterns with 64 heating steps/pattern
2 Nos heating patterns with 32 heating steps/pattern
4 Nos heating patterns with 16 heating steps/pattern
8 Nos heating patterns with 8 heating steps/pattern
Peringatan
Disarankan untuk kontak terlebih dahulu untuk stok dan diskusi aksesoris produkFeature
- Hi-Grade insulating fire bricks interior- Manual adjustable exhaust dumper
- Single leaf manual swing door secured by Toggle Clamp
- Built-in furnace electrical control panel
- Industrial process thermocouple type K with ceramic protection tube & aluminium protection head Ex. SUHATHERM
- Pulse switching control by Solid State Relay (SSR), Features :
- Fast typical switching or cycle time (0.5-1 Sec)
- Medium to high accuracy and response
- No mechanic motion
- No electrical noise
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
