Spesifikasi
| Core Drilling (mm) | 50 |
|---|---|
| Thread Cutting (mm) | ≤ Ø 20 |
| Voltage (V) | AC 230-110/125 |
| Max. Core Drill Cutting Depth (mm) | 40 |
| Core Drill Max. Ø HSS/TCT (mm) | 50 |
| Countersinking (mm) | ≤ Ø 50 |
| Gear 2 Range (rpm) | 180-580 |
| Gear Range 1 (rpm) | 70-280 |
| Magnet Dimensions (mm) | 191x266x88 |
| Motor Output Power (W) | 1600 |
| Reaming (mm) | ≤ Ø 20 |
| Spindletaper | MT 3 |
| Stroke (mm) | 160 |
| Twist Drill (mm) | ≤ Ø 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PipeMAB 525
STRONG GRIP ON PIPES & CURVED SURFACES
Pipe Drilling + Tapping Machine With Special Magnetic System
Powerful magnetic adhesion force up to max. 1020kg (20 mm material thickness / S 275 JR). The new PipeMAB magnetic core drilling machines from BDS Maschinen, Made in Germany. The patented pipe magnetic clamping system with two permanent magnets automatically adapts to the pipe diameter. The swivel arrangement of the permanent magnets allows pivoting to conform to any pipe 85 mm (3") diameter or larger, on straight surfaces as well as inside and outside of the curve surfaces. Result: Fast, accurate and safe drilling with the BDS PipeMAB series.
STRONG GRIP ON PIPES & CURVED SURFACES
Pipe Drilling + Tapping Machine With Special Magnetic System
Powerful magnetic adhesion force up to max. 1020kg (20 mm material thickness / S 275 JR). The new PipeMAB magnetic core drilling machines from BDS Maschinen, Made in Germany. The patented pipe magnetic clamping system with two permanent magnets automatically adapts to the pipe diameter. The swivel arrangement of the permanent magnets allows pivoting to conform to any pipe 85 mm (3") diameter or larger, on straight surfaces as well as inside and outside of the curve surfaces. Result: Fast, accurate and safe drilling with the BDS PipeMAB series.
Feature
- Ideal for drilling+tapping on curved & flat surfaces- Reversible motor with variable speed & torque controls
- Patented shallow-field magnetic technology
- Suitable for pipes 75 mm (3'') or larger
- Made in Germany lightweight and compact machine
- Strong grip for material as thin as 3 mm (9/64")
- Elongated tool holder for maximum utilization of the machines' stroke
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
