PerkinElmer Spectrophotometer UV-Vis Double Beam (Alat Uji Absorbansi Cahaya)
#Grup produk P109195256
Spesifikasi
| Communication I/F | RS-232 to USB, WireTCP/IP (Option), Wi-Fi (Option) |
|---|---|
| Method | Double Beam (Czerny-Turner) |
| Wavelength Range (mm) | 190 ~ 1100 |
| Absorbance Range (A) | ±4 |
| Detector | Silicon Photodiode |
| Bandwidth (nm) | 0.5, 1, 2, 5, 20 Variable |
| Baseline Flatness (A) | ± 0.001 |
| Photometric Accuracy (A) | ± 0.002 (0.5A), ± 0.003 (1A), ± 0.005 (at 2A), ± 0.01 (60 mg/L PDC), ± 0.01 (430 nm, 600 mg/L PDC) |
| Photometric Noise (A) | ≤ 0.00005 (700nm) |
| Photometric Repeatability (A) | ≤ 0.0001 (at 0.5A) ≤ 0.0001 (at 1A), ≤ 0.0003 (at ≤0.001A) |
| Sample Compartment (WxDxH) (mm) | 168x213.5x154 |
| Scan Speed (nm/minute) | 7.5 to 12000 |
| Source | Deuterium & Tungsten |
| Stray Light | ≤ 0.5% (198 nm KCl), ≤ 0.01% (220 nm NaI), ≤ 0.01% (340 nm, 370nm NaNO2), ≤ 1.0% (300 nm Acetone) |
| Wavelength Accuracy (nm) | ± 0.1 (656.1 D2), ± 0.3 (All Range) |
| Wavelength Reproducibility (nm) | ≤0.05 (6 Measurements at 656.1, SD), ≤ 0.1 (All Range) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The new LAMBDA 365+ is a modern high-performance UV/Vis spectrometer offering unmatched versatility, ease-of-use, and flexibility to match all your UV/Vis needs. It is a new and improved version of the successful LAMBDA 365, building on the innovative technology with several improvements such as faster scan speeds to measure reaction kinetics, ability to measure higher absorbance liquids (up to 4A), higher wavelength reproducibility, photometric repeatability, low stray light, wider sample compartment to analyze a wide range of accessories, longer lamp life, and lower maintenance. The intuitive and easy to use UVWinLab software is 21 CFR compliant to meet all your regulatory needs and now has an optional touchscreen to improve productivity and simplify your workflows.
Warning
Please contact first for detailled stockProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/74P109195256-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
