Beli table lift di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Table Lift (Scissor Lift Meja)Deskripsi:By adopting vector control, the operating has become smoother.Made the lowest place lower.Ball screw type dry cylinder with high conduction efficiency is adopted.There is no inertia at the time of ascending/descending stop, realizing smooth lifting and stopping.Maintenance free by staple fiber grease lubrication.atribut:
- Equal Load (kg): 1000
- Table Dimension (mm) W x L: 650 x 1050
- Table Height (mm): 155 to 735
- Motor Output (kW): 0.4
- Lifting method: Electric ball screw type
- Maximum Usage Frequency (times/hour): 15
- Power Cord Length (m): 3
- Power Supply: Single-phase 100V
- Stroke (mm): 580
- monotaro Lift Table (Troli Scissor Lift Meja)Deskripsi:Produk ini juga sering disebut dengan Table Liftatribut:
- Wheel: Front wheel: fixed caster Rear wheel: swivel caster
- Bishamon Mobile Lift Table (Troli Scissor Lift Meja)Deskripsi:MobiLift BX BXB Series - Mobile Lift TablesLift Table MobiLift™ BX (Manual Lift) & BXB (Electric Lift) SeriesElectric-Hydraulic Mobile Scissor Lift TablesBishamon’s MobiLift™ scissor lift tables minimize lifting, reaching and stretching by allowing workers to easily move and position loads. These mobile lifting tables are designed with improved ergonomics, rugged construction, and high quality materials for excellent performance and reliability.MobiLift tables are available in a variety of capacities and raised heights, and can satisfy a wide range of applications. All models are made with heavy-duty materials and include captured scissor rollers for maximum stability. They feature high quality casters and wheels for excellent maneuverability, and a foot actuated caster brake. All MobiLift mobile lifter tables and mobile elevating tables are powder coated for an attractive durable finish.EASY MOBILITY - Premium Casters And Push Handle For Easy MobilityCAPACITY - Load Capacities From 330 To 1760 Lbs.PUMP OPERATION - Battery Push Button Or Manual Foot Pump OperationMODEL TYPES - Double Scissor And Stainless Steel Models AvailableMobiLift Highlights- Hand Lever Lowering ControlManual Operation- Convenient Foot Lever PumpManual Operation- Battery Compartment with ChargerBattery Operation- Push Button ControlBattery Operation- Removable, Pendant Push Button Control
- Endolift Scissors Lift Table (Troli Lift Meja)Deskripsi:WP SERIES - SCISSOR LIFT TABLEScissor lift table provide an ergonomic solution to lifting, positioning, and transporting heavy loads
- Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)Deskripsi:A one-touch push button switch that facilitates lifting and lowering.A drive U that starts at hand to ensure smooth running.Comes with a lowering adjustment valve that prioritizes safety.It can be recharged at any time with the built-in charger. (AC100V)Braking is a powerful electric brake type.Built-in automatic load check valve.Safety is reinforced in each part to support a safe working environment for everyone.
- KENTA Lift Table Pneumatic (Scissor Lift Meja)Deskripsi:Airbag structure using high-quality, more reliable, more secureThe use of safe and clean gas as a power source, does not require complex electrical and hydraulic systemsatribut:
- Table Height (Load - Overload) (mm): 230-840
- Air Pressure (MPa): 0.7
- Superform Lift Table Electric (Troli Scissor Lift Meja)atribut:
- Batteries: 2x12V/21Ah
- Charger Time (hour): 8.5 ((built-in) 24V4A)
- Lifting Motor (kW): 0.8 (DC24V)
- Superform Hydraulic Lift & Tilt Tables MLTT Series (Troli Meja Manual)Deskripsi:- The Lift & Lift Tables from SUPERFORM are specifically designed to allow an operator to feed and unload parts from tote boxes or containers quickly and easily without lifting, bending, stretching, or reaching.-When in its lift and tilt position, the unit holds totes or containers at a comfortable working height and angle that allows operators to easily reach parts even at the bottom of the container.-The working table is elevated by means of a foot actuated hydraulic cylinder. As the table is raised, it automatically tilts to an angle of 45° at full elevation. Built-in retaining lip keeps containers in place.atribut:
- Handle Height (H3) (mm): 1130
- Table Size (LxW) (mm): 830x520
- Overall Size (mm): 520x1355
- Type: Hydraulic Lift & Tilt Table
- Wheel Diameter (Ø mm): 150
- Bishamon Scissor Lift Table (Lift Meja)atribut:
- Capacity (kg): 3000
- Vertical Travel (mm): 1000
- Table Size (mm): 700x1500
- Minimum Height (mm): 245
- Maximum Height (mm): 1245
- TRUSCO Hand Lifter For Moving Molds (Troli Scissor Lift Meja)Deskripsi:Lifting method: Foot-operated hydraulic type (spindle oil: ISO-VG22 used)atribut:
- Roller Diameter (mm): 38.1
- Equal Load (kg): 230
- Table Dimensions (mm): 500x800
- Table Height (mm): 330-870
- Number of steps (times): 36
- Wheel Diameter (mm): 100
- Stroke (mm): 540
- Wheel Material: Rubber
- WEKA Hydraulic Lift Table (Troli Scissor Lift Meja)atribut:
- Capacity (kg): 150
- Length Of Handle (mm): 875
- Table Dimension (cm): 70x45x35
- Superform Double Scissor Hydraulic Lift Table MLTD Series (Troli Lift Meja Hidrolik)Deskripsi:Superior cable type lowering as standard.
- SHIGEMITSU Scissor Lift Table Type (Lift Meja)atribut:
- Load Capacity (kg): 1500
- Platform Size (mm): 1600x1200
- Base Size (mm): 1335x947
- Lifting Time (s): 30-40
- Maximum Platform Height (mm): 870
- Minimum Platform Height (mm): 105
- KENTA Double Scissor Lift Table (Lift Meja)Deskripsi:Heavy duty design.Meet EN1570 norm andANSI/ASME safety standard.High quality power unit made.atribut:
- Power Pack (V/Hz): 380/50
Daftar Harga table lift Terbaru October 2026
| TRUSCO Table Lift (Scissor Lift Meja) | Rp69.999.900 |
| monotaro Lift Table (Troli Scissor Lift Meja) | Rp6.599.900 |
| Bishamon Mobile Lift Table (Troli Scissor Lift Meja) | Rp9.899.900 |
| KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik) | Rp6.399.900 |
| Endolift Scissors Lift Table (Troli Lift Meja) | Rp7.299.900 |
| Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja) | Rp9.699.900 |
| KENTA Lift Table Pneumatic (Scissor Lift Meja) | Rp23.999.900 |
| Dalton Lift Table (Troli Scissor Lift Meja) | Rp5.499.900 |
| Superform Lift Table Electric (Troli Scissor Lift Meja) | Rp26.999.900 |
| Superform Electric Lift Table Platform (Scissor Lift Meja) | Rp36.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ihP104716665-1.jpg)
/pjP103179919-6.jpg)
/0oP111700024-1.jpg)
/jcP103951696-4.jpg)
/0qP106827026-2.jpg)
/r0P107871972-1.jpg)
/cgP106012448-1.jpg)
/4eP106690158-1.jpg)
/g7P108182583-1.jpg)
/fpP108182565-1.jpg)
/ptP106827929-1.jpg)
/3bP106402119-1.jpg)
/70P105450252-1.jpg)
/6vP110900247-1.jpg)
/ihP105409665-1.jpg)
/p1P106827901-1.jpg)
/heP108182626-1.jpg)
/c2P109131434-2.jpg)
/rnP111392995-1.jpg)
/rnP105988995-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)