TRUSCO Hand Lifter For Moving Molds (Troli Scissor Lift Meja)

Kondisi Barang:
Sebelum PPN:
Rp27.999.900
Spesifikasi
Roller Diameter (mm)38.1
Equal Load (kg)230
Table Dimensions (mm)500x800
Table Height (mm)330-870
Number of steps (times)36
Wheel Diameter (mm)100
Stroke (mm)540
Wheel MaterialRubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lifting method: Foot-operated hydraulic type (spindle oil: ISO-VG22 used)
Warning
PRECAUTIONS :
- Do not move the table with your luggage up.
- Since it is delivered on the car, it is necessary for the customer to unload it.
- Please note that it is a heavy item.
- Bellows cannot be retrofitted.
Feature
- Since the top surface of the table is a roller conveyor, it is convenient for transferring heavy objects such as molds.
- Since the stopper is equipped as standard, it also prevents the load from falling.
- A springback mechanism is attached to the release handle (table lowering device).
- In an emergency, just let go and the descent will stop.

Ulasan Produk

Tidak ada ulasan