Superform Hydraulic Lift & Tilt Tables MLTT Series (Troli Meja Manual)

Sebelum PPN:
Rp12.999.900 - Rp15.999.900
Spesifikasi
Handle Height (H3) (mm)1130
Table Size (LxW) (mm)830x520
Overall Size (mm)520x1355
TypeHydraulic Lift & Tilt Table
Wheel Diameter (Ø mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The Lift & Lift Tables from SUPERFORM are specifically designed to allow an operator to feed and unload parts from tote boxes or containers quickly and easily without lifting, bending, stretching, or reaching.
-When in its lift and tilt position, the unit holds totes or containers at a comfortable working height and angle that allows operators to easily reach parts even at the bottom of the container.
-The working table is elevated by means of a foot actuated hydraulic cylinder. As the table is raised, it automatically tilts to an angle of 45° at full elevation. Built-in retaining lip keeps containers in place.
Feature
The Lift & Lift Tables from SUPERFORM are specifically designed to allow an operator to feed and unload parts from tote boxes or containers quickly and easily without lifting, bending, stretching, or reaching.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait