SHIGEMITSU Scissor Lift Table Type (Lift Meja)

Sebelum PPN:
Rp72.999.900
Spesifikasi
Load Capacity (kg)1500
Platform Size (mm)1600x1200
Base Size (mm)1335x947
Lifting Time (s)30-40
Maximum Platform Height (mm)870
Minimum Platform Height (mm)105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Hydraulic piston rod material by Sumitomo Corp., Japan
- Heavy duty polyurethane coating with JOTUN, Norway
- Wear resistant surface material by HARDOX, Sweden
- Overload protection system by LEGRAND, France
- Seal by NOK, Japan
- Safe clearance between scissor to prevent damages during operation
- Removable lifting eye, facilitable handling, lift table installation
- Check valve to stop the lift table lowering in the case of hose burst
- Stop anywhere at the preconcerted and accurate location point
- Brief structure make it much easier to operate and maintain
- There are sensitive overload protection devices
- Heavy duty cylinder with drainage system
- It can work under any conditions
- Emergency decline valve
- Anti dropping device
- Great load capacity
- With spillover valve
- Safe and reliable

Ulasan Produk

Tidak ada ulasan