Beli surge protector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRIPP LITE Surge-Protected Power StripDeskripsi:Home and office surge-protected power strips provide multiple electrical outlets to power devices from one location while protecting the devices from damage due to voltage increases. Also called surge suppressors, these lightweight strips plug into a wall receptacle and are suitable for use with printers, computers, audio/video equipment, and other electronic devices in residential and commercial environments. They consist of a flexible cord with a plug on one end attached to a block of sockets that devices plug into.atribut:
- Power Indicator: Yes
- Voltage (V): 120 (AC)
- Wire Size (AWG): 14
- Orico Storage Box for Surge Protectoratribut:
- Material: ABS
- Process: Forsted Process on Appearance
- Characteristic: Separating Design
- usage environment: Suitable for Sitting Room,Office, Bedroom
- TRIPP LITE Surge-Protected Power Stripsatribut:
- Product Type: Surge Protector Outlet Strip
- Nisshin Electric Lightning Surge Protector for LAN Discharge Type PoEDeskripsi:Discharge type, PoE ++ compatible DIN rail can be attachedCat.6A - 10GBASE-T Compatible GIGA Outdoor for school concept Wi-Fi Access point for network camera, recorderatribut:
- Dimensions, Width W x Height H x Depth D (mm): 25x47x90
- Mass (g): 135
- Suitable For: Line: 10GBASE-T (Cat.6A compatible), 1000BASE-T, 100BASE-TX, 10BASE-T
- Voltage Protection Level (V): 700 or less
- APC ProtectNet Standalone Surge Protector for 10/100/1000 Base-T Ethernet LinesDeskripsi:Protects an Ethernet data port from damaging surges. Compatible with Power over Ethernet (PoE) and 10/100/1000 Base-T networks. Includes: 15 cm Network Patch Cable(s), User Manualatribut:
- Peak Current Common Mode (kAmps): 0.25
- Peak Current Normal Mode (kAmps): 6.5
- Maximum Height (mm): 104
- Maximum Width (mm): 47
- Maximum Depth (mm): 28
- Color: Beige
- Approvals: UL 497B
- Operating Relative Humidity: 0 - 95 %
- Operating Temperature (°C): -15 to 65
- Reach: REACH: Contains No SVHCs
- RoHS: Compliant
- Storage Relative Humidity: 0 - 95 %
- Storage Temperature (°C): -15 to 65
- Deli Power Stripatribut:
- Socket Outlet (hole): 3
- LDNIO Power Strip (Universal Stop Kontak)Deskripsi:5 AC Outlets Universal Power Strip SC5415LDNIO SC5415 Power Strip With USB Port and Switch Button Extension Power Socket 2500 W 5 OUTLETS 4 USB PD/QC 3.0 Total 20 WWith USB ports1 PD 1 QC3.0 2 AUTO-ID ports, 20W fast charging directly, no need to buy charger.Universal outletsAccommodating large adapters for UK/EU/US/AU standard plugs.Widely applicableUSB Port support most kinds of phones (with PD/QC3.0/AUTO-ID output).Multi-protectionHigh grade fire-proof PC material, 9 multi-protection, safe to use.atribut:
- AUTO-ID Output: 5V/2.4A (Maximum)
- Cable Length (m): 2
- Color: White
- Dimensions (cm): 8.2x34x7.1
- QC 3.0 Output: 3.6-6V/3A, 6.2-9V/2A, 9.2-12V/1.5A
- Rated Input Voltage (V/Hz): 100-250 / 50-60 (10A Max.)
- Rated Power: 2500W-10A Max (250V)
- Total Power (W): 32
- USB C Output: 5V/3A, 9V/2A, 12V/1.5A (PD 3.0)
- POWER FIRST Surge-Protected Power StripDeskripsi:Home and office surge-protected power strips provide multiple electrical outlets to power devices from one location while protecting the devices from damage due to voltage increases. Also called surge suppressors, these lightweight strips plug into a wall receptacle and are suitable for use with printers, computers, audio/video equipment, and other electronic devices in residential and commercial environments. They consist of a flexible cord with a plug on one end attached to a block of sockets that devices plug into.atribut:
- Circuit Breaker: 1
- Frequency (Hz): 60
- Max. Amps (A): 15
- Mounting Style: Keyhole
- Number of Conductors: 3
- Plug Configuration: NEMA 5-15P
- Power Indicator: Yes
- Receptacle Configuration: NEMA 5-15R
- Wire Size (AWG): 14
- brennenstuhl Stop Kontak + Saklar Primera Series (Power Socket/Power Outlet)Deskripsi:Kabel Primera Line dengan 4 stop kontak dengan switch. Kualitas kabel: H05VV-F 3G1.5atribut:
- Cable Size (mm²): 3x1.5
- Color: Black
- Cable Quality: H05VV-F 3G1.5
- ELPA (Asahi Electric) Stop Kontak Arde 2-Gang Persegi (Power Socket Grounded)Deskripsi:For power supply expansionatribut:
- Color: White
- Type: Exposed outlet
- Shape: Flat blade type
- Number of Poles: Grounding 2P
- Rated Voltage (V): 125
- Applicable Wire Size (mm): VVF1.6, 2.0
- Number of Outlets: 2
- Outlet Type: Ground 2P 15A 125V
- Rated Current (A): 15
- BALT Surge-Protected Power StripDeskripsi:Home and office surge-protected power strips provide multiple electrical outlets to power devices from one location while protecting the devices from damage due to voltage increases. Also called surge suppressors, these lightweight strips plug into a wall receptacle and are suitable for use with printers, computers, audio/video equipment, and other electronic devices in residential and commercial environments. They consist of a flexible cord with a plug on one end attached to a block of sockets that devices plug into.atribut:
- UNSPSC: 39121610
- Color: Black
- Frequency (Hz): 50/60
- Max. Amps (A): 12
- Number of Conductors: 3
- Outlet Center Distance (mm): 29
- Plug Configuration: NEMA 5-15P
- Power Indicator: Yes
- Receptacle Configuration: NEMA 5-15R
- Trade Designation: SJT
- Wire Size (AWG): 14
- Kenmaster Universal Travel Adaptor (Steker)Deskripsi:Keterangan: - Seluruh komponen tembaga- Dapat digunakan di lebih dari 150 negaraatribut:
- Electric Rating (A/V): 10-250
- Power (W): 2500
- GE Surge-Protected Power StripDeskripsi:Home and office surge-protected power strips provide multiple electrical outlets to power devices from one location while protecting the devices from damage due to voltage increases. Also called surge suppressors, these lightweight strips plug into a wall receptacle and are suitable for use with printers, computers, audio/video equipment, and other electronic devices in residential and commercial environments. They consist of a flexible cord with a plug on one end attached to a block of sockets that devices plug into.atribut:
- UNSPSC: 39121710
- Application: Home and Office
- Circuit Breaker: 1
- For use with: AC Powered Distribution
- Frequency (Hz): 60
- Height (inch): 1 3/8
- Housing Material: Plastic
- Max. Amps (A): 15
- Max. Surge Current (kA): 45
- Medical Facility Use: Not Allowed
- Mounting Style: Keyhole
- Number of Conductors: 3
- Plug Configuration: NEMA 5-15P
- Power Indicator: No
- Rated Joules (J): 1080
- Receptacle Configuration: NEMA 5-15R
- Standards: UL Listed
- Total Number of Outlets: 7
- Trade Designation: SJT
- Voltage (V): 120 (AC)
- Wire Size (AWG): 14
- Schneider Electric Surge Arrester Domae PF (Penangkal Petir)atribut:
- Class Type: T2
- Nominal Discharge Current (kA): 15
- Maximum Discharge Current: 40
- Earthing System: TT, TN-S, TN-C
- Disconnector Device Type: Circuit breaker Domae MCB 20 A Curve C
- Local Signalling: Operating state: Green, Fault indication: Red
- Chint Surge Arresteratribut:
- Max. Continuous Operational Voltage (V): 230
- Discharge Current Imax (kA): 40/65
- Frequency (Hz): 50/60
- SPD Series: NXU
- Type: II
- Yuri Hand Soap Jerry Can (Sabun Cuci Tangan)Deskripsi:Yuri Handsoap mengandung Extrak Buah-buahan yang selain efektif untuk membersihkan tangan dari kotoran dan kuman juga memberikan wangi yang segar serta tidak membuat tangan menjadi kering atau tangan tetap lembut.atribut:
- Packaging: Jerry Can
- Volume (ml): 3700
- Himel Surge Protection Deviceatribut:
- [Ue] Rated Operational Voltage (V): 125
- Operating Altitude (m): ≤2000
- Body Type: Plug-in
- Cable Cross Section (mm²): 2.5-25 flexible cable
- Local Signalling: Indicator light
- Location of Connection: Top
- Mounting Support: 35mm DIN rail
- Remote Signalling: Without
- Response Time (ns): ≤25
- [Uc] Maximum Continuous Operating Voltage (V): 385
Daftar Harga surge protector Terbaru November 2026
| TRIPP LITE Surge-Protected Power Strip | Rp409.900 |
| Orico Storage Box for Surge Protector | Rp99.900 |
| TRIPP LITE Surge-Protected Power Strips | Rp579.900 |
| Nisshin Electric Lightning Surge Protector for LAN Discharge Type PoE | Rp6.899.900 |
| APC ProtectNet Standalone Surge Protector for 10/100/1000 Base-T Ethernet Lines | Rp519.900 |
| VOZ Valve Regulated Lead-Acid Motorcycle Battery Type AGM (Aki Motor Kering) | Rp90.900 |
| Deli Power Strip | Rp129.900 |
| LDNIO Power Strip (Universal Stop Kontak) | Rp459.900 |
| POWER FIRST Surge-Protected Power Strip | Rp499.900 |
| VOZ Electric Car Battery VRLA Deepcycle (Aki Motor Kering) | Rp199.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)























































































































































/2gP107673088-1.jpg)

/psP114441928-1.jpg)

/r6P105734978-1.jpg)
/daP103247478-1.jpg)
%20Stop%20Kontak%20Arde%202-Gang%20Persegi%20(Power%20Socket%20Grounded)/0eP110315014-1.jpg)
/loP111295780-1.jpg)

/cdP102277445-2.jpg)

/3zP110143143-1.jpg)

/P101546551-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)