TRIPP LITE Surge-Protected Power Strip

Sebelum PPN:
Rp409.900 - Rp8.099.900
Spesifikasi
Power IndicatorYes
Voltage (V)120 (AC)
Wire Size (AWG)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Home and office surge-protected power strips provide multiple electrical outlets to power devices from one location while protecting the devices from damage due to voltage increases. Also called surge suppressors, these lightweight strips plug into a wall receptacle and are suitable for use with printers, computers, audio/video equipment, and other electronic devices in residential and commercial environments. They consist of a flexible cord with a plug on one end attached to a block of sockets that devices plug into.
Feature
Surge Protector Outlet Strip Total Number of Outlets 6 Color Gray Cord Length 2 ft Communication Port None Rated Joules 180 Application Home and Office Housing Material Plastic Max Amps 15 A Power Indicator Yes Receptacle Configuration NEMA 5-15R Plug Configuration NEMA 5-15P Wire Size 14 AWG Number of Transformer Outlets 1 USB Charging Port 0 Medical Facility Use Outside Patient Care Areas (UL 1363) Number of Conductors 3 Voltage 120V AC Length 9 1/2 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait