GE Surge-Protected Power Strip

Sebelum PPN:
Rp949.900 - Rp2.299.900
Spesifikasi
UNSPSC39121710
ApplicationHome and Office
Circuit Breaker1
For use withAC Powered Distribution
Frequency (Hz)60
Height (inch)1 3/8
Housing MaterialPlastic
Max. Amps (A)15
Max. Surge Current (kA)45
Medical Facility UseNot Allowed
Mounting StyleKeyhole
Number of Conductors3
Plug ConfigurationNEMA 5-15P
Power IndicatorNo
Rated Joules (J)1080
Receptacle ConfigurationNEMA 5-15R
StandardsUL Listed
Total Number of Outlets7
Trade DesignationSJT
Voltage (V)120 (AC)
Wire Size (AWG)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Home and office surge-protected power strips provide multiple electrical outlets to power devices from one location while protecting the devices from damage due to voltage increases. Also called surge suppressors, these lightweight strips plug into a wall receptacle and are suitable for use with printers, computers, audio/video equipment, and other electronic devices in residential and commercial environments. They consist of a flexible cord with a plug on one end attached to a block of sockets that devices plug into.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Surge Protector Outlet Strip Total Number of Outlets 7 Color White Cord Length 4 ft Communication Port None Rated Joules 1 080 Application Home and Office Housing Material Plastic Max Amps 15 A Power Indicator No Receptacle Configuration NEMA 5-15R Plug Configuration NEMA 5-15P Wire Size 14 AWG Number of Transformer Outlets 0 USB Charging Port 0 Medical Facility Use Not Allowed Number of Conductors 3 Voltage 120V AC Length 11 1/2 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait