LDNIO Power Strip (Universal Stop Kontak)

Sebelum PPN:
Rp459.900
Spesifikasi
AUTO-ID Output5V/2.4A (Maximum)
Cable Length (m)2
ColorWhite
Dimensions (cm)8.2x34x7.1
QC 3.0 Output3.6-6V/3A, 6.2-9V/2A, 9.2-12V/1.5A
Rated Input Voltage (V/Hz)100-250 / 50-60 (10A Max.)
Rated Power2500W-10A Max (250V)
Total Power (W)32
USB C Output5V/3A, 9V/2A, 12V/1.5A (PD 3.0)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5 AC Outlets Universal Power Strip SC5415
LDNIO SC5415 Power Strip With USB Port and Switch Button Extension Power Socket 2500 W 5 OUTLETS 4 USB PD/QC 3.0 Total 20 W

With USB ports
1 PD 1 QC3.0 2 AUTO-ID ports, 20W fast charging directly, no need to buy charger.

Universal outlets
Accommodating large adapters for UK/EU/US/AU standard plugs.

Widely applicable
USB Port support most kinds of phones (with PD/QC3.0/AUTO-ID output).

Multi-protection
High grade fire-proof PC material, 9 multi-protection, safe to use.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- 20W high power, Charge fast for tablets and phones which support PD3.0 and QC3.0 fast charging protocol.
- Output 2500W, suitable for: any size of household appliances and mobile devices.
- 2M heavy-duty power cord can flow optimal power to connected devices.
-Simultaneously helps to protect multiple-electronic devices while accommodating large adapters.
- US/EU/UK different plugs to meet different requirement.

Ulasan Produk

Tidak ada ulasan