Beli steel wire rope di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POWERTEC Wire RopeDeskripsi:Merupakan Jenis Kawat Seling berbahan baja penuh dengan konstruksi 7 Strand yang mana pada setiap strand terdapat 1 kawat
- SMT Steel Wire Rope Ferrule Secured Diameter 16mmDeskripsi:- with Soft Eye On Both End- 6xFi(29)Fiber Coreatribut:
- Diameter (mm): 16
- Material: Steel
- TRUSCO Safety Power RopeDeskripsi:-The main material dyneema SK-60R is the lightest ultra-high-strength, high-elasticity fiber among all high-performance fibers. In addition to excellent mechanical properties, it is an advanced raw material with excellent resistance to ultraviolet-Lifting and lifting work for steel pipes.atribut:
- Rope Diameter: 9mm
- Working Load Limit (t): 0.38 (verical suspension)
- TRUSCO Wire Rope Clip (Steel)Deskripsi:Use:Connection of goods and wire ropeatribut:
- Dimension D (mm): 6 (1/4)
- Dimension L (mm): 30.96
- Dimension W1 (mm): 17.46
- Finishing Material: Iron (SS400) / Uni-Chrome Plating
- Rope Diameter to Use (mm): 6
- Resiltools Wire Sling Rope Stainless Steelatribut:
- Material: Stainless Steel
- Temperature Resistance (°C): 200
- Durability of Goods: 20 Years
- Kiswire Wire RopeDeskripsi:Kawat Seling Bajaatribut:
- Surface: Ungalvanized
- SNI License: Yes
- SNI Number: SNI 0076:2008 No. 171UJ920
- TRUSCO Safety Power RopeDeskripsi:-The main material dyneema SK-60R is the lightest ultra-high-strength, high-elasticity fiber among all high-performance fibers. In addition to excellent mechanical properties, it is an advanced raw material with excellent resistance to ultraviolet-Lifting and lifting work for steel pipes.atribut:
- Rope Diameter: 9mm
- Length (m): 2
- Working Load Limit (t): 0.38 (verical suspension)
- TRUSCO Safety Power RopeDeskripsi:-The main material dyneema SK-60R is the lightest ultra-high-strength, high-elasticity fiber among all high-performance fibers. In addition to excellent mechanical properties, it is an advanced raw material with excellent resistance to ultraviolet-Lifting and lifting work for steel pipes.atribut:
- Rope Diameter: 6mm
- Working Load Limit (t): 0.15 (verical suspension)
- TRUSCO Rope SlingDeskripsi:-Strong polyester yarn is used for core yarn.-Since the eye part and the body part are integrated, the eye part does not come out.-Since the outside is also a textile or fiber, it will not hurt the commodity.-Lifting and lowering work for coated pipes and steel pipes which you want to avoid damaging it.atribut:
- Rope Diameter: 15mm
- Material: Polyester
- Working Load Limit (t): 0.8 (verical suspension)
- SMT Steel Wire Rope Ferrule Secured Diameter 6mmDeskripsi:- with Soft Eye On Both End- 6xFi(29)Fiber Coreatribut:
- Diameter (mm): 6
- Material: Steel
- NIKKO STEEL Kawat Las Baja Tahan Karat NSN-308Deskripsi:Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.atribut:
- Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
- Current: AC, DC+
- Yield Point (kgf/mm²): 40.7
- Tensile Strength (kgf/mm²): 60.8
- Elongation (%): 45
- POWERTEC Wire Rope ClipDeskripsi:Penggunaan wire rope semakin banyak di beragam industri. Dengan banyaknya pengunaan, diperlukan alat untuk membantu keamanan penggunaan wire rope.Penggunaan wire rope sendiri beragam, ada yang digunakan sebagai penarik 1 lapis ada juga yang digunakan untuk penarik 2 lapis tali. Penggunaan 2 lapis tali sebagai penarik tentu saja lebih memberikan keamanan yang lebih tinggi dibanding hanya menggunakan 1 lapis tali saja.Dalam membentuk eye menggunakan wire rope, dibutuhkan alat bantu seperti wire rope clip atau klem sling. Klem sling merupakan penjepit yang kuat dan dapat menahan tarikan salah satu lapisan wire rope.Klem sling terdiri dari komponen U bolt, saddle dan baut. U bolt berfungsi untuk menjepit wire rope yang sudah digabung. Saddle berfungsi sebagai penahan jepitan. Sedangkan baut berfungsi sebagai pengunci agar jepitan tetap kuat meski wire rope ditarik.Klem seling Powertec tersedia dengan beragam ukuran. Pengguna dapat memilih ukuran mulai dari 6 mm hingga 50 mm. Ukuran tersebut dapat disesuaikan dengan ukuran wire rope yang ingin dijepit.Klem sling biasa disebut sebagai klem seling baja, karena banyak dibuat dari bahan baja, termasuk oleh Powertec. Powertec membekali produk klem seling baja dengan material baja galvanis. Dengan memiliki material baja, klem seling baja akan mampu menjepit wire rope bahkan di luar ruangan untuk waktu yang lama.
- SMT Kawat Sling Steel Ferrule Secured Diameter 8mmatribut:
- Diameter (mm): 8
- Material: Steel
- Crosby Screw Pin Anchor Shackles G-209Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- Crosby Bolt Type Anchor Shackles G-2130Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
Daftar Harga steel wire rope Terbaru April 2026
| POWERTEC Wire Rope | Rp1.900 |
| SMT Steel Wire Rope Ferrule Secured Diameter 16mm | Rp1.699.900 |
| TRUSCO Safety Power Rope | Rp1.099.900 |
| TRUSCO Safety Power Rope | Rp999.900 |
| ASANO US Type Drop Forged Clips H.D Galvanis | Rp8.900 |
| ASANO Screw Pin Shackle G209 US Type | Rp119.900 |
| TRUSCO Wire Rope Clip (Steel) | Rp23.900 |
| Resiltools Wire Sling Rope Stainless Steel | Rp149.900 |
| Kiswire Wire Rope | Rp50.900 |
| TRUSCO Safety Power Rope | Rp1.299.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)

























































































































































/P101000711-1.jpg)







%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Tahan%20Karat%20NSN-308/1pP103216061-1.jpg)



/19P102378045-6.jpg)