Beli wire rope sling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Wire Rope Sling (Kawat Sling)
    Mulai

    Rp8.099.900

    TRUSCO Wire Rope Sling (Kawat Sling)
    atribut:
    • Material: Rope = carbon steel, core = hemp core, sleeve = aluminum alloy, thimble = Q235 (SS400 equivalent) surface dove plating
    • Rope Diameter (mm): 14
  2. SMT Steel Wire Rope Ferrule Secured Diameter 8mm (Kawat Sling)
    Mulai

    Rp1.499.900

    SMT Steel Wire Rope Ferrule Secured Diameter 8mm (Kawat Sling)
    atribut:
    • Diameter (mm): 8
    • Material: Steel
  3. SMT Steel Wire Rope Ferrule Secured Diameter 12mm (Kawat Sling)
    Mulai

    Rp1.599.900

    SMT Steel Wire Rope Ferrule Secured Diameter 12mm (Kawat Sling)
    Deskripsi:
    - with Soft Eye On Both End- 6xFi(29)Fiber Core
    atribut:
    • Material: Steel
    • Diameter (mm): 12
  4. Resiltools Wire Sling Rope Stainless Steel (Tali Kawat Sling)
    Mulai

    Rp309.900

    Resiltools Wire Sling Rope Stainless Steel (Tali Kawat Sling)
    atribut:
    • Material: Stainless Steel
    • Temperature Resistance (°C): 200
    • Durability of Goods: 20 Years
  5. Kiswire Wire Rope (Tali Kawat Sling)
    Mulai

    Rp58.900

    Kiswire Wire Rope (Tali Kawat Sling)
    Deskripsi:
    Kawat Seling Baja
    atribut:
    • Surface: Ungalvanized
    • SNI License: Yes
    • SNI Number: SNI 0076:2008 No. 171UJ920
  6. POWERTEC Wire Rope 6x36 + IWRC Ungalvanized (Tali Kawat Sling)
    Mulai

    Rp18.900

    POWERTEC Wire Rope 6x36 + IWRC Ungalvanized (Tali Kawat Sling)
    atribut:
    • Core: IWRC
    • Surface: Ungalvanized
  7. Felix Lifting Wire Rope GALVANIZED 6X7+HC (Tali Kawat Sling)
    Mulai

    Rp969.900

    Felix Lifting Wire Rope GALVANIZED 6X7+HC (Tali Kawat Sling)
    Deskripsi:
    Kawat Galvanis 6x7+HC adalah jenis kawat baja yang dilapisi seng (galvanis) untuk mencegah korosi dan memperpanjang umur pakai. Kawat seling galvanized 6x7+HC punya banyak kelebihan yang bikin jadi pilihan andalan untuk berbagai aplikasi berat dan outdoor.
    atribut:
    • Finish: Galvanized
    • Lay Direction: RHOL
    • Lube: DRY
    • Tensile Strength (N/mm²): 1770
    • Wire Construction: 6X7+HC
  8. SMT Steel Wire Rope Ferrule Secured Diameter 20mm (Kawat Sling)
    Mulai

    Rp1.599.900

    SMT Steel Wire Rope Ferrule Secured Diameter 20mm (Kawat Sling)
    Deskripsi:
    - with Soft Eye On Both End- 6xFi(29)Fiber Core
    atribut:
    • Diameter (mm): 20
    • Material: Steel
  9. POWERTEC Wire Rope 7x19 SS 316 (Tali Kawat Sling)
    Mulai

    Rp29.900

    POWERTEC Wire Rope 7x19 SS 316 (Tali Kawat Sling)
    atribut:
    • Construction: 7x19
    • Core: IWRC
    • Safety Standard Europe: EN 12385-4
    • Strength Grade (N/mm²): 1570
    • Surface: SS 316
    • Wire Rope Diameter (mm): 3-16
  10. POWERTEC Wire Rope 7x19 SS 304 (Tali Kawat Sling)
    Mulai

    Rp6.900

    POWERTEC Wire Rope 7x19 SS 304 (Tali Kawat Sling)
    atribut:
    • Construction: 7x19
    • Core: IWRC
    • Safety Standard Europe: EN 12385-4
    • Strength Grade (N/mm²): 1570
    • Surface: SS 304
    • Wire Rope Diameter (mm): 2-24
  11. DRI Shackle (Segel Omega)
    Mulai

    Rp65.900

    DRI Shackle (Segel Omega)
    atribut:
    • Material: Steel
    • Permitted Use Temperature (°C): -40 to 200
  12. TAIYO Sling Set (wire)
    Mulai

    Rp3.599.900

    TAIYO Sling Set (wire)
    atribut:
    • Basic Working Load: 1.0mm
    • Wire Diameter: 9mm
    • Effective Length l: 2.0m
    • Master Link Dimensions a: 100mm
    • Master Link Dimensions b: 15mm
    • Sling Hook with Latch Dimensions c: 30mm
    • Basic Working Load (t): 1.0
    • Master Link Dimensions (mm) a: 100
    • Master Link Dimensions (mm) b: 15
  13. SMT Steel Wire Rope Ferrule Secured Diameter 6mm (Kawat Sling)
    Mulai

    Rp1.499.900

    SMT Steel Wire Rope Ferrule Secured Diameter 6mm (Kawat Sling)
    Deskripsi:
    - with Soft Eye On Both End- 6xFi(29)Fiber Core
    atribut:
    • Diameter (mm): 6
    • Material: Steel
  14. TRUSCO W Sling 4Legs Type
    Mulai

    Rp6.299.900

    TRUSCO W Sling 4Legs Type
    Deskripsi:
    -JIS standard compliant product wire rope used.-Commodity processed according to the method prescribed in Article 475 of Occupational Safety and Health Regulations and Crane Safety Regulation No. 219.-Terminal of the braided processing part is crimped-Slinging work and securing work in construction sites and inside various factories.-W Sling(with thimble on both ends)x 4, hook x 4, ring x 1(assembled)
  15. POWERTEC Wire Rope 6x12 + 7FC Galvanized (Tali Kawat Sling)
    Mulai

    Rp3.900

    POWERTEC Wire Rope 6x12 + 7FC Galvanized (Tali Kawat Sling)
    atribut:
    • Construction: 6x12
    • Core: 7FC
    • Surface: Galvanized
  16. POWERTEC Wire Rope Clip (Klem Seling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

    POWERTEC Wire Rope Clip (Klem Seling)
    Deskripsi:
    Penggunaan wire rope semakin banyak di beragam industri. Dengan banyaknya pengunaan, diperlukan alat untuk membantu keamanan penggunaan wire rope.Penggunaan wire rope sendiri beragam, ada yang digunakan sebagai penarik 1 lapis ada juga yang digunakan untuk penarik 2 lapis tali. Penggunaan 2 lapis tali sebagai penarik tentu saja lebih memberikan keamanan yang lebih tinggi dibanding hanya menggunakan 1 lapis tali saja.Dalam membentuk eye menggunakan wire rope, dibutuhkan alat bantu seperti wire rope clip atau klem sling. Klem sling merupakan penjepit yang kuat dan dapat menahan tarikan salah satu lapisan wire rope.Klem sling terdiri dari komponen U bolt, saddle dan baut. U bolt berfungsi untuk menjepit wire rope yang sudah digabung. Saddle berfungsi sebagai penahan jepitan. Sedangkan baut berfungsi sebagai pengunci agar jepitan tetap kuat meski wire rope ditarik.Klem seling Powertec tersedia dengan beragam ukuran. Pengguna dapat memilih ukuran mulai dari 6 mm hingga 50 mm. Ukuran tersebut dapat disesuaikan dengan ukuran wire rope yang ingin dijepit.Klem sling biasa disebut sebagai klem seling baja, karena banyak dibuat dari bahan baja, termasuk oleh Powertec. Powertec membekali produk klem seling baja dengan material baja galvanis. Dengan memiliki material baja, klem seling baja akan mampu menjepit wire rope bahkan di luar ruangan untuk waktu yang lama.
  17. SKF Tapered Roller Bearing J2 Type Single Row (Laher Tirus)
    Mulai

    Rp189.900

    SKF Tapered Roller Bearing J2 Type Single Row (Laher Tirus)
    Deskripsi:
    Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
    atribut:
    • Coating: Without
    • Number of Rows: 1
    • Bore Type: Cylindrical
    • Sealing: Without
    • Cage: Sheet metal
    • Bearing Part: Complete bearing
    • Locating Feature, Bearing Outer Ring: None
    • Lubricant: None
    • Matched Arrangement: No
    • Relubrication Feature: Without
Daftar Harga wire rope sling Terbaru October 2026
TRUSCO Wire Rope Sling (Kawat Sling)Rp8.099.900
SMT Steel Wire Rope Ferrule Secured Diameter 8mm (Kawat Sling)Rp1.499.900
SMT Steel Wire Rope Ferrule Secured Diameter 12mm (Kawat Sling)Rp1.599.900
Resiltools Wire Sling Rope Stainless Steel (Tali Kawat Sling)Rp309.900
Kiswire Wire Rope (Tali Kawat Sling)Rp58.900
POWERTEC Wire Rope 6x36 + IWRC Ungalvanized (Tali Kawat Sling)Rp18.900
Felix Lifting Wire Rope GALVANIZED 6X7+HC (Tali Kawat Sling)Rp969.900
SMT Steel Wire Rope Ferrule Secured Diameter 20mm (Kawat Sling)Rp1.599.900
POWERTEC Wire Rope 7x19 SS 316 (Tali Kawat Sling)Rp29.900
POWERTEC Wire Rope 7x19 SS 304 (Tali Kawat Sling)Rp6.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)