Beli stationary shop di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LITTLE GIANT Shop DeskDeskripsi:Closed-cabinet stationary shop desks each have a cabinet that provides storage for large items. Doors conceal and protect the contents of the cabinet. The top of the cabinet serves as a flat writing surface. A riser provides open storage for small items on top of the desk. Stationary shop desks are suitable for areas where they will not be moved often.atribut:
- Color: Gray (Desk Color)
- Frame Assembled: Assembled
- Includes Keyboard Tray: No
- Mobility: Stationary
- Product Type: Shop Desk
- DURHAM MFG Shop DeskDeskripsi:Pedestal/panel desks have a pedestal with multiple drawers on one side and a panel on the other. The drawers provide concealed storage and keep loose items contained. The top of the desks serves as a flat writing surface. A riser provides open storage for small items on top of the desk. Stationary shop desks are suitable for areas where they will not be moved often.atribut:
- UNSPSC: 56101703
- Color: Gray (Desk Color)
- Desk Style: Pedestal/Panel
- Frame Assembled: Assembled
- Includes Keyboard Tray: No
- Manufacturer Part Number: SFWS-392955-95
- Mobility: Stationary
- Number of Compartments: 14
- Number of Drawers: 4
- Number of Shelves: 1
- Overall (WxDxH) (inch): 29x39x52-7/8
- Overall Depth (inch): 39
- Overall Height (inch): 52-7/8
- Overall Width (inch): 29
- Product Type: Shop Desk
- TENNSCO Shop DeskDeskripsi:These applicators hold a continuous roll of marking tape and are pushed from behind to roll out tape without causing the user to stoop or kneel on the floor.atribut:
- UNSPSC: 56101703
- Color: Gray (Desk Color)
- Frame Assembled: Unassembled
- Includes Keyboard Tray: No
- Mobility: Stationary
- Number of Drawers: 1
- Number of Shelves: 1
- Overall (WxDxH) (inch): 34-1/2x29x53
- Overall Depth (inch): 29
- Overall Height (inch): 53
- Overall Width (inch): 34-1/2
- Product Type: Shop Desk
- Non Brand Shop StoolDeskripsi:Swivel stools let users turn while seated. These stationary shop stools will not roll during use.atribut:
- UNSPSC: 56112106
- GREENE MANUFACTURING INC. Shop DeskDeskripsi:Universal sorbent floor mats absorb leaks, drips, oils, coolants, and solvents in areas where spills commonly occur. With secure adhesive backing, these mats stay in place and help minimize the risk of slips, trips, and falls. They are often used in walkways, workstations, and in industrial settings.atribut:
- UNSPSC: 56101703
- Color: Gray (Desk Color)
- Desk Style: Cabinet
- Dimensions (cm): 91.4x73.66x137.16 (WxDxH)
- Frame Assembled: Assembled
- Includes Keyboard Tray: No
- Manufacturer Part Number: ECB-1050-003
- Mobility: Stationary
- Number of Compartments: 6
- Number of Doors: 2
- Number of Drawers: 1
- Number of Shelves: 1
- Product Type: Shop Desk
- Non Brand Shop DeskDeskripsi:Closed-cabinet mobile shop desks each have a cabinet that provides shelf storage for large items. Doors conceal and protect the contents of the cabinet. The top of the cabinet serves as a flat writing surface. A riser provides open storage for small items on top of the desk, and a drawer keeps pens and other loose items contained. Mobile shop desks have casters and can roll when they need to be repositioned or moved for cleaning.
- NATIONAL PUBLIC SEATING Shop StoolDeskripsi:Swivel stools let users turn while seated. These stationary shop stools will not roll during use.atribut:
- UNSPSC: 56112106
- Built-In Tool Tray: No
- Includes Footring: Yes
- RIDGID Pipe Threading MachineDeskripsi:Stationary pipe threaders offer features that speed production and ease operation compared to portable machines. They sit on a benchtop, stand, or other flat surface or may be placed on a compatible cart for repositioning or moving within a shop. These corded machines allow long run times for repetitive threading tasks, maintain full power during operation, and have no batteries to recharge.atribut:
- UNSPSC: 23171708
- Chuck Type: Manual
- Current (A): 24
- Die Head Sizes (inch): 1/2 to 1 1/2
- Free Speed (rpm): 44
- Frequency (Hz): 60
- Horsepower (HP): 1/2
- Housing Material: Aluminium
- Kit Contents: Bare Tool
- Machine Type: Stationary Power Threading Machine
- Max. Bolt Size (inch): 1
- Max. Pipe Diameter (inch): 1 1/2
- Min. Bolt Size (inch): 5/16
- Min. Pipe Diameter (inch): 1/4
- Motor Type: Standard
- Mount Type: Stand
- No. of Die Heads: 1
- No. of Speeds: 1
- Oil Capacity (gal): 0.4
- Overall Length (inch): 25.5
- Overall Width (inch): 14
- Phase: Single-Phase
- Portability: Portable
- Power Source: Corded
- Pump Type : Self-Priming Constant Flow Gerotor
- Reversible: No
- Standards: CSA Certified; UL Listed
- Switch Type: On/Off Heavy-Duty and Integral Foot Switch
- Thread Type: NPT
- Threading Equipment Included: (2) Die Sets; Cutter; Die Head
- Through-the-Head Oiling: Yes
- Voltage (V): 120
- PROTO CreeperDeskripsi:- 40" heavy-duty creeper.- Full-size, comfortable, and tough.- 400 lbs. capacity; sturdy and reliable for the most brutal shop environments.- 1/2" ground clearance / 2" minimum height allows user to perform services beneath very low profile vehicles.- Six 3" industrial grade casters for easy movement on rough shop floors.- 1-1/2" powder coated steel constructed frame.
- SPEEDAIRE Air TankDeskripsi:Horizontal stationary air tanks have a low profile and can fit under work spaces. They are permanently installed where they can store air for an air compressor or expand the capacity of an existing system. These air tanks can hold high capacities of air without the risk of tipping.atribut:
- Material: Steel
- MILWAUKEE Pipe Stand Removable ShelfDeskripsi:For use with the MILWAUKEE 6" Leveling Tripod Chain Vise, the Lower Shelf provides over 1.5ft additional storage and features outward hanging hooks for easy installation and removal. Ideal for stationary jobsites and fab shop environments, this lower tripod shelf keeps additional tools and work materials within reach and supports up to 50 lbs.atribut:
- Additional Storage Capacity (ft): Over 1.5
- Weight Capacity (lbs): 50
- DEWALT Rolling Table Saw StandDeskripsi:Table saw stands support portable saws and can be folded or taken apart so they can be transported to a job site.atribut:
- Accessory Type: Rolling Table Saw Stand
- BRADY Floor Marking TapeDeskripsi:General purpose floor marking tape is used to designate lanes in environments with light to medium traffic flow. It's also useful for marking areas on walls or to show protruding hazards.atribut:
- Package Quantity: 1
- Product Form: Continuous Roll
- Retroreflective Grade: Non-Reflective
- Tape Adhesive Format: Single-Sided
- Bullard Fire and Rescue Helmetatribut:
- UNSPSC: 46181704
- Chin Strap: Nomex(R) Quick Release and Postman Slide
- TAPECASE Inventory Control Label & Tagatribut:
- UNSPSC: 55121620
- Adhesive: Adhesive
- Adhesive Material: Rubber
- Adhesive Properties: Permanent Adhesive
- Indoor/Outdoor Usage: Indoor
- Material: Paper
- Material Properties: Bright; High Visibility
- Product Type: Inventory Control Label
- Standards: RoHS
- Write on Surface: Yes
- CONDOR Hot Surface Signatribut:
- UNSPSC: 55121704
- ADA Compliant: No
- ANSI 969 Compliant: No
- ANSI Standards: ANSI Z535
- Anti-Slip Surface: No
- Includes Mounting Hardware: No
- Material Properties: Rigid
- Metal Detectable: No
- Mirror Print: No
- Mounting Pattern: 4 Corner
- Number of Printed Sides: 1
- Retroreflective Grade: Not Retroreflective
- Sign Mounting Location: Wall
- Sign Mounting Style: Mounting Holes
- State Specific Sign: No
- Write on Surface: No
- 3M Overspray Protective SheetingDeskripsi:3M Overspray Protective Sheeting is a paintable, high density and tear-resistant translucent film for critical edge masking as well as for paint overspray. We make our overspray protective sheeting in a variety of sizes to protect various types of vehicles, including cars, vans, sport utility vehicles and trucks.3M Overspray Protective Sheeting shields cars. trucks or vans from overspray while being repainted. Our specially formulated high density polyethylene film (HDPE) offers excellent paint adhesion and paint overspray adhesion. It resists paint flaking, which eliminates the need for masking paper at the critical paint edge. The sheeting clings to vehicle and has center printing for easy alignment, which makes it easy to handle. Sheeting easily cuts to any size needed for a project. Using overspray protective sheeting eliminates the need for masking paper to skirt the lower part of the vehicle. Our protective sheeting protects a variety of dry surfaces in addition to vehicles. Protective sheeting is perfect for protecting floors, walls, cabinets, stationary tools or any other object found in a automotive body shop or garage. Using 3M Overspray Protective Sheeting can eliminate costly and labor intensive cleanup and rework due to paint that reaches locations other than the intended target area. Paint overspray can significantly degrade the quality of the finished product, adversely affecting gloss and contributing to orange peel. Protective sheeting is a simple and inexpensive way to manage and control the impact of overspray.Protects vehicles from oversprayHigh-density, durable film provides excellent paint overspray adhesionGood tear resistance keep sheet intact during paintingReduces costs associate with removing oversprayUse with 3M Overspray Protective Sheeting Masker
Daftar Harga stationary shop Terbaru March 2026
| LITTLE GIANT Shop Desk | Rp15.999.900 |
| DURHAM MFG Shop Desk | Rp28.999.900 |
| TENNSCO Shop Desk | Rp11.999.900 |
| Non Brand Shop Stool | Rp999.900 |
| GREENE MANUFACTURING INC. Shop Desk | Rp25.999.900 |
| Non Brand Shop Desk | Rp7.899.900 |
| NATIONAL PUBLIC SEATING Shop Stool | Rp1.299.900 |
| RIDGID Pipe Threading Machine | Rp179.999.900 |
| PROTO Creeper | Rp2.899.900 |
| SPEEDAIRE Air Tank | Rp2.099.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



























































































































































/PROTO%20Creeper/2yP107281106-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/ACCUFORM%20Safety%20Scoreboard/oeP109483878-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/BRADY%20Floor%20Marking%20Tape/gfP109463591-11.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Bullard%20Fire%20and%20Rescue%20Helmet/klP109363741-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/CONDOR%20Hot%20Surface%20Sign/3oP109477132-1.jpg)