DURHAM MFG Shop Desk

Sebelum PPN:
Rp35.999.900
Spesifikasi
UNSPSC56101703
ColorGray (Desk Color)
Desk StylePedestal/Panel
Frame AssembledAssembled
Includes Keyboard TrayNo
Manufacturer Part NumberSFWS-392955-95
MobilityStationary
Number of Compartments14
Number of Drawers4
Number of Shelves1
Overall (WxDxH) (inch)29x39x52-7/8
Overall Depth (inch)39
Overall Height (inch)52-7/8
Overall Width (inch)29
Product TypeShop Desk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pedestal/panel desks have a pedestal with multiple drawers on one side and a panel on the other. The drawers provide concealed storage and keep loose items contained. The top of the desks serves as a flat writing surface. A riser provides open storage for small items on top of the desk. Stationary shop desks are suitable for areas where they will not be moved often.
Feature
Shop Desk Number of Doors 0 Number of Shelves 1 Desk Color Gray Desk Style Pedestal/Panel Includes Keyboard Tray No Mobility Stationary Number of Compartments 14 Number of Drawers 4 Overall Depth 39 in Overall Height 52 7/8 in Overall Width 29 in Shelf Depth 29 in Shelf Width 39 in Writing Surface Height from Ground 42 in Writing Surface Slope 0 Degrees Caster Type Not Applicable Caster Wheel Diameter Not Applicable Desk Finish Powder Coated Desk Material Steel

Ulasan Produk

Tidak ada ulasan