TAPECASE Label & Tag Inventory Control (Penanda Kontrol Inventaris)

Sebelum PPN:
Rp239.900 - Rp1.099.900
Spesifikasi
UNSPSC55121620
AdhesiveAdhesive
Adhesive MaterialRubber
Adhesive PropertiesPermanent Adhesive
Indoor/Outdoor UsageIndoor
MaterialPaper
Material PropertiesBright; High Visibility
Product TypeInventory Control Label
StandardsRoHS
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
D6074 Inventory Control Label Adhesive Adhesive Adhesive Material Rubber Adhesive Type Permanent Adhesive Indoor/Outdoor Usage Indoor Label Color Orange Label Diameter 2 in Label Height Not Applicable Label Material Paper Label Shape Circle Label Width Not Applicable Language English Number of Labels 1 000 Package Type Roll Preprinted Images Not Applicable Preprinted Text Counted Product Type Inventory Control Label Material Properties Bright High Visibility Standards RoHS

Ulasan Produk

Tidak ada ulasan