RIDGID Pipe Threading Machine (Mesin Senai Pipa)

Sebelum PPN:
Rp189.999.900
Spesifikasi
UNSPSC23171708
Chuck TypeManual
Current (A)24
Die Head Sizes (inch)1/2 to 1 1/2
Free Speed (rpm)44
Frequency (Hz)60
Horsepower (HP)1/2
Housing MaterialAluminium
Kit ContentsBare Tool
Machine TypeStationary Power Threading Machine
Max. Bolt Size (inch)1
Max. Pipe Diameter (inch)1 1/2
Min. Bolt Size (inch)5/16
Min. Pipe Diameter (inch)1/4
Motor TypeStandard
Mount TypeStand
No. of Die Heads1
No. of Speeds1
Oil Capacity (gal)0.4
Overall Length (inch)25.5
Overall Width (inch)14
PhaseSingle-Phase
PortabilityPortable
Power SourceCorded
Pump Type Self-Priming Constant Flow Gerotor
ReversibleNo
StandardsCSA Certified; UL Listed
Switch TypeOn/Off Heavy-Duty and Integral Foot Switch
Thread TypeNPT
Threading Equipment Included(2) Die Sets; Cutter; Die Head
Through-the-Head OilingYes
Voltage (V)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stationary pipe threaders offer features that speed production and ease operation compared to portable machines. They sit on a benchtop, stand, or other flat surface or may be placed on a compatible cart for repositioning or moving within a shop. These corded machines allow long run times for repetitive threading tasks, maintain full power during operation, and have no batteries to recharge.
Feature
Pipe Threading Machine Maximum Compatible Pipe Size 1 1/2 in Minimum Compatible Pipe Size 1/4 in Motor Type Standard Horsepower 1/2 hp Number of Speeds 1 Free Speed 44 RPM Tool Series 1215 Includes Cutter Assembly Nu-Clear Oil Quick-Open Right Hand NPT Die Head Voltage 120 V Phase Single-Phase Chuck Type Manual Through-the-Head Oiling Yes Thread Standard of Included Dies NPT Maximum Bolt Size 1 in Minimum Bolt Size 5/16 in Die Head Sizes 1/2 in to 1 1/2 in Current 24 A

Ulasan Produk

Tidak ada ulasan

Halaman Terkait