Beli stand mic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KC Straight Microphone Standatribut:
- Color: Black
- Type: Straight
- Diameter (cm): (Upper Pipe) 16, (Lower Pipe) 23
- Overall Length (At the Time of Assembly) (mm): 910-1630
- KC Tabletop Microphone Standatribut:
- Color: Black
- Non Brand Ring Spiral Plastikatribut:
- Size: 5/16inch
- AOC Interactive White BoardDeskripsi:- Touch Screen- AOC Cloud CMS- 18/7 Durable- Annotation Tools- eSharing 3840x2160 (UHD)atribut:
- Resolution: 3840x2160
- Contrast Ratio (typical): 1200 : 1
- Viewing Angle (°): 178/178
- Response Time (ms): 8 (G to G)
- DDR: 4GB
- Frequency (Hz): 50/60
- Memory (eMMC): 32GB
- Operating System: Android 8.0
- Operating Time (hour): 18 x 7days
- Power Supply (V): AC 90 - 264
- Maxhub Interactive Flat PanelDeskripsi:V6 Classic Series Zoom Rooms VersionAn all-in-one Zoom Rooms-enabled collaboration board to suit any meeting room.From huddle rooms to large meeting rooms, MAXHUB IFP V6 Classic Zoom Rooms Version is pre-configured with Zoom Rooms to support Zoom Whiteboard with 10-point multi-touch functionality, annotation and Auto Framing.The pluggable PC Module makes the IFP V6 Classic easy to upgrade while the color accuracy (smaller than 2 Delta E), 90% NTSC true color, 92° HFOV 48MP 4K UHD camera, 2.1 channel stereo sound and two 10W+20W seam speakers offer an immersive, true-to-life experience.atribut:
- Aspect Ratio: 16:9
- Resolution: 3840x2160
- Brightness (typ.) (cd/m²): 350
- Color Gamut (typ.): 90% NTSC
- Glass: Zero parallax, 3mm Angi-glare, Antibacterial
- Input: HDMI IN x1 , USB 2.0 x1, USB 3.0 x2, TOUCH 2.0 x1 , USB Type-C x2
- Object Recognition Range (mm): ≥2
- Operating Temperature (°C): 0 to 40
- Power Supply (V/Hz): AC100-240,50/60
- Supported Operating System (Touch Return): Windows10/Windows8/Windows7/WindowsXP/Android/Linux/Mac OS X/Chrome OS
- Touch Accuracy (mm): ±1
- Viewing Angle (°): 178 (H/V)
- TOA Gooseneck MicrophoneDeskripsi:The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.atribut:
- Output connector: XLR-3-32 equivalent
- Dimensions (WxLxH) (mm): 110x145x532
- Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
- Element: Condenser Microphone
- Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
- Operating Temperature (°C): 0 to -40 (32°F to 104°F)
- Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
- Frequency Response (Hz): 50-16000
- Polar Pattern: Cardioid
- Rated Impedance Resistance (ohm): 750, balanced
- Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
- Lexmark Printer Laser Berwarna SRA3Deskripsi:The Lexmark CS921de delivers high-volume color printing at up to 35 pages per minute (A4/letter) and multi-format output up to SRA3/12x18 with optional finishing.Operating Systems Supported :Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13)Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows XP x64, Windows RT, Windows Server 2012 R2, Windows XP, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 R2 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 and 2008 X64 Edition with Citrix XenApp 5.0Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server on SuSE Linux Enterprise Server 12 SP1 (x86 and x64), Novell Open Enterprise Server on SuSE Linux Enterprise Server 11 SP4 (x86 and x64), Novell Open Enterprise Server on SuSE Linux Enterprise Server 10 SP4 (x86 and x64)Debian GNU/Linux 7.0, 8.0, openSUSE 13.1, 13.2, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Linpus Linux Lite Desktop 2.1, Fedora 21, 22, openSUSE Tumbleweed, Linux Mint 13 LTS, 17 LTS, 17.1 LTS, 17.2 LTS, PCLinuxOS 2014.12, Linux Mint 2 Debian, Red Hat Enterprise Linux WS 4, 5, 6, 7, SUSE Linux Enterprise Server 10, 11, 12, SUSE Linux Enterprise Desktop 10, 11, 12Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 5.3, 6.1, 7.1atribut:
- Printable Area (mm): metric: 4.2, 3, 3, 3 mm of the top, bottom, right and left edges (within)
- Print Technology: Colour Laser
- Media Types Supported: Labels, Banner Paper, Card Stock, Plain Paper, Envelopes, Refer to the Paper & Specialty Media Guide
- Paper Input Capacity: Standard: 1150 pages 75gsm bond, Maximum: 6650 pages 75gsm bond, 1150 pages 75gsm bond
- Paper Output Capacity: Up to Standard: 250 pages 75gsm bond, Maximum: 3500 pages 75gsm bond
- Display: Lexmark e-Task 4.3-inch (10.9cm) colour touch screen
- Included Paper Handling: 250-Sheet Output Bin, Integrated Duplex, 150-Sheet Multipurpose Feeder, 2x500-Sheet Input
- Media Sizes Supported: A6, Oficio, Super Tabloid (12x18-inch), 7 3/4 Envelope, JIS-B4, 9 Envelope, A3, A4, Legal, SRA3, A5, Letter, B5 Envelope, 4x6-inch, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
- Number of Paper Inputs: Standard: 3, Maximum: 6
- Optional Paper Handling: Staple Finisher, 2500-Sheet Tandem Tray, 3000-Sheet Tray, Staple Punch Finisher, Booklet Finisher, 2x500-Sheet Tray
- Print Resolution (dpi): Black: 1200x1200, 2400 IQ: (2400x600), Colour: 1200x1200, 2400 IQ: (2400x600)
- Printer Languages: Standard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
- Standard Ports: Two Rear USB 2.0 Specification Hi-Speed Certified ports (Type A), Gigabit Ethernet (10/100/1000), Front USB 2.0 Specification Hi-Speed Certified port (Type A), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot
- Oximus Microphone Armatribut:
- Installation (mm): Clamp = 10-55, Grommet = 10-40
- Microphone Holder Type (inch): 3/8 and 5/8
- Rotate (°): 360
- Surface Finish: Powder Coating
- EIKI Digital PodiumDeskripsi:The best ubiquitous e-learning system for dedicate your smart class room. Erogonomically designed user interface, lift controller for various customers, easy moving with special steel-material wheel.
- Lexmark Mesin Fotokopi Multifungsi Laser BerwarnaDeskripsi:The Lexmark CX825de colour A4 MFP combines print speed of up to 52 pages per minute, ease of use, professional colour and configurable software solutions with available finishing options.Operating Systems Supported :Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows XP x64, Windows RT, Windows Server 2012 R2, Windows XP, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 6.1, 7.1Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server 11 on SUSE Linux Enterprise Server 11, Novell Open Enterprise Server 2 on SUSE Linux Enterprise Server 10 SP4Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 R2 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 and 2008 X64 Edition with Citrix XenApp 5.0Debian GNU/Linux 7.0, 8.0, openSUSE 13.1, 13.2, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Linpus Linux Lite Desktop 2.1, Fedora 21, 22, openSUSE Tumbleweed, Linux Mint 13 LTS, 17 LTS, 17.1 LTS, 17.2 LTS, PCLinuxOS 2014.12, Linux Mint 2 Debian, Red Hat Enterprise Linux WS 4, 5, 6, 7, SUSE Linux Enterprise Server 10, 11, 12, SUSE Linux Enterprise Desktop 10, 11, 12Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11)atribut:
- Print Speed (ppm): Up to Black: 52 (A4), Colour: 52 (A4)
- Copy Speed (cpm): Up to Black: 52 (A4), Colour: 52 (A4)
- Print Technology: Colour Laser
- Scan Area (mm): 216x355 (Maximum)
- Optical Scanning Resolution (ppi): 1200x600
- Media Types Supported: Vinyl Labels, Labels, Banner Paper, Card Stock, Plain Paper, Polyester Labels, Dual Web Labels, Envelopes, Refer to the Paper & Specialty Media Guide
- Media Sizes Supported: A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, B5 Envelope, Index Card, 4x6-inch, C4 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
- Average Power (W): 0.3 (Hibernate Mode), 1.43 (Sleep Mode), 125 (Ready Mode), 825 (Printing), 650 (Copying), 110 (Scanning)
- Display: Lexmark e-Task 10-inch (25cm) class color touch screen
- Energy Star Typical Electricity Consumption (kWh/week): TEC 0.86
- Included Paper Handling: 100-Sheet Multipurpose Feeder, 500-Sheet Output Bin, Integrated Duplex, 550-Sheet Input
- Laser Cartridge Yields: up to 22000page Colour (CMY) Extra High Yield Cartridges; 17000page Colour (CMY) High Yield Cartridges; 33000page Black Extra High Yield Cartridge; 8000page Black and Colour (CMYK) Cartridges
- Noise Level (dBa): Operating 16 (Idle), 56 (Print), 59 (Copy), 56 (Scan)
- Paper Input Capacity: Standard: 650 pages 75gsm bond, Maximum: 4500 pages 75gsm bond, 650 pages 75gsm bond
- Paper Output Capacity: Up to Standard: 500 pages 75gsm bond, Maximum: 1950 pages 75gsm bond
- Part Number: 42K0206
- Printer Languages: Standard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
- Scan Technology: CCD
- Size (HxWxD) (mm): 813x559x588
- Standard Ports: Two Rear USB 2.0 Specification Hi-Speed Certified ports (Type A), Two Front USB 2.0 Specification Hi-Speed Certified port (Type A), Gigabit Ethernet (10/100/1000), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot
- BLACKFOOT Rectangular Padlockatribut:
- Shackle Material: Steel
- Body Material: Iron
- Cylinder Material: Brass
- 4Life Backmed KitDeskripsi:Kit Pertolongan pertama dirancang untuk kelompok lebih dari 25 orang. Desain tas praktis dan multifungsi.atribut:
- Dimensions (cm): 32x42x20
- Material: Baby Ripstop
- Color: Red
- Vanco Simple Cylindrical Cased Axial Flow Fan-VAS SeriesDeskripsi:Fixed Blades Axial Flow FansSimple cylindrical cased axial Flow Fan-VAS SeriesThe VAS series range of compact type cylindrical cased axial flow fan consists of eight nominal diameters 200, 250,300,350,400,450, 500 and 630mm respectivelyThe VAS series are designed for installation within rigid or flexible ducted ventilation systems and are suitable for use within a wide range of general ventilation applications such as industrial premises, warehouses, offices,car parks and workshopAir Volume performance ranges from 960 up to 8,400m3/hThese series incorporate single phase 220V / 50Hz and three phase 380 V/50Hz asynchronous induction motorsatribut:
- Phase: 1
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
Daftar Harga stand mic Terbaru January 2026
| KC Straight Microphone Stand | Rp959.900 |
| TOA Dynamic Microphone | Rp279.900 |
| KC Tabletop Microphone Stand | Rp339.900 |
| Deli Mesin Binding | Rp319.900 |
| Non Brand Ring Spiral Plastik | Rp67.900 |
| AOC Interactive White Board | Rp43.999.900 |
| Maxhub Interactive Flat Panel | Rp47.999.900 |
| TOA Gooseneck Microphone | Rp989.900 |
| Lexmark Printer Laser Berwarna SRA3 | Rp75.999.900 |
| Oximus Microphone Arm | Rp509.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megafon%2C%20Peluit%20%26%20Mikrofon%20Opsional/KC%20Tabletop%20Microphone%20Stand/8gP110737304-1.jpg)









%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/BLACKFOOT%20Rectangular%20Padlock/46P107367150-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/4Life%20Backmed%20Kit/hqP104730638-1.jpg)