Lexmark Printer Laser Berwarna SRA3 (Print dan Fotokopi)

Sebelum PPN:
Rp86.999.900 - Rp109.999.900
Spesifikasi
Printable Area (mm)metric: 4.2, 3, 3, 3 mm of the top, bottom, right and left edges (within)
Print TechnologyColour Laser
Media Types SupportedLabels, Banner Paper, Card Stock, Plain Paper, Envelopes, Refer to the Paper & Specialty Media Guide
Paper Input CapacityStandard: 1150 pages 75gsm bond, Maximum: 6650 pages 75gsm bond, 1150 pages 75gsm bond
Paper Output CapacityUp to Standard: 250 pages 75gsm bond, Maximum: 3500 pages 75gsm bond
DisplayLexmark e-Task 4.3-inch (10.9cm) colour touch screen
Included Paper Handling250-Sheet Output Bin, Integrated Duplex, 150-Sheet Multipurpose Feeder, 2x500-Sheet Input
Media Sizes SupportedA6, Oficio, Super Tabloid (12x18-inch), 7 3/4 Envelope, JIS-B4, 9 Envelope, A3, A4, Legal, SRA3, A5, Letter, B5 Envelope, 4x6-inch, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
Number of Paper InputsStandard: 3, Maximum: 6
Optional Paper HandlingStaple Finisher, 2500-Sheet Tandem Tray, 3000-Sheet Tray, Staple Punch Finisher, Booklet Finisher, 2x500-Sheet Tray
Print Resolution (dpi)Black: 1200x1200, 2400 IQ: (2400x600), Colour: 1200x1200, 2400 IQ: (2400x600)
Printer LanguagesStandard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
Standard PortsTwo Rear USB 2.0 Specification Hi-Speed Certified ports (Type A), Gigabit Ethernet (10/100/1000), Front USB 2.0 Specification Hi-Speed Certified port (Type A), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Lexmark CS921de delivers high-volume color printing at up to 35 pages per minute (A4/letter) and multi-format output up to SRA3/12x18 with optional finishing.

Operating Systems Supported :
Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13)
Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows XP x64, Windows RT, Windows Server 2012 R2, Windows XP, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7
Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 R2 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 and 2008 X64 Edition with Citrix XenApp 5.0
Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server on SuSE Linux Enterprise Server 12 SP1 (x86 and x64), Novell Open Enterprise Server on SuSE Linux Enterprise Server 11 SP4 (x86 and x64), Novell Open Enterprise Server on SuSE Linux Enterprise Server 10 SP4 (x86 and x64)
Debian GNU/Linux 7.0, 8.0, openSUSE 13.1, 13.2, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Linpus Linux Lite Desktop 2.1, Fedora 21, 22, openSUSE Tumbleweed, Linux Mint 13 LTS, 17 LTS, 17.1 LTS, 17.2 LTS, PCLinuxOS 2014.12, Linux Mint 2 Debian, Red Hat Enterprise Linux WS 4, 5, 6, 7, SUSE Linux Enterprise Server 10, 11, 12, SUSE Linux Enterprise Desktop 10, 11, 12
Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 5.3, 6.1, 7.1
Feature
Colour Laser
Recommended Monthly Page Volume: 4000 - 20000 pages
Duplex (2-sided) Printing: Integrated Duplex
Print Speed: Up to 35 ppm

Ulasan Produk

Tidak ada ulasan