Lexmark Mesin Fotokopi Multifungsi Laser Berwarna
#Grup produk P107824488
Spesifikasi
| Print Speed (ppm) | Up to Black: 52 (A4), Colour: 52 (A4) |
|---|---|
| Copy Speed (cpm) | Up to Black: 52 (A4), Colour: 52 (A4) |
| Print Technology | Colour Laser |
| Scan Area (mm) | 216x355 (Maximum) |
| Optical Scanning Resolution (ppi) | 1200x600 |
| Media Types Supported | Vinyl Labels, Labels, Banner Paper, Card Stock, Plain Paper, Polyester Labels, Dual Web Labels, Envelopes, Refer to the Paper & Specialty Media Guide |
| Media Sizes Supported | A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, B5 Envelope, Index Card, 4x6-inch, C4 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope |
| Average Power (W) | 0.3 (Hibernate Mode), 1.43 (Sleep Mode), 125 (Ready Mode), 825 (Printing), 650 (Copying), 110 (Scanning) |
| Display | Lexmark e-Task 10-inch (25cm) class color touch screen |
| Energy Star Typical Electricity Consumption (kWh/week) | TEC 0.86 |
| Included Paper Handling | 100-Sheet Multipurpose Feeder, 500-Sheet Output Bin, Integrated Duplex, 550-Sheet Input |
| Laser Cartridge Yields | up to 22000page Colour (CMY) Extra High Yield Cartridges; 17000page Colour (CMY) High Yield Cartridges; 33000page Black Extra High Yield Cartridge; 8000page Black and Colour (CMYK) Cartridges |
| Noise Level (dBa) | Operating 16 (Idle), 56 (Print), 59 (Copy), 56 (Scan) |
| Paper Input Capacity | Standard: 650 pages 75gsm bond, Maximum: 4500 pages 75gsm bond, 650 pages 75gsm bond |
| Paper Output Capacity | Up to Standard: 500 pages 75gsm bond, Maximum: 1950 pages 75gsm bond |
| Part Number | 42K0206 |
| Printer Languages | Standard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint |
| Scan Technology | CCD |
| Size (HxWxD) (mm) | 813x559x588 |
| Standard Ports | Two Rear USB 2.0 Specification Hi-Speed Certified ports (Type A), Two Front USB 2.0 Specification Hi-Speed Certified port (Type A), Gigabit Ethernet (10/100/1000), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Lexmark CX825de colour A4 MFP combines print speed of up to 52 pages per minute, ease of use, professional colour and configurable software solutions with available finishing options.
Operating Systems Supported :
Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows XP x64, Windows RT, Windows Server 2012 R2, Windows XP, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7
Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 6.1, 7.1
Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server 11 on SUSE Linux Enterprise Server 11, Novell Open Enterprise Server 2 on SUSE Linux Enterprise Server 10 SP4
Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 R2 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 and 2008 X64 Edition with Citrix XenApp 5.0
Debian GNU/Linux 7.0, 8.0, openSUSE 13.1, 13.2, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Linpus Linux Lite Desktop 2.1, Fedora 21, 22, openSUSE Tumbleweed, Linux Mint 13 LTS, 17 LTS, 17.1 LTS, 17.2 LTS, PCLinuxOS 2014.12, Linux Mint 2 Debian, Red Hat Enterprise Linux WS 4, 5, 6, 7, SUSE Linux Enterprise Server 10, 11, 12, SUSE Linux Enterprise Desktop 10, 11, 12
Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11)
Operating Systems Supported :
Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows XP x64, Windows RT, Windows Server 2012 R2, Windows XP, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7
Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 6.1, 7.1
Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server 11 on SUSE Linux Enterprise Server 11, Novell Open Enterprise Server 2 on SUSE Linux Enterprise Server 10 SP4
Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 R2 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 and 2008 X64 Edition with Citrix XenApp 5.0
Debian GNU/Linux 7.0, 8.0, openSUSE 13.1, 13.2, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Linpus Linux Lite Desktop 2.1, Fedora 21, 22, openSUSE Tumbleweed, Linux Mint 13 LTS, 17 LTS, 17.1 LTS, 17.2 LTS, PCLinuxOS 2014.12, Linux Mint 2 Debian, Red Hat Enterprise Linux WS 4, 5, 6, 7, SUSE Linux Enterprise Server 10, 11, 12, SUSE Linux Enterprise Desktop 10, 11, 12
Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11)
Feature
Recommended Monthly Page Volume: 3000 - 30000 pagesColour Laser
Duplex (2-sided) Printing: Integrated Duplex
Print Speed: Up to 52 ppm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
