Beli spring hinge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Stainless Hinge with Spring (Hole)atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimensions d (mm): 3.2
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Screw Holes Number: 4
- NITTO KOHKI Auto Hinge Typeatribut:
- Screw Holes Number: 10
- Surface Processing: Melamine baked paint finish
- Installation Method: Sarah Screw
- Dimension D2 (mm): 32
- Overall Length (mm): 198
- Positions (°): Pause / 85,150
- Thickness (mm): 4
- Width (mm): 120
- monotaro Keset Karet LubangDeskripsi:Produk ini juga sering disebut dengan Keset Karetatribut:
- Color: black
- Material: Regenerated rubber
- Hole Diameter (phi mm): About 25
- Thickness (mm): 11
- Dimensions (mm): 910x1520
- NITTO KOHKI Nitto Auto Hinge Typeatribut:
- Surface Processing: Melamine baked paint finish
- Set Contents: Up / downx1 each each
- Installation Method: Sarah Screw
- Screw Holes Number: 10
- Dimension D2 (mm): 32
- Overall Length (mm): 198
- Positions (°): Pause / 85,150
- Thickness (mm): 4
- Width (mm): 120
- MK Steel Hinge with SpringDeskripsi:Engsel Pintuatribut:
- Material: Steel
- Total Length (mm): 76
- Width (mm): 46
- Thickness (mm): 1.2
- Number of Holes for Screws: 6
- Hole Diameter (mm): 4
- TRUSCO Stainless Free Spring Hinge (One Side Open Type)atribut:
- D2 (mm): 17
- Hole Diameter (mm): 5
- Material: Body: Stainless Steel (SUS304), Spring: SWC spring Steel
- Number of Screw Holes: 8
- Number of Wood Screws: 8
- Single-Sided Type: With opening/closing torque adjustment
- Surface Treatment: Buffing
- Thickness (mm): 1.2
- Wood Screw Size (mm) Diameter: 3.5
- TRUSCO Stainless Free Spring Hinge (Full Open Type)atribut:
- Double-Open Type: With opening/closing torque adjustment
- Material: Body: Stainless Steel (SUS304), Spring: SWC spring Steel
- Surface Treatment: Buffing
- HAFELE Hinges Soft Close Metallamat-A 175Deskripsi:Metallamat A/SM, opening angle 175°
- TRUSCO Iron Free Spring Hinge (Full Open Type)atribut:
- Total Length: 102mm
- Width: 25mm
- Thickness: 1.6mm
- D1: 28mm
- Threaded Hole Number: 8
- Hole Diameter: 5mm
- Load Capacity When 2pcs Used: 10kg
- d2: 52mm
- TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)Deskripsi:Various types of truck transport. General industrial equipment.atribut:
- Body Material: Steel
- TRUSCO Stainless Hinge (Hole) (Engsel)Deskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimension D2 (mm): 6.3
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Thickness (mm): 1.5
- Width (mm): 32
- NITTO KOHKI Auto Hinge Type 1000 Seriesatribut:
- Compatible Door Mass: 35 or less
- Series: 1000 series
- Compatible Door Height (mm): 2000 or less
- Compatible Door Thickness (mm): 30 or more
- Compatible Door Width (mm): 850 or less
- NITTO KOHKI Auto Hinge Empty Hinge 1000 Seriesatribut:
- Compatible Door Mass: 35 or less
- Series: 1000 series
- Compatible Door Height (mm): 2000 or less
- Compatible Door Thickness (mm): 30 or more
- Compatible Door Width (mm): 850 or less
- NITTO KOHKI Auto Hinge Type 100 Seriesatribut:
- Color: (Front side) silver
- Compatible Door Height (mm): Less than 2100
- Compatible Door Thickness (mm): 30 or more
- Compatible Door Width (mm): 900 or less
- TRUSCO Stainless Butt HingeDeskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Attachment Hole: None
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- MK (Maruki Hardware) Hinge with SpringDeskripsi:Engsel pintuatribut:
- Material: Steel
- Thickness (mm): 1.2
- Number of Holes for Screws: 6
- Hole Diameter (mm): 4
- NITTO KOHKI Nitto Auto Hinge Type 200atribut:
- Installation Method: Sarah Screw
- Screw Holes Number: 12
- Surface Processing: Melamine resin baked paint finish
- Dimension D2 (mm): 34.5
- Overall Length (mm): 239
- Positions (°): Pause / 85,150
- Thickness (mm): 5
- Width (mm): 130
- SUGATSUNE Engsel Torsiatribut:
- Material: Stainless steel (SUS304)
- Number of Holes for Screws: 4
- Hole Diameter (mm): 4.3
- Purpose of Use: Liquid crystal monitor, surveillance camera, etc.
Daftar Harga spring hinge Terbaru March 2026
| TRUSCO Stainless Hinge with Spring (Hole) | Rp98.900 |
| NITTO KOHKI Auto Hinge Type | Rp3.199.900 |
| monotaro Keset Karet Lubang | Rp479.900 |
| NITTO KOHKI Nitto Auto Hinge Type | Rp3.199.900 |
| MK Steel Hinge with Spring | Rp139.900 |
| SUGATSUNE Torque Hinge | Rp149.900 |
| TRUSCO Stainless Free Spring Hinge (One Side Open Type) | Rp1.299.900 |
| TRUSCO Stainless Free Spring Hinge (Full Open Type) | Rp999.900 |
| HAFELE Hinges Soft Close Metallamat-A 175 | Rp159.900 |
| TRUSCO Iron Free Spring Hinge (Full Open Type) | Rp309.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/TRUSCO%20Stainless%20Hinge%20with%20Spring%20(Hole)/P101000509-1.jpg)





/d3P105507471-1.jpg)
/cuP105507462-1.jpg)

/TRUSCO%20Iron%20Free%20Spring%20Hinge%20(Full%20Open%20Type)/P102748563-2.jpg)
/5yP101001214-2.jpg)
/TRUSCO%20Stainless%20Hinge%20(Hole)%20(Engsel)/P101000508-1.jpg)
/SUGATSUNE%20Torque%20Hinge/7mP105593274-1.jpg)



/TRUSCO%20Stainless%20Butt%20Hinge/P101000510-1.jpg)
%20Hinge%20with%20Spring/P102029138-1.jpg)

/SUGATSUNE%20Engsel%20Torsi/P102003817-1.jpg)