Beli hinge spring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Stainless Free Spring Hinge (One Side Open Type)
    Mulai

    Rp1.299.900

    TRUSCO Stainless Free Spring Hinge (One Side Open Type)
    atribut:
    • D2 (mm): 17
    • Hole Diameter (mm): 5
    • Material: Body: Stainless Steel (SUS304), Spring: SWC spring Steel
    • Number of Screw Holes: 8
    • Number of Wood Screws: 8
    • Single-Sided Type: With opening/closing torque adjustment
    • Surface Treatment: Buffing
    • Thickness (mm): 1.2
    • Wood Screw Size (mm) Diameter: 3.5
  2. TRUSCO Stainless Hinge with Spring (Hole)
    Mulai

    Rp98.900

    TRUSCO Stainless Hinge with Spring (Hole)
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimensions d (mm): 3.2
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Screw Holes Number: 4
  3. TRUSCO Stainless Free Spring Hinge (Full Open Type)
    Mulai

    Rp999.900

    TRUSCO Stainless Free Spring Hinge (Full Open Type)
    atribut:
    • Double-Open Type: With opening/closing torque adjustment
    • Material: Body: Stainless Steel (SUS304), Spring: SWC spring Steel
    • Surface Treatment: Buffing
  4. HAFELE Hinges Soft Close Metallamat-A 175
    Mulai

    Rp159.900

    HAFELE Hinges Soft Close Metallamat-A 175
    Deskripsi:
    Metallamat A/SM, opening angle 175°
  5. NITTO KOHKI Auto Hinge Type
    Mulai

    Rp3.199.900

    NITTO KOHKI Auto Hinge Type
    atribut:
    • Screw Holes Number: 10
    • Surface Processing: Melamine baked paint finish
    • Installation Method: Sarah Screw
    • Dimension D2 (mm): 32
    • Overall Length (mm): 198
    • Positions (°): Pause / 85,150
    • Thickness (mm): 4
    • Width (mm): 120
  6. monotaro Keset Karet Lubang
    Mulai

    Rp479.900

    monotaro Keset Karet Lubang
    Deskripsi:
    Produk ini juga sering disebut dengan Keset Karet
    atribut:
    • Color: black
    • Material: Regenerated rubber
    • Hole Diameter (phi mm): About 25
    • Thickness (mm): 11
    • Dimensions (mm): 910x1520
  7. NITTO KOHKI Nitto Auto Hinge Type
    Mulai

    Rp3.199.900

    NITTO KOHKI Nitto Auto Hinge Type
    atribut:
    • Surface Processing: Melamine baked paint finish
    • Set Contents: Up / downx1 each each
    • Installation Method: Sarah Screw
    • Screw Holes Number: 10
    • Dimension D2 (mm): 32
    • Overall Length (mm): 198
    • Positions (°): Pause / 85,150
    • Thickness (mm): 4
    • Width (mm): 120
  8. MK Steel Hinge with Spring
    Mulai

    Rp139.900

    MK Steel Hinge with Spring
    Deskripsi:
    Engsel Pintu
    atribut:
    • Material: Steel
    • Total Length (mm): 76
    • Width (mm): 46
    • Thickness (mm): 1.2
    • Number of Holes for Screws: 6
    • Hole Diameter (mm): 4
  9. TRUSCO Iron Free Spring Hinge (Full Open Type)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    TRUSCO Iron Free Spring Hinge (Full Open Type)
    atribut:
    • Total Length: 102mm
    • Width: 25mm
    • Thickness: 1.6mm
    • D1: 28mm
    • Threaded Hole Number: 8
    • Hole Diameter: 5mm
    • Load Capacity When 2pcs Used: 10kg
    • d2: 52mm
  10. TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)
    Mulai

    Rp469.900

    TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)
    Deskripsi:
    Various types of truck transport. General industrial equipment.
    atribut:
    • Body Material: Steel
  11. TRUSCO Stainless Hinge (Hole) (Engsel)
    Mulai

    Rp83.900

    TRUSCO Stainless Hinge (Hole) (Engsel)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimension D2 (mm): 6.3
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Thickness (mm): 1.5
    • Width (mm): 32
  12. SUGATSUNE Engsel Torsi
    Mulai

    Rp239.900

    SUGATSUNE Engsel Torsi
    atribut:
    • Material: Stainless steel (SUS304)
    • Number of Holes for Screws: 4
    • Hole Diameter (mm): 4.3
    • Purpose of Use: Liquid crystal monitor, surveillance camera, etc.
  13. TRUSCO Stainless Butt Hinge
    Mulai

    Rp99.900

    TRUSCO Stainless Butt Hinge
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Attachment Hole: None
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
  14. NITTO KOHKI Auto Hinge Type 1000 Series
    Mulai

    Rp2.299.900

    NITTO KOHKI Auto Hinge Type 1000 Series
    atribut:
    • Compatible Door Mass: 35 or less
    • Series: 1000 series
    • Compatible Door Height (mm): 2000 or less
    • Compatible Door Thickness (mm): 30 or more
    • Compatible Door Width (mm): 850 or less
  15. NITTO KOHKI Auto Hinge Empty Hinge 1000 Series
    Mulai

    Rp529.900

    NITTO KOHKI Auto Hinge Empty Hinge 1000 Series
    atribut:
    • Compatible Door Mass: 35 or less
    • Series: 1000 series
    • Compatible Door Height (mm): 2000 or less
    • Compatible Door Thickness (mm): 30 or more
    • Compatible Door Width (mm): 850 or less
  16. NITTO KOHKI Auto Hinge Type 100 Series
    Mulai

    Rp889.900

    NITTO KOHKI Auto Hinge Type 100 Series
    atribut:
    • Color: (Front side) silver
    • Compatible Door Height (mm): Less than 2100
    • Compatible Door Thickness (mm): 30 or more
    • Compatible Door Width (mm): 900 or less
  17. SUGATSUNE One Touch Slide Hinge
    Mulai

    Rp119.900

    SUGATSUNE One Touch Slide Hinge
    atribut:
    • Material: Steel, Finish:Nickel plate finish
    • Length (mm): 64
    • Height (mm): 19.5
    • Opening Angle: 105degrees
    • Cover Amount (mm): 15 to 19
    • Recommended Door Thickness (mm): 15 to 20
    • Purpose of Use: Woodworking cabinet. For kitchen, wash cabinet. Small vending machine. Housing built in continuous doors or a wall surface.
Daftar Harga hinge spring Terbaru March 2026
SUGATSUNE Torque HingeRp149.900
TRUSCO Stainless Free Spring Hinge (One Side Open Type)Rp1.299.900
TRUSCO Stainless Hinge with Spring (Hole)Rp98.900
TRUSCO Stainless Free Spring Hinge (Full Open Type)Rp999.900
HAFELE Hinges Soft Close Metallamat-A 175Rp159.900
NITTO KOHKI Auto Hinge TypeRp3.199.900
monotaro Keset Karet LubangRp479.900
NITTO KOHKI Nitto Auto Hinge TypeRp3.199.900
MK Steel Hinge with SpringRp139.900
TRUSCO Iron Free Spring Hinge (Full Open Type)Rp309.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)

Halaman Terkait