Beli spraygun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NRT-PRO Spray Gun
    Mulai

    Rp97.900

    NRT-PRO Spray Gun
    Deskripsi:
    Alat Semprot / Semprotan Cat / Hopper Gun ini dapat membantu anda mengecat dengan cepat dan juga rapi, selain itu dengan alat ini anda dapat menjangkau celah-celah sempit sehingga hasil cat anda dapat rata dengan tembok / permukaannya.Diperuntukan Membuat semprotan cat yang menghasilkan texture, dapat digunakan pada tembok, color sand coating, coating batu imitasi, coating waterproofing dan lain-lain
  2. Wagner Spraygun
    Mulai

    Rp15.999.900

    Wagner Spraygun
    atribut:
    • Height Dimension (cm): 9
    • Indent Time (days): 1
    • Length Dimension (cm): 27
    • Width Dimension (cm): 20
  3. WOKIN Gun HVLP Mini Air Spray
    Mulai

    Rp279.900

    WOKIN Gun HVLP Mini Air Spray
    Deskripsi:
    - CE approval- G1/4" male threaded air inlet- Accessories:1pc European-type quick coupler1pc Japanese-type quick coupler1pc American-type quick coupler- Packing: by color box
    atribut:
    • Air consumption (CFM): 4
    • Operating Air Pressure (bar): 2.0-3.5
    • Paint Capacity (cc): 110
    • Pattern Width (mm): 80-160
    • Standard Nozzle (mm): 0.8
    • Type of feed: Gravity
  4. TORA Regulator Filter Spraygun
    Mulai

    Rp199.900

    TORA Regulator Filter Spraygun
    Deskripsi:
    Kelengkapan :- 1x Pressure Regulator Valve- 1x Filter Water Trap- 2x Coupler
    atribut:
    • Size (inch): 1/4
  5. Boss Stop Kontak Metal Clad BS + Saklar Neon + Safety Shutter (Power Socket/Power Outlet)
    Mulai

    Rp259.900

    Boss Stop Kontak Metal Clad BS + Saklar Neon + Safety Shutter (Power Socket/Power Outlet)
    Deskripsi:
    Metal Clad Socket Outlet w/switch & neon- Kapasitas Arus nominal 13A 250V 50/60 Hz- Dimensi 80 x 80 x 42 mm- Warna putih- Dilengkapi dengan safety shutter- Tahan terhadap benturan keras (High Impact) dan panas (Fire Retardant)- Tersertifikasi standar nasional Indonesia SNI
    atribut:
    • Current (A): 13
    • Rated Voltage (V): 250
    • Mounting Center (mm): 60
    • Dimensions (mm): 80x80x42
  6. Dynabrade Sander
    Mulai

    Rp9.299.900

    Dynabrade Sander
    Deskripsi:
    - Tool has 1/4inch-28 female thread. Comes mounted with 54021 Adapter for pads with 1/4inch-20 female thread.- Includes 50107 Pad (2inch diameter) for PSA (adhesive backed) abrasive discs.- Optional 54030 Rotary Sanding Head permits locking-type male thread pad to be mounted.- Optional 54585 Side Handle available.
  7. SGL Spraygun Cement (Semprotan Sandblasting)
    Mulai

    Rp389.900

    SGL Spraygun Cement (Semprotan Sandblasting)
    atribut:
    • Air Pressure (bar): Min 4 and Max 6
    • Capacity (L): 5
    • From Cup Nozzle Type (mm): 4-6-8
    • Air Consumption (LPM): 226
    • Air inlet (inch): 1/4
    • Min Interdiam Hose Size (inch): 3/8
    • Air Flow Type: Blender Type
    • Air connector: Interchangeable
    • Control: Liquid
    • Feed type: Gravity
  8. SAGOLA Spray Gun Junior G (Alat Semprot Cat)
    Mulai

    Rp1.399.900

    SAGOLA Spray Gun Junior G (Alat Semprot Cat)
    Deskripsi:
    The SAGOLA Junior G spraygun is a very economical gravity spray gun in contrast to its features.Spraygun with a robust body. Lightweight and ergonomic exclusive design by Sagola.Spraygun suitable for working with 1.5 HP power compressors. Very low air consumption.Incorporates air, product and fan flow regulators. 600 ml. cup capacity. Quick connector included.Two packaging formats, in box or blister.
    atribut:
    • Application Distance (cm): 18-20
    • Air Inlet Connection: BSP 1/4\" Male
    • Cup Capacity (ml): 600 (With Anti-drip System)
    • Dimensions With Cup (cm): 17x10x32
    • Dimensions Without Cup (cm): 14.5x5.4x17
    • Material In Contact With The Product: Anodized Aluminium, Chromed Aluminium, POM, Stainless Steel and Brass
    • Recommended Pressure (bar): 2
  9. Sanpolac Special Polyester Putty (Dempul)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp36.900

  10. Boss Stop Kontak Metal Clad 2-Gang BS Neon + Saklar + Safety Shutter (Power Socket/Power Outlet)
    Mulai

    Rp389.900

    Boss Stop Kontak Metal Clad 2-Gang BS Neon + Saklar + Safety Shutter (Power Socket/Power Outlet)
    Deskripsi:
    Metal Clad Twin BS socket outlet w/switch & neon- Kapasitas Arus nominal 13A 250V 50/60 Hz- Dimensi 136 x 80 x 45 mm- Warna putih- Dilengkapi dengan safety shutter- Tahan terhadap benturan keras (High Impact) dan panas (Fire Retardant)- Tersertifikasi standar nasional Indonesia SNI
    atribut:
    • Current (A): 13
    • Rated Voltage (V): 250
    • Mounting Center (mm): 120
    • Dimensions (mm): 136x80x45
  11. Meiji Hand Spray Gun F200 Series (Alat Semprot Cat)
    Mulai

    Rp1.499.900

    Meiji Hand Spray Gun F200 Series (Alat Semprot Cat)
    atribut:
    • Type of feed: Gravity
    • Atomizing Air Pressure (MPa): 0.35
    • Spray Distance (mm): 250
  12. KAMOI Lakban Kertas Musashi (Solasi / Selotip)
    Mulai

    Rp99.900

    KAMOI Lakban Kertas Musashi (Solasi / Selotip)
    atribut:
    • Color: Yellow
    • Base Material: Japanese paper
    • Tape Length (m): 18
    • Extensibility (%): 3.8
    • Tape Thickness (mm): 0.086
    • Tensile Strength (N/15mm): 60.0
    • Adhesive Power (N/10mm): 2.20
    • Heat Resistance Temperature (°C): 100(30 minutes)
  13. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  14. BINKS Air Powered Sprayer Diaphragm Pump
    Mulai

    Rp109.999.900

    BINKS Air Powered Sprayer Diaphragm Pump
    atribut:
    • Capacity (gal): 5
    • Country of Origin: USA (subject to change)
    • Material: Acetal
    • Paint Line Connector (inch): 3/8 NPS(F)
    • UNSPSC: 31211908
    • Air Line Connector (in NPS): 1/4
    • For use with: Industrial/Wood Coatings
    • Maximum Pressure (psi): 100
    • Product Type: DBL Diaphragm Pump
  15. INGCO Air Spray Gun (Alat Semprot Cat)
    Mulai

    Rp329.900

    INGCO Air Spray Gun (Alat Semprot Cat)
    atribut:
    • Operating Pressure (bar): 3-4
  16. TEKIRO Spray Paint (Alat Semprot Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    TEKIRO Spray Paint (Alat Semprot Cat)
    Deskripsi:
    untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mm
    atribut:
    • Air inlet (inch): 1/4
  17. RYU Spray Gun Electric (Alat Semprot Elektrik)
    Mulai

    Rp469.900

    RYU Spray Gun Electric (Alat Semprot Elektrik)
    Deskripsi:
    - High Performance Motor- Flexible Electric Spray Gun- With Double Nozzle
  18. Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

    Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
Daftar Harga spraygun Terbaru October 2026
NRT-PRO Spray GunRp97.900
Wagner SpraygunRp15.999.900
WOKIN Gun HVLP Mini Air SprayRp279.900
TORA Regulator Filter SpraygunRp199.900
Boss Stop Kontak Metal Clad BS + Saklar Neon + Safety Shutter (Power Socket/Power Outlet)Rp259.900
Dynabrade SanderRp9.299.900
SGL Spraygun Cement (Semprotan Sandblasting)Rp389.900
SAGOLA Spray Gun Junior G (Alat Semprot Cat)Rp1.399.900
Sanpolac Special Polyester Putty (Dempul)Rp36.900
Boss Stop Kontak Metal Clad 2-Gang BS Neon + Saklar + Safety Shutter (Power Socket/Power Outlet)Rp389.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)